Buy more than* S$200* and get FREE SHIPPING

Drill for small diameter high hardness processing

5.00 (2)
Helix Angle (Degree)
20
Neck Angle Gamma (Degree)
15
Shank Diameter d (phi mm)
4
Overall Length L (mm)
45
Number of Blades
2
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Neck Lower Diameter d2 (mm) Effective Length l1 (mm) Blade Diameter D (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 0.32 3.5 0.35 357-2960 1pc 1 MSDH 0.35 38762972 119.99 SGD
Shipped after 2018-04-27
1.2 0.56 6 0.6 357-2919 1pc 1 MSDH 0.6 38763024 76.99 SGD
Shipped after 2018-04-27
1.8 0.86 9 0.9 357-2854 1pc 1 MSDH 0.9 38763085 63.99 SGD
Shipped after 2018-04-27
1.9 0.9 9.5 0.95 357-2846 1pc 1 MSDH 0.95 38763094 63.99 SGD
Shipped after 2018-04-27
2 0.95 10 1 357-2838 1pc 1 MSDH 1 38763103 57.99 SGD
Shipped after 2018-04-27
0.8 0.37 4 0.4 357-2951 1pc 1 MSDH 0.4 38762981 90.99 SGD
Shipped after 2018-04-27
0.9 0.41 4.5 0.45 357-2943 1pc 1 MSDH 0.45 38762997 90.99 SGD
Shipped after 2018-04-27
1.6 0.76 8 0.8 357-2871 1pc 1 MSDH 0.8 38763067 67.99 SGD
Shipped after 2018-04-27
0.2 0.085 1 0.1 357-3010 1pc 1 MSDH 0.1 38762927 129.99 SGD
Shipped after 2018-04-27
1 0.46 5 0.5 357-2935 1pc 1 MSDH 0.5 38763006 81.99 SGD
Shipped after 2018-04-27
1.5 0.71 7.5 0.75 357-2889 1pc 1 MSDH 0.75 38763051 70.99 SGD
Shipped after 2018-04-27
1.7 0.81 8.5 0.85 357-2862 1pc 1 MSDH 0.85 38763076 67.99 SGD
Shipped after 2018-04-27
1.1 0.51 5.5 0.55 357-2927 1pc 1 MSDH 0.55 38763015 81.99 SGD
Shipped after 2018-04-27
1.3 0.61 6.5 0.65 357-2901 1pc 1 MSDH 0.65 38763033 76.99 SGD
Shipped after 2018-04-27
1.4 0.66 7 0.7 357-2897 1pc 1 MSDH 0.7 38763042 72.99 SGD
Shipped after 2018-04-27
0.4 0.18 2 0.2 357-2994 1pc 1 MSDH 0.2 38762945 129.99 SGD
Shipped after 2018-04-27
0.5 0.23 2.5 0.25 357-2986 1pc 1 MSDH 0.25 38762954 129.99 SGD
Shipped after 2018-04-27
0.3 0.13 1.5 0.15 357-3001 1pc 1 MSDH 0.15 38762936 129.99 SGD
Shipped after 2018-04-27
0.6 0.28 3 0.3 357-2978 1pc 1 MSDH 0.3 38762963 119.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Private hobby
5
From Japan
On 2017-11-29 03:49:01
The cutting ability is very high and it is useful. It is good to have affordable price for performance.
This review is about item#38762927.
Clock lathe
5
From Japan
On 2016-04-01 16:24:06
Sharpness is very good
This review is about item#38762945.

Related Products