Buy more than* S$200* and get FREE SHIPPING

ALV Bell-Sharped Aluminum-Hand Drive Vehicles

5.00 (2)
Caution
There are slight variations in the size by buffing.
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Type Weight (g) Tolerance d Finishing Material Dimension B (phi mm) Screw Dimensions M The Number of Spokes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimention D1 (phimm) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Type Weight (g) Tolerance d Finishing Material Dimension B (phi mm) Screw Dimensions M The Number of Spokes Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV80N 38685595 23.99 SGD
In stock
12 32 125 36 18 There grip female thread 305 h8 Aluminum alloy (AC4B) / buffing 20 M8x1.25 3   1PC 1 ALV125 38685726 40.99 SGD
In stock
12 32 125 36 18 No grip female thread 305 h8 Aluminum alloy (AC4B) / buffing 20 M8x1.25 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV125N 38685613 45.99 SGD
Shipped after 2018-04-27
14 35 160 40 20 There grip female thread 530 h8 Aluminum alloy (AC4B) / buffing 25 M10x1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV160 38685744 61.99 SGD
Shipped after 2018-04-27
24 50 280 53 30 There grip female thread 2220 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV280 38685796 169.99 SGD
Shipped after 2018-05-01
10 26 100 33 17 There grip female thread 220 h8 Aluminum alloy (AC4B) / buffing 16 M6x1 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV100 38685717 37.99 SGD
Shipped after 2018-04-27
16 35 180 43 22 There grip female thread 675 h8 Aluminum alloy (AC4B) / buffing 25 M10x1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV180 38685753 70.99 SGD
Shipped after 2018-04-27
16 35 180 43 22 No grip female thread 675 h8 Aluminum alloy (AC4B) / buffing 25 M10x1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV180N 38685647 64.99 SGD
Shipped after 2018-04-27
18 42 200 45 24 There grip female thread 900 h8 Aluminum alloy (AC4B) / buffing 25 M10x1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV200 38685762 98.99 SGD
Shipped after 2018-04-27
22 48 250 50 28 There grip female thread 1570 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV250 38685787 129.99 SGD
Shipped after 2018-04-27
10 24 80 29 16 There grip female thread 125 h8 Aluminum alloy (AC4B) / buffing 16 M6x1 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV80 38685701 32.99 SGD
Shipped after 2018-04-27
14 32 140 39 19 No grip female thread 400 h8 Aluminum alloy (AC4B) / buffing 20 M8x1.25 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV140N 38685622 49.99 SGD
Shipped after 2018-04-27
14 35 160 40 20 No grip female thread 530 h8 Aluminum alloy (AC4B) / buffing 25 M10x1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV160N 38685631 59.99 SGD
Shipped after 2018-04-27
18 42 200 45 24 No grip female thread 900 h8 Aluminum alloy (AC4B) / buffing 25 M10x1.5 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV200N 38685656 77.99 SGD
Shipped after 2018-04-27
22 48 250 50 28 No grip female thread 1570 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV250N 38685674 119.99 SGD
Shipped after 2018-05-01
10 26 100 33 17 No grip female thread 220 h8 Aluminum alloy (AC4B) / buffing 16 M6x1 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV100N 38685604 31.99 SGD
Shipped after 2018-04-27
20 42 225 48 26 There grip female thread 1240 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV225 38685771 139.99 SGD
Shipped after 2018-04-27
24 50 280 53 30 No grip female thread 2220 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV280N 38685683 159.99 SGD
Shipped after 2018-05-01
26 53 315 56 33 There grip female thread 2490 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV315 38685805 199.99 SGD
Shipped after 2018-05-01
26 53 315 56 33 No grip female thread 2490 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV315N 38685692 189.99 SGD
Shipped after 2018-05-01
14 32 140 39 19 There grip female thread 400 h8 Aluminum alloy (AC4B) / buffing 20 M8x1.25 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV140 38685735 51.99 SGD
Shipped after 2018-05-01
20 42 225 48 26 No grip female thread 1240 h8 Aluminum alloy (AC4B) / buffing 32 M12x1.75 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ALV225N 38685665 109.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lathe parts
5
From Japan
On 2017-12-01 16:18:28
Positioned and tapered pin hole processed and used. It is light and easy to use because it is aluminum.
This review is about item#38685753.
Used for special envoy tool
5
From Japan
On 2016-03-22 20:01:18
It was the best in all sizes used as a special envoy tool
This review is about item#38685701.

Related Products