Buy more than* S$200* and get FREE SHIPPING

EAL ergo adjustment clamp lever (female thread)

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimension H (mm) Operating Temperature Range (deg C) Dimensions L (mm) Dimension K(mm) Weight (g) Dimension G(mm) Number of Gears Dimensions H3 (mm) Dimensions J (mm) Dimensions Lf (mm) Dimensions C (mm) Dimensions H2(mm) Dimensions B (mm) Screw Diameter M Dimensions E (mm) Dimension r (mm) Dimensions D (mm) Dimensions H1 (mm) Dimension F (mm) Dimensions d1 (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension H (mm) Operating Temperature Range (deg C) Dimensions L (mm) Dimension K(mm) Weight (g) Dimension G(mm) Number of Gears Dimensions H3 (mm) Dimensions J (mm) Dimensions Lf (mm) Dimensions C (mm) Dimensions H2(mm) Dimensions B (mm) Screw Diameter M Dimensions E (mm) Dimension r (mm) Dimensions D (mm) Dimensions H1 (mm) Dimension F (mm) Dimensions d1 (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 - 16 M6x1 21 15 20 - 34.5 - 47 - 43 - 13.5 - 19 - 37.5 - 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL63 38692963 9.99 SGD
Shipped after 2018-01-23
- 13 - 20 M12x1.75 51 21.5 26 - 53 - 69 - 64.5 - 18 - 26.5 - 54.5 - 95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL95 38693015 12.99 SGD
Shipped after 2018-01-23
- 8 - 12 M6x1 22 15 20 - 34.5 - 47 - 43 - 13.5 - 19 - 37.5 - 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL63-SUS 38693042 17.99 SGD
Shipped after 2018-01-23
- 12 - 13 M8x1.25 46 19 24 - 44 - 58 - 54 - 16 - 23 - 47 - 78 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL78B-SUS 38693067 21.99 SGD
Shipped after 2018-01-23
- 12 - 17 M10x1.5 44 19 24 - 44 - 58 - 54 - 16 - 23 - 47 - 78 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL78-SUS 38693076 19.99 SGD
Shipped after 2018-01-23
- 8 - 13 M8x1.25 20 15 20 - 34.5 - 47 - 43 - 13.5 - 19 - 37.5 - 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL63A 38692972 9.99 SGD
In stock
- 12 - 20 M8x1.25 46 19 24 - 44 - 58 - 54 - 16 - 23 - 47 - 78 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL78B 38692981 11.99 SGD
Shipped after 2018-01-23
- 12 - 17 M12x1.75 43 19 24 - 44 - 58 - 54 - 16 - 23 - 47 - 78 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL78A 38693006 11.99 SGD
Shipped after 2018-01-23
- 6 - 6 M5x0.8 11 12 18 - 25 - 36 - 32.5 - 11 - 15.5 - 29.5 - 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL44-SUS 38693024 14.99 SGD
Shipped after 2018-01-23
- 13 - 20 M12x1.75 52 21.5 26 - 53 - 69 - 64.5 - 18 - 26.5 - 54.5 - 95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL95-SUS 38693085 26.99 SGD
Shipped after 2018-01-23
- 6 - 10 M5x0.8 10 12 18 - 25 - 36 - 32.5 - 11 - 15.5 - 29.5 - 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL44 38692945 8.99 SGD
Shipped after 2018-01-23
- 8 - 13 M8x1.25 20 15 20 - 34.5 - 47 - 43 - 13.5 - 19 - 37.5 - 63 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL63A-SUS 38693051 17.99 SGD
Shipped after 2018-01-23
- 12 - 18 M10x1.5 44 19 24 - 44 - 58 - 54 - 16 - 23 - 47 - 78 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL78 38692997 11.99 SGD
Shipped after 2018-01-23
- 6 - 10 M6x1 10 12 18 - 25 - 36 - 32.5 - 11 - 15.5 - 29.5 - 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL44A-SUS 38693033 14.99 SGD
Shipped after 2018-01-23
- 6 - 10 M6x1 10 12 18 - 25 - 36 - 32.5 - 11 - 15.5 - 29.5 - 44 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL44A 38692954 8.99 SGD
Shipped after 2018-01-23
6 30 -30-130 - - 6 - 18 23 - 10 - 33.5 - M6x1 - 30 15.5 29.5 - 12 9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL30A 75836065 6.99 SGD
Shipped after 2018-01-23
6 30 -30-130 - - 7 - 18 23 - 10 - 33.5 - M5x0.8 - 30 15.5 29.5 - 12 9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL30 75836056 8.99 SGD
Shipped after 2018-01-23
6 30 -30-130 - - 8 - 18 23 - 10 - 33.5 - M4x0.7 - 30 15.5 29.5 - 12 9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 EAL30B 75836083 8.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used as a part of the product. Specifically, it is very useful as a clamp lever to fix the outrigger of a sailing canoe.
5
From Japan
On 2017-06-29 13:28:34
If the handle part is made of metal (zinc casting etc.), it is exposed to water, especially when it comes in contact with sea water, corrosion is severe and thread thread disappears. However, this product is brass made of fresh water and no problem, because seawater can not be applied for a long time, there is no problem, if stainless steel things are a bit cheaper then use that. It is also good design like Masao Masuda in Iitaly.
This review is about item#38692972.

Related Products