Buy more than* S$200* and get FREE SHIPPING

Knurled Thumb Knob

5.00 (2)
...see all
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4x0.7 3.5 16 6 8 4   1PC 1 TKN4SL-SUS 38710244 2.98 SGD
In stock
M5x0.8 4 20 10 10 5   1PC 1 TKN5SL-SUS 38710253 3.52 SGD
Shipped after 2017-04-07
M6x1 5 24 18 12 6   1pc 1 TKN6SL-SUS 38710262 4.37 SGD
In stock
M10x1.5 8 36 58 20 10 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TKN10SL-SUS 38710287 11.24 SGD
In stock
M8x1.25 6 30 33 16 8   1pc 1 TKN8SL-SUS 38710271 7.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Use the fixed frame of astronomical telescope
5
From Japan
On 2016-03-15 01:37:58
Use as a lock screw. You can firmly fixed compared to the genuine products.
This review is about item#38710271.
Production of the speaker mount
5
From Japan
On 2014-07-17 13:09:55
Description Street is a commodity. There is no problem with accuracy and strength when used. Since the buy from one survives.
This review is about item#38710253.

Related Products