Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions M (mm) Dimension d (mm) Heat-Resistant Temperature (deg C) Dimension W (mm) Dimension H (mm) Screw Diameter M Dimension T (mm) Dimensions L (mm) Material (Body) Dimensions C (mm) Type Load (Minimum to Maximum)(N) Dimensions B (mm) Weight (g) Nut Dimensions E (mm) Material Dimensions W1(mm) Dimensions D (mm) Dimension K(mm) Dimension S (mm) Dimension G(mm) Dimension F (mm) Material (nose) Dimensions J (mm) Dimensions A (mm) Material (knobs) Dimensions T1 (mm) Dimension L1 (mm) Material (coil Spring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions M (mm) Dimension d (mm) Heat-Resistant Temperature (deg C) Dimension W (mm) Dimension H (mm) Screw Diameter M Dimension T (mm) Dimensions L (mm) Material (Body) Dimensions C (mm) Type Load (Minimum to Maximum)(N) Dimensions B (mm) Weight (g) Nut Dimensions E (mm) Material Dimensions W1(mm) Dimensions D (mm) Dimension K(mm) Dimension S (mm) Dimension G(mm) Dimension F (mm) Material (nose) Dimensions J (mm) Dimensions A (mm) Material (knobs) Dimensions T1 (mm) Dimension L1 (mm) Material (coil Spring) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12x1.5 6 - 19 1.8 - 6 51.7 - 25 No nose lock 6 to 14 3 39 Doublenut 20 SUS-madenosequenchingwithout 14 25 19 6 6 8 - 14 1.8 - 8 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12AW-SUS 38728715 27.99 SGD
Shipped after 2018-05-02
- - - - 1.8 - - 3 - 25 Nose-locked 6 to 14 M12x1.5 37 Double nut 20 Steel - 51.7 19 - 6 8 - 14 6(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12LW 38728907 24.99 SGD
Shipped after 2018-05-02
- - - - 1 - - 2 - 18 Nose-locked 6 to 12 M8x1 16 Double nut 15 Steel - 38.5 13 - 4 6 - 10 4(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8LW 38728882 22.99 SGD
Shipped after 2018-05-02
- - - - 1.3 - - 2 - 21 Nose-locked 5 to 12 M10x1 19 Single nut 17 There is a SUS nose hardening - 43.5 17 - 5 7 - 13 5(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10L-SUS 38728794 30.99 SGD
Shipped after 2018-05-02
- - - - 2.3 - - 3 - 33 Nose-locked 15 to 35 M16x1.5 68 Single nut 26 Steel - 33 24 - 8 10 - 19 8(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16L 38728776 26.99 SGD
Shipped after 2018-05-02
- - - - 2.8 - - 3 - 33 Nose-locked 15 to 40 M20x1.5 107 Single nut 28 SUS-made nose quenching without - 74 30 - 10 12 - 22 10(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20AL-SUS 38728873 71.99 SGD
Shipped after 2018-05-02
- - - - 2.8 - - 3 - 33 Nose-locked 15 to 40 M20x1.5 107 Single nut 28 There is a SUS nose hardening - 74 30 - 10 12 - 22 10(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20L-SUS 38728821 73.99 SGD
Shipped after 2018-05-02
- - - - 1 - - 2 - 18 Nose-locked 6 to 12 M8x1 11 Single nut 15 Steel - 18 13 - 4 6 - 10 4(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8L 38728742 21.99 SGD
Shipped after 2018-05-02
M20x1.5 10 - 30 2.8 - 10 74 - 33 No nose lock 15 to 40 3 147 Double nut 28 SUS-made nose quenching without 22 33 30 10 10 12 - 22 2.8 - 12 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20AW-SUS 38728733 60.99 SGD
Shipped after 2018-05-02
M20x1.5 10 - 30 2.8 - 10 74 - 33 No nose lock 15 to 40 3 147 Double nut 28 Steel 22 33 30 10 10 12 - 22 2.8 - 12 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20W 38728645 32.99 SGD
Shipped after 2018-05-02
M20x1.5 10 - 30 2.8 - 10 74 - 33 No nose lock 15 to 40 3 147 Double nut 28 There is a SUS nose hardening 22 33 30 10 10 12 - 22 2.8 - 12 28 -   1PC 1 NDXN20W-SUS 38728681 60.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 50 SUS303 - - 5 to 12 2 47 - - - 13 21 - 5 - - SUS420 HRC53 to 55 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10-ASUS 75837447 43.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 43.5 SUS303 - - 5 to 12 2 42 - - - 13 21 - 5 - - SUS420 HRC53 to 55 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10LW-ASUS 75837474 53.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 50 SUS303 - - 5 to 12 2 53 - - - 13 21 - 5 - - SUS420 HRC53 to 55 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10W-ASUS 75837483 46.99 SGD
Shipped after 2018-05-02
- 12 80 10 - M6x0.75 3 31.5 SUM22L black oxide - - 4.5 to 11 2 6 - - - 8 14 - 3.5 - - SUM22L HRC58 to 62 - 0.8 Polyamide matte black 5 12 SWPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6LW 75837815 46.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 31.5 SUS303 - - 4.5 to 9 2 11 - - - 8 14 - 3.5 - - SUS420 HRC53 to 55 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6LW-ASUS 75837824 58.99 SGD
Shipped after 2018-05-02
- 12 80 10 - M6x0.75 3 31.5 SUS303 - - 4.5 to 11 2 6 - - - 8 14 - 3.5 - - SUS420 HRC53 to 55 - 0.8 Polyamide matte black 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6LW-SUS 75837833 46.99 SGD
Shipped after 2018-05-02
- 3 80 10 - M6x0.75 3 31.5 SUM22L black oxide - - 4.5 to 11 2 6 - - - 8 14 - 3.5 - - SUM22L HRC58 to 62 - 0.8 Polyamide matte black 5 12 SWPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6W 75837842 31.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 38.5 SUS303 - - 6 to 12 2 26 - - - 10 18 - 4 - - SUS303 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8ALW-ASUS 75837894 58.99 SGD
Shipped after 2018-05-02
M10x1 5 - 17 1.3 - 5 43.5 - 21 No nose lock 5 to 12 2 20 Single nut 17 Steel 13 21 17 5 5 7 - 13 1.3 - 7 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10 38728471 14.99 SGD
Shipped after 2018-05-02
M10x1 4 - 13 1.3 - 5 43.5 - 21 No nose lock 5 to 12 2 20 Single nut 17 There is a SUS nose hardening 13 21 17 5 5 7 - 13 1.3 - 13 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10-SUS 38728514 29.99 SGD
Shipped after 2018-05-02
M12x1.5 6 - 19 1.8 - 6 51.7 - 25 No nose lock 6 to 14 3 30 Single nut 20 Steel 14 25 19 6 6 8 - 14 1.8 - 8 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12 38728487 18.99 SGD
Shipped after 2018-05-02
- - - - 1.3 - - 2 - 21 Nose-locked 5 to 12 M10x1 25 Double nut 17 Steel - 43.5 17 - 5 7 - 13 5(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10LW 38728891 18.99 SGD
Shipped after 2018-05-02
- - - - 1.3 - - 2 - 21 Nose-locked 5 to 12 M10x1 19 Single nut 17 SUS-made nose quenching without - 43.5 17 - 5 7 - 13 5(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10AL-SUS 38728846 31.99 SGD
Shipped after 2018-05-02
- - - - 1.8 - - 3 - 25 Nose-locked 6 to 14 M12x1.5 28 Single nut 20 Steel - 25 19 - 6 8 - 14 6(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12L 38728767 22.99 SGD
Shipped after 2018-05-02
- - - - 2.8 - - 3 - 33 Nose-locked 15 to 40 M20x1.5 107 Single nut 28 Steel - 33 30 - 10 12 - 22 10(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20L 38728785 38.99 SGD
Shipped after 2018-05-02
M16x1.5 8 - 24 2.3 - 8 68 - 33 No nose lock 15 to 35 3 89 Double nut 26 SUS-made nose quenching without 19 33 24 8 8 10 - 19 2.3 - 10 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16AW-SUS 38728724 39.99 SGD
Shipped after 2018-05-02
M16x1.5 8 - 24 2.3 - 8 68 - 33 No nose lock 15 to 35 3 89 Double nut 26 Steel 19 33 24 8 8 10 - 19 2.3 - 10 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16W 38728636 24.99 SGD
Shipped after 2018-05-02
M8x1 4 - 13 1 - 4 38.5 - 18 No nose lock 6 to 12 2 16 Double nut 15 SUS-made nose quenching without 10 18 13 4 4 6 - 10 1 - 6 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8AW-SUS 38728697 32.99 SGD
Shipped after 2018-05-02
M8x1 4 - 13 1 - 4 38.5 - 18 No nose lock 6 to 12 2 16 Double nut 15 Steel 10 18 13 4 4 6 - 10 1 - 6 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8W 38728602 17.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 50 SUS303 - - 5 to 12 2 47 - - - 13 21 - 5 - - SUS303 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10A-ASUS 75837413 43.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 43.5 SUS303 - - 5 to 12 2 36 - - - 13 21 - 5 - - SUS303 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10AL-ASUS 75837422 52.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 43.5 SUS303 - - 5 to 12 2 42 - - - 13 21 - 5 - - SUS303 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10ALW-ASUS 75837431 53.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 59 SUS303 - - 6 to 14 3 74 - - - 14 25 - 6 - - SUS303 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12A-ASUS 75837492 52.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 77 SUS303 - - 15 to 35 3 170 - - - 19 33 - 8 - - SUS420 HRC53 to 55 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16-ASUS 75837605 65.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 77 SUS303 - - 15 to 35 3 186 - - - 19 33 - 8 - - SUS303 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16AW-ASUS 75837614 67.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 74 SUS303 - - 15 to 34 3 200 - - - 22 33 - 10 - - SUS303 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20ALW-ASUS 75837675 169.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 83 SUS303 - - 15 to 34 3 213 - - - 22 33 - 10 - - SUS420 HRC53 to 55 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20-ASUS 75837684 109.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 83 SUS303 - - 15 to 34 3 250 - - - 22 33 - 10 - - SUS303 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20AW-ASUS 75837693 109.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 74 SUS303 - - 15 to 34 3 165 - - - 22 33 - 10 - - SUS420 HRC53 to 55 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20L-ASUS 75837702 149.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 74 SUS303 - - 15 to 34 3 200 - - - 22 33 - 10 - - SUS420 HRC53 to 55 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20LW-ASUS 75837711 169.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 34.5 SUS303 - - 4.5 to 9 2 13 - - - 8 14 - 3.5 - - SUS420 HRC53 to 55 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6-ASUS 75837772 46.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 34.5 SUS303 - - 4.5 to 9 2 14 - - - 8 14 - 3.5 - - SUS303 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6AW-ASUS 75837781 46.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 31.5 SUS303 - - 4.5 to 9 2 10 - - - 8 14 - 3.5 - - SUS420 HRC53 to 55 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6L-ASUS 75837806 58.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 43 SUS303 - - 6 to 12 2 30 - - - 10 18 - 4 - - SUS303 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8AW-ASUS 75837912 46.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 43 SUS303 - - 6 to 12 2 30 - - - 10 18 - 4 - - SUS420 HRC53 to 55 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8W-ASUS 75837955 46.99 SGD
Shipped after 2018-05-02
M20x1.5 8 - 24 2.8 - 10 74 - 33 No nose lock 15 to 40 3 112 Single nut 28 There is a SUS nose hardening 22 33 30 10 10 12 - 22 2.8 - 22 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20-SUS 38728541 58.99 SGD
Shipped after 2018-05-02
M8x1 4 - 13 1 - 4 38.5 - 18 No nose lock 6 to 12 2 11 Single nut 15 Steel 10 18 13 4 4 6 - 10 1 - 6 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8 38728462 20.99 SGD
Shipped after 2018-05-02
M8x1 10 - 30 1 - 4 38.5 - 18 No nose lock 6 to 12 2 11 Single nut 15 SUS-made nose quenching without 10 18 13 4 4 6 - 10 1 - 6 15 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8A-SUS 38728557 32.99 SGD
Shipped after 2018-05-02
- - - - 2.3 - - 3 - 33 Nose-locked 15 to 35 M16x1.5 86 Double nut 26 SUS-made nose quenching without - 68 24 - 8 10 - 19 8(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16ALW-SUS 38729004 43.99 SGD
Shipped after 2018-05-02
- - - - 2.3 - - 3 - 33 Nose-locked 15 to 35 M16x1.5 86 Double nut 26 There is a SUS nose hardening - 68 24 - 8 10 - 19 8(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16LW-SUS 38728952 43.99 SGD
Shipped after 2018-05-02
- - - - 2.8 - - 3 - 33 Nose-locked 15 to 40 M20x1.5 142 Double nut 28 Steel - 74 30 - 10 12 - 22 10(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20LW 38728925 38.99 SGD
Shipped after 2018-05-02
- - - - 1 - - 2 - 18 Nose-locked 6 to 12 M8x1 16 Double nut 15 SUS-made nose quenching without - 38.5 13 - 4 6 - 10 4(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8ALW-SUS 38728977 31.99 SGD
Shipped after 2018-05-02
- - - - 1 - - 2 - 18 Nose-locked 6 to 12 M8x1 11 Single nut 15 SUS-made nose quenching without - 38.5 13 - 4 6 - 10 4(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8AL-SUS 38728837 32.99 SGD
Shipped after 2018-05-02
M10x1 5 - 17 1.3 - 5 43.5 - 21 No nose lock 5 to 12 2 26 Double nut 17 SUS-made nose quenching without 13 21 17 5 5 7 - 13 1.3 - 7 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10AW-SUS 38728706 27.99 SGD
Shipped after 2018-05-02
M10x1 5 - 17 1.3 - 5 43.5 - 21 No nose lock 5 to 12 2 26 Double nut 17 Steel 13 21 17 5 5 7 - 13 1.3 - 7 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10W 38728611 16.99 SGD
In stock
M12x1.5 6 - 19 1.8 - 6 51.7 - 25 No nose lock 6 to 14 3 39 Double nut 20 Steel 14 25 19 6 6 8 - 14 1.8 - 8 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12W 38728627 17.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 51.7 SUS303 - - 6 to 14 3 55 - - - 14 25 - 6 - - SUS303 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12AL-ASUS 75837501 60.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 77 SUS303 - - 15 to 35 3 170 - - - 19 33 - 8 - - SUS303 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16A-ASUS 75837571 65.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 68 SUS303 - - 15 to 35 3 129 - - - 19 33 - 8 - - SUS303 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16AL-ASUS 75837587 79.99 SGD
Shipped after 2018-05-02
- 12 80 10 - M6x0.75 3 31.5 SUS303 - - 4.5 to 11 2 6 - - - 8 14 - 3.5 - - SUS303 - 0.8 Polyamide matte black 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6ALW-SUS 75837763 46.99 SGD
Shipped after 2018-05-02
- 3 80 10 - M6x0.75 3 31.8 SUS303 - - 4.5 to 11 2 6 - - - 8 14 - 3.5 - - SUS303 - 0.8 Polyamide matte black 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6AW-SUS 75837797 43.99 SGD
Shipped after 2018-05-02
- - - - 1.3 - - 2 - 21 Nose-locked 5 to 12 M10x1 19 Single nut 17 Steel - 21 17 - 5 7 - 13 5(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10L 38728751 17.99 SGD
Shipped after 2018-05-02
- - - - 1.8 - - 3 - 25 Nose-locked 6 to 14 M12x1.5 28 Single nut 20 SUS-made nose quenching without - 51.7 19 - 6 8 - 14 6(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12AL-SUS 38728855 32.99 SGD
Shipped after 2018-05-02
M12x1.5 6 - 19 1.8 - 6 51.7 - 25 No nose lock 6 to 14 3 39 Double nut 20 There is a SUS nose hardening 14 25 19 6 6 8 - 14 1.8 - 8 20 -   1PC 1 NDXN12W-SUS 38728663 32.99 SGD
Shipped after 2018-05-02
M16x1.5 8 - 24 2.3 - 8 68 - 33 No nose lock 15 to 35 3 89 Double nut 26 There is a SUS nose hardening 19 33 24 8 8 10 - 19 2.3 - 10 26 -   1PC 1 NDXN16W-SUS 38728672 42.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 51.7 SUS303 - - 6 to 14 3 64 - - - 14 25 - 6 - - SUS303 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12ALW-ASUS 75837517 60.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 59 SUS303 - - 6 to 14 3 83 - - - 14 25 - 6 - - SUS303 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12AW-ASUS 75837535 53.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 51.7 SUS303 - - 6 to 14 3 55 - - - 14 25 - 6 - - SUS420 HRC53 to 55 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12L-ASUS 75837544 60.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 68 SUS303 - - 15 to 35 3 147 - - - 19 33 - 8 - - SUS303 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16ALW-ASUS 75837596 81.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 83 SUS303 - - 15 to 34 3 250 - - - 22 33 - 10 - - SUS420 HRC53 to 55 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20W-ASUS 75837727 109.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 34.5 SUS303 - - 4.5 to 9 2 13 - - - 8 14 - 3.5 - - SUS303 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6A-ASUS 75837736 46.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 31.5 SUS303 - - 4.5 to 9 2 10 - - - 8 14 - 3.5 - - SUS303 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6AL-ASUS 75837745 58.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 31.5 SUS303 - - 4.5 to 9 2 11 - - - 8 14 - 3.5 - - SUS303 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6ALW-ASUS 75837754 58.99 SGD
Shipped after 2018-05-02
- 15 80 13 - M8x1 4 38.5 SUS303 - - 6 to 12 2 16 - - - 10 18 - 4 - - SUS420 HRC53 to 55 - 1 Polyamide matte black 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8LW-SUS 75837946 46.99 SGD
Shipped after 2018-05-02
M10x1 5 - 17 1.3 - 5 43.5 - 21 No nose lock 5 to 12 2 20 Single nut 17 SUS-made nose quenching without 13 21 17 5 5 7 - 13 1.3 - 7 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10A-SUS 38728566 26.99 SGD
Shipped after 2018-05-02
- - - - 1.8 - - 3 - 25 Nose-locked 6 to 14 M12x1.5 37 Double nut 20 There is a SUS nose hardening - 51.7 19 - 6 8 - 14 6(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12LW-SUS 38728943 31.99 SGD
Shipped after 2018-05-02
- - - - 2.3 - - 3 - 33 Nose-locked 15 to 35 M16x1.5 86 Double nut 26 Steel - 68 24 - 8 10 - 19 8(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16LW 38728916 29.99 SGD
Shipped after 2018-05-02
- - - - 2.8 - - 3 - 33 Nose-locked 15 to 40 M20x1.5 142 Double nut 28 SUS-made nose quenching without - 74 30 - 10 12 - 22 10(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20ALW-SUS 38729013 73.99 SGD
Shipped after 2018-05-02
- - - - 2.8 - - 3 - 33 Nose-locked 15 to 40 M20x1.5 142 Double nut 28 There is a SUS nose hardening - 74 30 - 10 12 - 22 10(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20LW-SUS 38728961 73.99 SGD
Shipped after 2018-05-02
- - - - 1.8 - - 3 - 25 Nose-locked 6 to 14 M12x1.5 28 Single nut 20 There is a SUS nose hardening - 51.7 19 - 6 8 - 14 6(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12L-SUS 38728803 32.99 SGD
Shipped after 2018-05-02
M10x1 5 - 17 1.3 - 5 43.5 - 21 No nose lock 5 to 12 2 26 Double nut 17 There is a SUS nose hardening 13 21 17 5 5 7 - 13 1.3 - 7 17 -   1PC 1 NDXN10W-SUS 38728654 31.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 43.5 SUS303 - - 5 to 12 2 36 - - - 13 21 - 5 - - SUS420 HRC53 to 55 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10L-ASUS 75837465 52.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 59 SUS303 - - 6 to 14 3 74 - - - 14 25 - 6 - - SUS420 HRC53 to 55 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12-ASUS 75837526 52.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 51.7 SUS303 - - 6 to 14 3 64 - - - 14 25 - 6 - - SUS420 HRC53 to 55 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12LW-ASUS 75837553 60.99 SGD
Shipped after 2018-05-02
- 6 150 19 - M12x1.5 6 59 SUS303 - - 6 to 14 3 83 - - - 14 25 - 6 - - SUS420 HRC53 to 55 - 1.8 SUS303 electrolytic polishing 8 20 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12W-ASUS 75837562 53.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 68 SUS303 - - 15 to 35 3 129 - - - 19 33 - 8 - - SUS420 HRC53 to 55 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16L-ASUS 75837623 79.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 68 SUS303 - - 15 to 35 3 147 - - - 19 33 - 8 - - SUS420 HRC53 to 55 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16LW-ASUS 75837632 81.99 SGD
Shipped after 2018-05-02
- 8 150 24 - M16x1.5 8 77 SUS303 - - 15 to 35 3 186 - - - 19 33 - 8 - - SUS420 HRC53 to 55 - 2.3 SUS303 electrolytic polishing 10 26 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16W-ASUS 75837641 67.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 83 SUS303 - - 15 to 34 3 213 - - - 22 33 - 10 - - SUS303 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20A-ASUS 75837657 109.99 SGD
Shipped after 2018-05-02
- 3 150 10 - M6x0.75 3 34.5 SUS303 - - 4.5 to 9 2 14 - - - 8 14 - 3.5 - - SUS420 HRC53 to 55 - 0.8 SUS303 electrolytic polishing 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6W-ASUS 75837851 46.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 43 SUS303 - - 6 to 12 2 27 - - - 10 18 - 4 - - SUS303 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8A-ASUS 75837876 46.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 38.5 SUS303 - - 6 to 12 2 21 - - - 10 18 - 4 - - SUS420 HRC53 to 55 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8L-ASUS 75837921 53.99 SGD
Shipped after 2018-05-02
- - - - 1.8 - - 3 - 25 Nose-locked 6 to 14 M12x1.5 37 Double nut 20 SUS-made nose quenching without - 51.7 19 - 6 8 - 14 6(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12ALW-SUS 38728995 32.99 SGD
Shipped after 2018-05-02
- - - - 2.3 - - 3 - 33 Nose-locked 15 to 35 M16x1.5 68 Single nut 26 SUS-made nose quenching without - 68 24 - 8 10 - 19 8(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16AL-SUS 38728864 39.99 SGD
Shipped after 2018-05-02
- - - - 2.3 - - 3 - 33 Nose-locked 15 to 35 M16x1.5 68 Single nut 26 There is a SUS nose hardening - 68 24 - 8 10 - 19 8(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16L-SUS 38728812 43.99 SGD
Shipped after 2018-05-02
- 5 150 17 - M10x1 5 50 SUS303 - - 5 to 12 2 53 - - - 13 21 - 5 - - SUS303 - 1.3 SUS303 electrolytic polishing 7 17 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10AW-ASUS 75837456 46.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 38.5 SUS303 - - 6 to 12 2 26 - - - 10 18 - 4 - - SUS420 HRC53 to 55 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8LW-ASUS 75837937 58.99 SGD
Shipped after 2018-05-02
- 4 80 13 - M8x1 4 38.5 SUS303 - - 6 to 12 2 16 - - - 10 18 - 4 - - SUS420 HRC53 to 55 - 1 Polyamide matte black 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8W-SUS 75837964 43.99 SGD
Shipped after 2018-05-02
M20x1.5 10 - 30 2.8 - 10 74 - 33 No nose lock 15 to 40 3 112 Single nut 28 SUS-made nose quenching without 22 33 30 10 10 12 - 22 2.8 - 12 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20A-SUS 38728593 58.99 SGD
Shipped after 2018-05-02
- - - - 1.3 - - 2 - 21 Nose-locked 5 to 12 M10x1 25 Double nut 17 There is a SUS nose hardening - 43.5 17 - 5 7 - 13 5(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10LW-SUS 38728934 32.99 SGD
Shipped after 2018-05-02
- 10 150 30 - M20x1.5 10 74 SUS303 - - 15 to 34 3 165 - - - 22 33 - 10 - - SUS303 - 2.8 SUS303 electrolytic polishing 12 28 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20AL-ASUS 75837666 149.99 SGD
Shipped after 2018-05-02
- 3 80 10 - M6x0.75 3 31.5 SUS303 - - 4.5 to 11 2 6 - - - 8 14 - 3.5 - - SUS420 HRC53 to 55 - 0.8 Polyamide matte black 5 12 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN6W-SUS 75837867 43.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 38.5 SUS303 - - 6 to 12 2 21 - - - 10 18 - 4 - - SUS303 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8AL-ASUS 75837885 53.99 SGD
Shipped after 2018-05-02
M16x1.5 8 - 24 2.3 - 8 68 - 33 No nose lock 15 to 35 3 71 Single nut 26 Steel 19 33 24 8 8 10 - 19 2.3 - 10 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16 38728496 24.99 SGD
Shipped after 2018-05-02
M20x1.5 10 - 30 2.8 - 10 74 - 33 No nose lock 15 to 40 3 112 Single nut 28 Steel 22 33 30 10 10 12 - 22 2.8 - 12 28 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN20 38728505 32.99 SGD
Shipped after 2018-05-02
- - - - 1.3 - - 2 - 21 Nose-locked 5 to 12 M10x1 25 Double nut 17 SUS-made nose quenching without - 43.5 17 - 5 7 - 13 5(-0.02/-0.04) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN10ALW-SUS 38728986 32.99 SGD
Shipped after 2018-05-02
- 4 150 13 - M8x1 4 43 SUS303 - - 6 to 12 2 27 - - - 10 18 - 4 - - SUS420 HRC53 to 55 - 1 SUS303 electrolytic polishing 6 15 SUS302WPA *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN8-ASUS 75837903 46.99 SGD
Shipped after 2018-05-02
M12x1.5 6 - 19 1.8 - 6 51.7 - 25 No nose lock 6 to 14 3 30 Single nut 20 SUS-made nose quenching without 14 25 19 6 6 8 - 14 1.8 - 8 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12A-SUS 38728575 32.99 SGD
Shipped after 2018-05-02
M12x1.5 5 - 17 1.8 - 6 51.7 - 25 No nose lock 6 to 14 3 30 Single nut 20 There is a SUS nose hardening 14 25 19 6 6 8 - 14 1.8 - 14 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN12-SUS 38728523 32.99 SGD
Shipped after 2018-05-02
M16x1.5 8 - 24 2.3 - 8 68 - 33 No nose lock 15 to 35 3 71 Single nut 26 SUS-made nose quenching without 19 33 24 8 8 10 - 19 2.3 - 10 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16A-SUS 38728584 38.99 SGD
Shipped after 2018-05-02
M16x1.5 6 - 19 2.3 - 8 68 - 33 No nose lock 15 to 35 3 71 Single nut 26 There is a SUS nose hardening 19 33 24 8 8 10 - 19 2.3 - 19 26 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NDXN16-SUS 38728532 38.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replaced as it broke
4
From Japan
On 2017-05-20 11:54:07
I can use it exactly the same as what I used to date.
This review is about item#38728916.

Related Products