Buy more than* S$200* and get FREE SHIPPING

Washlet SB

Discharge Amount (L/min)
(When the water pressure 0.20MPa) bottom wash / about 0.29 over 0.60, soft cleaning / about 0.29 over 0.55, bidet / about 0.27 over 0.55
Water Supply Pressure
Minimum required water pressure (at the time of flow) /0.05MPa, maximum pressure (at rest) /0.75MPa
Heater's storage capacity (W)
Cleaning equipment / 250 (hot-water storage type), heating toilet seat / 50
Temperature Control Range (deg C)
Cleaning equipment (hot water) / Off, about 35 over 40, heating toilet seat / off, about 28 over 35 (Random power-saving / about 26)
Functions
(Cleaning function) bottom wash, soft wash, bidet, move the washing, cleaning position adjustment, water force adjustment, (clean function) self-cleaning, antibacterial, (cleanability) toilet seat / toilet lid removable, body one-touch detachable, nozzle cleaning function , (energy saving) Random power-saving, power-saving timer, operation switch, (comfort function) Auto power deodorizing, deodorizing, heating toilet seat, the seat sensor
Power Cord (m)
1.0 (earth leakage protection plug, with ground wire)
Air Capacity (m3/min)
Power mode / about 0.16, standard mode / about 0.09
Safety Equipment
Cleaning equipment / thermal fuse, overheat prevention device (automatic return bimetal), sky cook prevention float switch, the backflow prevention device / vacuum breaker, check valves, heating toilet seat / temperature fuse
Rated Power Consumption (W)
321
Rated Frequency (Hz)
50/60
System
Deodorizing / O2 deodorizing
Temperature (deg C)
(Water supply) 0 over 35
Tank Capacity (L)
0.78
Rated Voltage (V)
AC100
Power Consumption (W)
Power deodorizing / about 5.8, standard deodorizing / about 3.6
Weight (kg)
5
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pastel Ivory *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TCF-6421#SC1 38731664 -
Discontinued
[x]
White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TCF-6421#NW1 38731655 -
Discontinued
[x]
Pastel pink *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TCF-6421#SR2 38731673 -
Discontinued
[x]
ADD TO CART

Related Products