Buy more than* S$200* and get FREE SHIPPING

PREFAB Joint, Socket Type

4.75 (8)
Maximum allowable Pressure (Mpa[kfg/cm2])
1.0[10.2]
Material (body)
U-PVC
Allowable Temperature (degreeC)
0 to 50
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension T (mm) Dimension l (mm) Dimension D (phi mm) Nominal Diameter (mm) Dimensions L (mm) Shape Nominal Diameter (inch) Material (O-Rings) Dimension d1(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension T (mm) Dimension l (mm) Dimension D (phi mm) Nominal Diameter (mm) Dimensions L (mm) Shape Nominal Diameter (inch) Material (O-Rings) Dimension d1(phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 37 42 106 50 107 - 2 FKM 60.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740353 50.99 SGD
Shipped after 2018-01-25
65 48 61 133 65 164 - 2-1/2 FKM 76.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740362 72.99 SGD
Shipped after 2018-01-25
25 34 27 70 25 70 - 1 FKM 32.16 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740326 24.99 SGD
Shipped after 2018-01-25
31 34 30 82 30 77 - 1-1/4 FKM 38.19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740335 24.99 SGD
Shipped after 2018-01-25
40 37 37 100 40 95 - 1-1/2 FKM 48.21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740344 33.99 SGD
Shipped after 2018-01-25
77 49 64 152 75 189.5 - 3 FKM 89.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740371 119.99 SGD
Shipped after 2018-01-25
100 56 84 210 100 245 - 4 EPDM 114.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740283 229.99 SGD
Shipped after 2018-01-25
100 56 84 210 100 245 - 4 FKM 114.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740387 269.99 SGD
Shipped after 2018-01-25
13 34 18 48 - 46 - 3/8 FKM 18.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740292 10.99 SGD
Shipped after 2018-01-25
77 49 64 152 75 189.5 - 3 EPDM 89.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740274 109.99 SGD
Shipped after 2018-01-25
15 34 20 48 - 46 - 1/2 FKM 22.11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740301 16.99 SGD
Shipped after 2018-01-25
20 34 24 60 20 61 - 3/4 FKM 26.13 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740317 16.99 SGD
Shipped after 2018-01-25
25 34 27 70 25 70 Socket 1 EPDM 32.16   1PC 1 - 38740222 12.99 SGD
In stock
31 34 30 82 30 77 Socket 1 1/4 EPDM 38.19   1PC 1 - 38740231 18.99 SGD
In stock
13 34 18 48 13 46 Socket 3/8 EPDM 18.13   1PC 1 - 38740195 7.99 SGD
In stock
20 34 24 60 20 61 Socket 3/4 EPDM 26.13   1PC 1 - 38740213 9.99 SGD
In stock
15 34 20 48 16 46 Socket 1/2 EPDM 22.11   1PC 1 - 38740204 7.99 SGD
In stock
40 37 37 100 40 95 Socket 1 1/2 EPDM 48.21   1PC 1 - 38740247 22.99 SGD
In stock
65 48 61 133 65 164 Socket 2 1/2 EPDM 76.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 - 38740265 58.99 SGD
Shipped after 2018-01-25
51 37 42 106 50 107 Socket 2 EPDM 60.25   1PC 1 - 38740256 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Pipe connection
5
From Japan
On 2016-11-10 12:17:08
Good feeling of contact of the O ring is also good, it is tightened tightly. It is a beautiful product so it looks good.
This review is about item#38740213.
Piping
5
From Japan
On 2015-11-30 15:41:40
I used it for bypassing the filter. It was saved by the same diameter as the removed PVC valve.
This review is about item#38740222.
In order to eliminate clogging of drainage piping without space, piping was cut and installed.
5
From Japan
On 2015-09-25 08:43:02
I could use it even in places without space, it was very helpful. The price was reasonable and very good.
This review is about item#38740222.
Facility
5
From Japan
On 2015-08-17 15:48:52
High quality
This review is about item#38740204.
Used for piping of overflow aquarium
5
From Japan
On 2014-07-11 13:15:17
When cleaning the aquarium piping regularly, you can clean it cleanly and smoothly by using prefabricated joints. It was also very effective for trouble in piping and for creating newly. Even if the shipping fee included shipping fee than ordering at home center, we could purchase it cheaply. For additional piping, we have purchased four more.
This review is about item#38740195.
Pipe mounting
4
From Japan
On 2014-06-24 07:40:41
It is useful when repairing the solenoid valve attached to the pipe.
This review is about item#38740222.
Pipe repair "
4
From Japan
On 2014-06-24 07:38:55
Water leakage of pipes can be easily repaired.
This review is about item#38740256.
Piping
5
From Japan
On 2014-02-06 13:13:42
Very good.
This review is about item#38740213.

Related Products