Buy more than* S$200* and get FREE SHIPPING

Cylindrical Rubber Vibration Isolator, Natural Rubber Hardness 45 Double Sided Bolt

5.00 (5)
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
...see all>
Product Options
ADD TO CART
Dimension D1 (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Allowable Load (N) Stiffness Ratio (Kx/Kz) Bearing Load (N) Dimensions s (mm) Dimension l (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Allowable Load (N) Stiffness Ratio (Kx/Kz) Bearing Load (N) Dimensions s (mm) Dimension l (mm) Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 2.3 M8 33 130 - 0.19 - 25 30 34 1PC 1 KA-40-33H(45) 38743503 6.99 SGD
In stock
50 3.2 M10 27 370 - 0.17 - 25 30 42 1PC 1 KA-50(45) 38743512 9.99 SGD
In stock
- - - - - - - - - - - 1PC 1 KA-25-27H(45) 38743442 5.99 SGD
In stock
30 2.3 M8 18 190 (Z direction)530 (x direction)170 0.16 (Z direction)270 20 24 25 1PC 1 KA-30(45) 38743451 4.99 SGD
In stock
35 2.3 M8 35 90 (Z direction)440 (x direction)200 0.2 (Z direction)220 20 24 30 1PC 1 KA-35-35H(45) 38743485 5.99 SGD
In stock
20 2 M6 15 78 (Z direction)170 (x direction)69 0.15 (Z direction)96 13 15 15 1PC 1 KA-20(45) 38743424 3.99 SGD
In stock
12 2 M5 16 25 (Z direction)66 (x direction)25 0.2 (Z direction)47 11 12 10 1PC 1 KA-12(45) 38743406 2.99 SGD
In stock
30 2.3 M8 26 84 - 0.19 - 20 24 25 1PC 1 KA-30-26H(45) 38743467 4.99 SGD
In stock
35 2.3 M8 26 140 - 0.17 - 20 24 30 1PC 1 KA-35(45) 38743476 8.99 SGD
In stock
50 3.2 M10 40 160 - 0.19 - 25 30 42 1PC 1 KA-50-40H(45) 38743521 10.99 SGD
In stock
40 2.3 M8 25 200 - 0.17 - 25 30 34 1PC 1 KA-40(45) 38743494 6.99 SGD
In stock
15 2 M5 15 44 - 0.2 - 12 15 12 1PC 1 KA-15(45) 38743415 2.99 SGD
In stock
25 2.3 M6 18 120 - 0.16 - 16 18 20 1PC 1 KA-25(45) 38743433 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Vibration isolation of a septic tank blower pump
5
From Japan
On 2018-02-16 20:58:28
I used two blower pumps on a rubber vibration rubber mat, but the vibration was transmitted to the adjacent building. Vibration proof was achieved using 4 rubber vibration isolators + 2 suitable plates, vibration was not transmitted to the building side at all.
This review is about item#38743406.
Installation of a small vacuum pump
5
From Japan
On 2017-06-27 14:33:27
Hardness 45 is supple and very good. The sound is quite quite.
This review is about item#38743406.
Ja 11 Jimny transfer mount exchange
5
From Japan
On 2017-03-18 22:21:02
I got lost as hardness 60, but purchased 45. Approximately 10 mm bolt cut and mounted but sharperness improved dramatically. The MT shift knob vibration during idling also decreased. I think cost performance is also high.
This review is about item#38743512.
Fixing the duct air cleaner duct
5
From Japan
On 2017-03-01 19:50:46
Instead of fixing the duct of the air cleaner of the dump, it was attached instead of the metal fittings. Before mounting, the beeper sound was generated at the time of traveling, but after installation it became completely vivilla, became quiet,
This review is about item#38743485.
Antivibration of electrical equipment
5
From Japan
On 2015-03-23 18:07:50
This product seems to protect the device from small vibration, because it feels that the rubber is very soft compared to the conventional product (I think the rubber hardness is so soft as the rubber hardness becomes 60 to 45).
This review is about item#38743424.

Related Products