Buy more than* S$200* and get FREE SHIPPING

Round Anti-Vibration Rubber

5.00 (2)
Purpose
Pumps, blowers, engine, electric generators, motor, compressors, etc.
...see all
Product Options
ADD TO CART
Dimension D1 (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Allowable Load (N) Bearing Load (N) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Stiffness Ratio (Kx/Kz) Dimensions s (mm) Dimension l (mm) Dimension D2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimension t (mm) Dimension d (mm) Dimension H (mm) Allowable Load (N) Bearing Load (N) Z Direction Spring Constant Kz (N/mm[kgf/cm]) Stiffness Ratio (Kx/Kz) Dimensions s (mm) Dimension l (mm) Dimension D2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 2 M6 18 (Z direction)490 (x direction)98 (Z direction)250 200 0.16 18 18 20   1PC 1 KA-25SUS 38743713 10.15 SGD
In stock
50 3 M10 40 - - 270 0.19 25 30 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-50-40HSUS 38743801 24.87 SGD
Shipped after 2017-07-28
15 2 M5 15 - - 74 0.2 12 15 12   1PC 1 KA-15SUS 38743686 6.41 SGD
In stock
35 2 M8 26 - - 240 0.17 20 24 30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-35SUS 38743756 14.72 SGD
Shipped after 2017-07-28
25 2 M6 27 - - 93 0.2 18 18 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-25-27HSUS 38743722 14.08 SGD
Shipped after 2017-07-28
50 3 M10 27 - - 610 0.17 25 30 42   1PC 1 KA-50SUS 38743792 21.58 SGD
In stock
20 2 M6 15 - - 130 0.15 13 15 15   1PC 1 KA-20SUS 38743695 8.47 SGD
In stock
30 2 M8 26 - - 140 0.19 20 24 25   1PC 1 KA-30-26HSUS 38743747 11.24 SGD
In stock
40 2 M8 25 - - 340 0.17 25 30 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-40SUS 38743774 21.15 SGD
Shipped after 2017-07-28
20 2 M6 20 - - 78 0.19 13 15 15   1PC 1 KA-20-20HSUS 38743704 10.15 SGD
In stock
40 2 M8 33 - - 220 0.19 25 30 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KA-40-33HSUS 38743783 22.92 SGD
Shipped after 2017-07-28
12 2 M5 16 - - 41 0.2 11 12 10   1PC 1 KA-12SUS 38743677 7.89 SGD
Shipped after 2017-07-28
30 2 M8 18 - - 310 0.16 20 24 25   1PC 1 KA-30SUS 38743731 10.93 SGD
In stock
35 2 M8 35 - - 150 0.2 20 24 30   1PC 1 KA-35-35HSUS 38743765 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2017-04-05 01:58:10
I bought it for vibration removal. I am satisfied with small but outstanding features.
This review is about item#38743677.
Vibration isolation of the mounting base for the air conditioner outdoor unit
5
From Japan
On 2014-12-10 22:28:24
It is much better if there is a variation of weight which can be installed functionally and smartly on a base of salt damage specification.
This review is about item#38743704.

Related Products