Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimension t (mm) Dimensions A (mm) Hardness Dimension d (mm) Maximum Impact Force (kN [tonf]) Dimension H (mm) Maximum Stroke (mm) Type Dimension r (mm) Dimensions s (mm) Dimension l (mm) Maximum Energy Absorption (J) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension t (mm) Dimensions A (mm) Hardness Dimension d (mm) Maximum Impact Force (kN [tonf]) Dimension H (mm) Maximum Stroke (mm) Type Dimension r (mm) Dimensions s (mm) Dimension l (mm) Maximum Energy Absorption (J) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - M8 3.7 31 14 High-damping rubber 14 20 24 19 30 1PC 1 RI-30HD 38745025 3.99 SGD
In stock
- - 60 M6 2.2 25 11 Natural rubber 10 16 18 6.9 25 1PC 1 RI-25 38744973 2.99 SGD
In stock
- - 60 M8 11.8 36 16 High-dampingrubber 40 25 29 60 45 1PC 1 RI-45HD 38745034 7.99 SGD
In stock
- - 60 M6 2.7 25 11 High-dampingrubber 10 16 18 8.8 25 1PC 1 RI-25HD 38745016 2.99 SGD
In stock
- - 60 M8 3.4 31 - Natural rubber 14 20 24 - 30 1PC 1 RI-30 38744982 3.99 SGD
In stock
- - 60 M12 29.8 45 21 Natural rubber 50 35 35 160 65 1PC 1 RI-65 38745007 15.99 SGD
In stock
- - 60 M8 12.3 36 - Natural rubber 40 25 29 53 45 1PC 1 RI-45 38744991 6.99 SGD
In stock
- - 60 M12 32.4 45 21 High-damping rubber 50 35 35 190 65 1PC 1 RI-65HD 38745043 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Installation of seating of construction machine
5
From Japan
On 2018-01-12 08:03:26
It is cheap and very much appreciated. I will also buy it, so thank you.
This review is about item#38744982.
Track body
5
From Japan
On 2017-02-28 08:26:31
When opening the rear gate of the customer's truck, there is a possibility of hitting the rear bumper and pinching your fingers, so we made a gap with this item. Customers were very pleased.
This review is about item#38744982.
Rubber plate floating
3
From Japan
On 2015-02-05 22:26:24
The smell of rubber is tight. This time there is no problem because we used it where there are no people. How about having a smell-free product for indoor use?
This review is about item#38744973.
Rubber stiffness of track truck
3
From Japan
On 2014-08-29 20:26:02
I use it without problems.
This review is about item#38744991.
Horse maker
2
From Japan
On 2014-06-19 12:02:00
Too hard
This review is about item#38745043.

Related Products