Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Number of Pins Tire Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Pins Tire Size Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 2.50-17 TT *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BONSAN 250-17 TT 38796091 -
Discontinued
[x]
72 3.00-10 TL   1PC 1 BONSAN 300-10 TL 38796107 -
Discontinued
[x]
96 2.25-17 TT *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BONSAN 225-17 TT 38796082 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 1
2 star 0
1 star 2
Review Rating: 4.16
19 Customer Reviews
The reviews are automatic translation.
bike
1
From Japan
On 2016-11-20 12:55:27
I think that it is impossible for a tire manufactured three years ago. I think the tire is meaningless as it is hard. Also, I want the storage to be neat. Air did not enter easily.
This review is about item#38796107.
Original chapter
5
From Japan
On 2015-12-20 18:13:56
The spike is short. Whether it is better to leave 2 to 3 mm .... Also hope for numbers to increase by more than 50% Price can be as high as 20 ~ 50%. (Satisfied with the purchase price this time).
This review is about item#38796107.
For delivery
5
From Japan
On 2015-12-17 06:18:53
Riding comfort is good at all compared with press club. Since I just purchased it, I do not know when wear and the time the pin fly. However, there was no problem with Honda's Dio Chestter and today, but Yamaha's Jog Poche could not be used without inserting a tube.
This review is about item#38796107.
AF 52 For running on snow road
5
From Japan
On 2015-11-20 14:04:50
I think whether packaging was improved. I got into the box properly and arrived. It was not a problem if we kneaded and deformed well before deforming it. It was assembled to AF52 Honda Giulio, but because there was a slight external shape, there was hardly any gap with the crankcase. I feel that it will be out immediately if the snow is frozen and packed. Handling is unique and funny. It is a feeling that I dislike the body tilting. It is quite a maniac product so it was saved because it was cheaper than other companies.
This review is about item#38796107.
newspaper delivery
4
From Japan
On 2015-02-16 07:15:44
The pin slips off coming out rather than decreasing. I do not think that it is always a snowy or frozen area, but I think that rubber itself may be a bit harder. In addition, I am anxious for the lineup of all business cars (gears, benri, gyro) which are all handled including other shops.
This review is about item#38796091.
To ride a motorcycle
1
From Japan
On 2015-02-07 09:49:03
The tire is crushed and the beat can not rise. There is also nothing in the review of others, but there is no point in writing a review meaning that it has not been improved (laugh) Packing has not been done either. I can recommend because the tire itself is what I use ...
This review is about item#38796107.
Commuting
4
From Japan
On 2014-12-29 15:06:01
The tires were crushed and we did not get beads and we fought hard at bike shops. I would like the tire not to be deformed. It was not at all in other tires. Other than that there is nothing special.
This review is about item#38796107.
Original winter tire
5
From Japan
On 2014-12-04 14:10:39
There is no discomfort when running the car straight up, but because the cross section of the tire is quadrangular and the ground plane is flat, if you tilt the car body it becomes unstable and unique ride comfort at once. In the winter way it is reasonable to ride such that the car body can not be tilted as much as possible, so it is reasonable with the tire cross-sectional shape of the flat grounded surface according to it, but those who first practiced a little beforehand and become accustomed looks good. Effectiveness of spike is good. It became a big advantage in ice burn. It was a different thing from studless. (@Hokkaido)
This review is about item#38796082.
Everyday commuting.
5
From Japan
On 2014-10-22 20:26:18
The rubber quality is soft and it seems to respond to changes in temperature. I am worried about dropping out of the spike pin because there is not snow yet, but it is cleanly driven with the same height in the same place, so it will not easily come off!
This review is about item#38796107.
Used for newspaper delivery
4
From Japan
On 2014-05-30 12:58:41
If it is a flat land even in the snow of 20 cm or more I ran without any problems. Uphill slope depends on the slope, but it will rise about 10 meters. As the snow clogged at the front tire, the tire locked and could not go any further. Iceburn started running and I slipped a bit on the uphill, but I could run without problems. F tire seems to be used for another season. The R tire is over in one season because the spikes are bent or missing.
This review is about item#38796091.

Related Products