Buy more than* S$200* and get FREE SHIPPING

Reflective Belt

4.00 (1)
Number of Using LED (Piece)
4
Battery
Button battery (CR2032)
Overall Length (cm)
42
Width (mm)
50
Accessories
Test button battery
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1PC 1 8041507 38893732 10.30 SGD
In stock
Pink 1PC 1 8041510 38893741 10.30 SGD
In stock
Orange 1PC 1 8041506 38893714 10.30 SGD
In stock
Yellow 1PC 1 8041505 38893757 10.30 SGD
In stock
Blue 1PC 1 8041504 38893723 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use wound to the arm on the day of the hair on duty personnel. Used to remove the LED of the battery.
4
From Japan
On 2013-12-10 14:04:41
In the food company, it has decided to duty for each line so that the hair does not turn on, and are used wound to the arm of the person in charge. Because it is not in the field, flashes of light bulb is not required. Fluorescent color is not clear, I do very conspicuous. However, because the person in charge will be used seeded in one day, you too strong sense of tightening. I think we do not need is two spring? If you could use two, I think it is better to eliminate the feeling of pressure and more narrow. As a commodity, I think that is a very convenient product.
This review is about item#38893757.

Related Products