Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (kg/sheet)
8.4
Width Tolerance (mm)
0-+15.0
Thickness Tolerance (mm)
0-+1.0
Length Tolerance (mm)
0-+20.0
Type
MC901
Thickness (mm)
10
Width (mm)
600
Length (mm)
1200
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 MC901-10-600-1200 38796177 429.99 SGD
Shipped after 2018-01-31
ADD TO CART