Buy more than* S$200* and get FREE SHIPPING

Type
POM-NC
Color
White
Width (mm)
500
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Thickness Tolerance (mm) Length Tolerance (mm) Thickness (mm) Mass (kg/sheet) Width Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Tolerance (mm) Length Tolerance (mm) Thickness (mm) Mass (kg/sheet) Width Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/- 0.03 0 to + 20.0 0.3 0.21 0 to + 10.0   1PC 1 POM-NC0.3-500-1000 38805137 12.99 SGD
In stock
+/-0.06 0 to +20.0 - 0.35 0 to +10.0   1PC 1 POM-NC0.5-500-1000 38805146 20.99 SGD
In stock
+/-0.10 0 to +20.0 - 1.4 0 to +10.0   1PC 1 POM-NC2.0-500-1000 38805182 82.99 SGD
Shipped after 2018-07-02
+/-0.07 0 to +20.0 - 0.71 0 to +10.0   1PC 1 POM-NC1.0-500-1000 38805164 41.99 SGD
In stock
+/-0.1.5 0 to +20.0 - 2.1 0 to +10.0   1PC 1 POM-NC3.0-500-1000 38805207 129.99 SGD
In stock
+/-0.06 0 to +20.0 - 0.56 0 to +10.0   1PC 1 POM-NC0.8-500-1000 38805155 39.99 SGD
Shipped after 2018-06-05
+/-0.1.5 0 to +20.0 - 1.8 0 to +10.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC2.5-500-1000 38805191 109.99 SGD
Shipped after 2018-06-07
+/-0.10 0 to +20.0 - 1.1 0 to +10.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC1.5-500-1000 38805173 66.99 SGD
Shipped after 2018-06-07
ADD TO CART

Related Products