Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Crystalline Engineering Plastic, POLYPENCO ACETAL, Black

4.44 (32)
Tensile Strength (Mpa[kgf/cm2])
61[620]
Specific Gravity
1.41
Type
POM-BC
Color
Black
Length (mm)
1000
...see all>
Product Options
ADD TO CART
Length Tolerance (mm) Tolerance of Outside Diameter (mm) Mass (kg/Unit) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length Tolerance (mm) Tolerance of Outside Diameter (mm) Mass (kg/Unit) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to +35.0 +2.0 to +5.0 13.4 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38805977 289.99 SGD
Shipped after 2018-05-09
0 to +35.0 +2.0 to +5.0 15.9 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38805986 349.99 SGD
Shipped after 2018-05-09
0 to +35.0 +2.0 to +5.0 21.7 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38806004 469.99 SGD
Shipped after 2018-05-09
0 to +35.0 +2.0 to +5.5 28.3 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38806022 629.99 SGD
Shipped after 2018-05-09
0 to +35.0 +2.0 to +5.5 35.9 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38806031 769.99 SGD
Shipped after 2018-05-09
0 to +35.0 0 to +8.0 69.2 250 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38806065 2,189.99 SGD
Shipped after 2018-05-09
0 to +35.0 +0.2 to +0.7 0.04 6   1PC 1 POM-BC 38805733 1.99 SGD
In stock
0 to +35.0 0 to +8.0 56.1 225 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38806056 1,829.99 SGD
Shipped after 2018-05-09
0 to +35.0 +0.5 to +2.0 2.2 45   1PC 1 POM-BC 38805864 60.99 SGD
In stock
0 to +35.0 +0.5 to +2.0 3.3 55   1PC 1 POM-BC 38805882 83.99 SGD
In stock
0 to +35.0 +1.0 to +3.0 5.4 70   1PC 1 POM-BC 38805916 149.99 SGD
Shipped after 2018-05-08
0 to +35.0 +1.5 to +4.0 11.1 100   1PC 1 POM-BC 38805961 309.99 SGD
Shipped after 2018-05-08
0 to +35.0 +0.2 to +1.0 0.17 12.5   1PC 1 POM-BC 38805767 4.99 SGD
In stock
0 to +35.0 +2.0 to +5.0 18.7 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38805995 409.99 SGD
Shipped after 2018-05-09
0 to +35.0 +2.0 to +5.0 24.9 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38806013 539.99 SGD
Shipped after 2018-05-09
0 to +35.0 +2.0 to +5.5 44.3 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38806047 939.99 SGD
Shipped after 2018-05-09
0 to +35.0 +0.3 to +1.5 0.56 22.5   1PC 1 POM-BC 38805803 15.99 SGD
Shipped after 2018-05-07
0 to +35.0 +1.0 to +3.0 4.0 60   1PC 1 POM-BC 38805891 109.99 SGD
In stock
0 to +35.0 +1.0 to +3.0 4.7 65   1PC 1 POM-BC 38805907 119.99 SGD
In stock
0 to +35.0 +1.5 to +4.0 7.1 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38805934 179.99 SGD
Shipped after 2018-05-09
0 to +35.0 +0.2 to +0.7 0.07 8   1PC 1 POM-BC 38805742 2.99 SGD
In stock
0 to +35.0 +1.5 to +4.0 9.0 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38805952 219.99 SGD
Shipped after 2018-05-09
0 to +35.0 +0.3 to +1.5 0.84 27.5   1PC 1 POM-BC 38805821 22.99 SGD
In stock
0 to +35.0 +0.5 to +2.0 1.8 40   1PC 1 POM-BC 38805855 48.99 SGD
In stock
0 to +35.0 +0.2 to +0.7 0.03 5   1PC 1 POM-BC 38805724 1.99 SGD
In stock
0 to +35.0 +1.0 to +3.0 6.2 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38805925 169.99 SGD
Shipped after 2018-05-09
0 to +35.0 +1.5 to +4.0 8.0 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC 38805943 189.99 SGD
Shipped after 2018-05-09
0 to + 35.0 + 0.2 to + 1.0 0.34 17.5   1PC 1 POM-BC 38805785 9.99 SGD
In stock
0 to + 35.0 + 0.2 to + 1.0 0.11 10   1PC 1 POM-BC 38805751 3.99 SGD
In stock
0 to +35.0 +0.5 to +2.0 2.8 50   1PC 1 POM-BC 38805873 75.99 SGD
In stock
0 to +35.0 +0.3 to +1.5 0.69 25   1PC 1 POM-BC 38805812 19.99 SGD
In stock
0 to +35.0 +0.3 to +1.5 1.4 35   1PC 1 POM-BC 38805846 36.99 SGD
In stock
0 to +35.0 +0.2 to +1.0 0.25 15   1PC 1 POM-BC 38805776 7.99 SGD
In stock
0 to +35.0 +0.3 to +1.5 0.44 20   1PC 1 POM-BC 38805794 12.99 SGD
In stock
0 to +35.0 +0.3 to +1.5 1 30   1PC 1 POM-BC 38805837 28.99 SGD
In stock
0 to +35.0 +0.2 to +0.7 0.02 4   1PC 1 POM-BC 38805715 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 4.44
32 Customer Reviews
The reviews are automatic translation.
Production of resin parts etc. by lathe
5
From Japan
On 2018-04-20 14:53:17
Although it can be used for quite a long time by purchasing at 1 m, the unit price per unit length is reduced cheaply.
This review is about item#38805812.
Trial production
4
From Japan
On 2018-04-16 15:38:09
Although the outside diameter system is not so good, is it such as price suitable? Although it feels somewhat soft, it also has good processability, and it was able to be used like POM which is normally used.
This review is about item#38805794.
Fishing gear
5
From Japan
On 2018-03-28 08:15:32
Rollers for fishing tackle are easy to process, easy to process and strong enough. There is a time when inventory will be cleared, it took time to arrange.
This review is about item#38805776.
Cut and pipe connection
5
From Japan
On 2018-03-02 19:10:12
It has strength for assembling pipe connection and is easy to process and convenient
This review is about item#38805742.
Electrode jig
4
From Japan
On 2018-02-20 14:57:57
It is suitable for small trial production etc. It is cheap, so I want to stock several stocks as multi-material.
This review is about item#38805715.
Used to support the speaker rollers.
5
From Japan
On 2018-01-30 17:55:05
Although it is not well known, it is used for a mechanism to hit the reaction of the speaker (see radio technology). Order because it is cheaper than metal and bakelite. Roundness is sufficient for this purpose.
This review is about item#38805751.
Create toys
5
From Japan
On 2017-12-18 21:47:35
I felt caring for the product with careful packaging. It is a good product.
This review is about item#38805803.
To the spacer of the water bicycle chain guard
5
From Japan
On 2017-12-18 17:18:23
I made a spacer that opens a hole with a diameter of 5 mm and passes a screw. I did not import from America and it was good enough.
This review is about item#38805767.
Production of parts
5
From Japan
On 2017-07-26 00:35:11
It was a good thing that it can be used without any problems with cheap price and quality.
This review is about item#38805751.
For windsurf board embedded strap anchor
3
From Japan
On 2017-07-14 15:02:26
The round bar of the plastic system was saved because this size is not sold to the home center.
This review is about item#38805821.

Related Products