Buy more than* S$200* and get FREE SHIPPING

Centerless Ground Rod

4.20 (5)
Length Tolerance (mm)
0 to +35.0
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Type Color Length (mm) Tolerance of Outside Diameter (mm) Mass (kg/Unit) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Type Color Length (mm) Tolerance of Outside Diameter (mm) Mass (kg/Unit) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 POM-NC White 1000 -0.04 to 0 0.11   1PC 1 POM-NC-C10-1000 38806196 4.99 SGD
In stock
10 POM-BC Black 1000 -0.06 to 0 0.11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C10-1000 38806661 5.99 SGD
In stock
15 POM-BC Black 1000 -0.06 to 0 0.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C15-1000 38806686 8.99 SGD
Shipped after 2018-03-22
8 POM-BC Black 1000 -0.06 to 0 0.07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C8-1000 38806652 3.99 SGD
Shipped after 2018-02-02
12.5 POM-NC White 2000 -0.04 to 0 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C12.5-2000 38806266 -
Discontinued
[x]
13 POM-NC White 2000 -0.04 to 0 0.37 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C13-2000 38806284 18.99 SGD
Shipped after 2018-02-02
14 POM-BC White 1000 -0.04 to 0 0.22   1PC 1 POM-NC-C14-1000 38806293 7.99 SGD
In stock
14 POM-NC White 2000 -0.04 to 0 0.43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C14-2000 38806302 18.99 SGD
Shipped after 2018-02-02
15 POM-NC White 1000 -0.06 to 0 0.25   1PC 1 POM-NC-C15-1000 38806311 8.99 SGD
In stock
16 POM-NC White 2000 -0.06 to 0 0.57 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C16-2000 38806345 24.99 SGD
Shipped after 2018-02-02
22 POM-NC White 2000 -0.06 to 0 1.07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C22-2000 38806485 41.99 SGD
Shipped after 2018-02-02
23 POM-NC White 1000 -0.06 to 0 0.59 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C23-1000 38806512 20.99 SGD
Shipped after 2018-02-02
4 POM-BC Black 1000 -0.06 to 0 0.02 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C4-1000 38806625 2.99 SGD
Shipped after 2018-02-02
5 POM-BC Black 1000 -0.06 to 0 0.03 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C5-1000 38806634 3.99 SGD
Shipped after 2018-02-02
6 POM-BC Black 1000 -0.06 to 0 0.04 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C6-1000 38806643 3.99 SGD
Shipped after 2018-02-02
11 POM-NC White 2000 -0.04 to 0 0.27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C11-2000 38806223 13.99 SGD
Shipped after 2018-02-02
24 POM-NC White 1000 -0.06 to 0 0.64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C24-1000 38806537 21.99 SGD
Shipped after 2018-02-02
24 POM-NC White 2000 -0.06 to 0 1.28 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C24-2000 38806546 43.99 SGD
Shipped after 2018-02-02
25 POM-NC White 1000 -0.06 to 0 0.69 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C25-1000 38806555 22.99 SGD
Shipped after 2018-02-02
25 POM-NC White 2000 -0.06 to 0 1.38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C25-2000 38806564 41.99 SGD
Shipped after 2018-02-02
26 POM-NC White 1000 -0.06 to 0 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C26-1000 38806573 29.99 SGD
In stock
27 POM-NC White 1000 -0.06 to 0 0.81 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C27-1000 38806582 27.99 SGD
Shipped after 2018-02-02
28 POM-NC White 1000 -0.06 to 0 0.87 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C28-1000 38806591 34.99 SGD
Shipped after 2018-02-02
5 POM-NC White 1000 -0.04 to 0 0.03   1PC 1 POM-NC-C5-1000 38806092 1.99 SGD
In stock
7 POM-NC White 2000 -0.04 to 0 0.11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C7-2000 38806144 7.99 SGD
Shipped after 2018-02-02
8 POM-NC White 2000 -0.04 to 0 0.14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C8-2000 38806162 7.99 SGD
Shipped after 2018-02-02
9 POM-NC White 1000 -0.04 to 0 0.09   1PC 1 POM-NC-C9-1000 38806171 4.99 SGD
In stock
25 POM-BC Black 1000 -0.06 to 0 0.69 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C25-1000 38806722 24.99 SGD
Shipped after 2018-02-02
30 POM-BC Black 1000 -0.06 to 0 1.00 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C30-1000 38806731 34.99 SGD
Shipped after 2018-02-02
13 POM-BC White 1000 -0.04 to 0 0.19   1PC 1 POM-NC-C13-1000 38806275 8.99 SGD
In stock
17 POM-NC White 2000 -0.06 to 0 0.64 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C17-2000 38806363 22.99 SGD
Shipped after 2018-02-02
29 POM-NC White 1000 -0.06 to 0 0.93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C29-1000 38806607 -
Discontinued
[x]
9 POM-NC White 2000 -0.04 to 0 0.18 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C9-2000 38806187 9.99 SGD
Shipped after 2018-02-02
20 POM-BC Black 1000 -0.06 to 0 0.44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-BC-C20-1000 38806704 15.99 SGD
Shipped after 2018-02-02
10 POM-NC White 2000 -0.04 to 0 0.22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C10-2000 38806205 10.99 SGD
Shipped after 2018-02-02
17.5 POM-NC White 2000 -0.06 to 0 0.68 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C17.5-2000 38806381 -
Discontinued
[x]
17 POM-NC White 1000 -0.06 to 0 0.32   1PC 1 POM-NC-C17-1000 38806354 10.99 SGD
In stock
18 POM-NC White 2000 -0.06 to 0 0.72 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C18-2000 38806406 29.99 SGD
Shipped after 2018-02-02
23 POM-NC White 2000 -0.06 to 0 1.17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C23-2000 38806521 40.99 SGD
Shipped after 2018-02-02
30 POM-NC White 1000 -0.06 to 0 1.00   1PC 1 POM-NC-C30-1000 38806616 32.99 SGD
In stock
16 POM-NC White 1000 -0.06 to 0 0.28   1PC 1 POM-NC-C16-1000 38806336 11.99 SGD
In stock
18 POM-NC White 1000 -0.06 to 0 0.36 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C18-1000 38806397 15.99 SGD
Shipped after 2018-02-02
20 POM-NC White 2000 -0.06 to 0 0.89 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C20-2000 38806442 30.99 SGD
Shipped after 2018-02-02
21 POM-NC White 1000 -0.06 to 0 0.49 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C21-1000 38806451 17.99 SGD
In stock
21 POM-NC White 2000 -0.06 to 0 0.98 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C21-2000 38806467 35.99 SGD
Shipped after 2018-02-02
22.5 POM-NC White 2000 -0.06 to 0 1.12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C22.5-2000 38806503 -
Discontinued
[x]
22 POM-NC White 1000 -0.06 to 0 0.54   1PC 1 POM-NC-C22-1000 38806476 17.99 SGD
In stock
4 POM-NC White 1000 -0.04 to 0 0.02   1PC 1 POM-NC-C4-1000 38806074 1.99 SGD
In stock
12 POM-NC White 1000 -0.04 to 0 0.16   1PC 1 POM-NC-C12-1000 38806232 5.99 SGD
In stock
12 POM-NC White 2000 -0.04 to 0 0.32 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C12-2000 38806241 13.99 SGD
Shipped after 2018-02-02
19 POM-NC White 1000 -0.06 to 0 0.40   1PC 1 POM-NC-C19-1000 38806415 14.99 SGD
Shipped after 2018-01-26
19 POM-NC White 2000 -0.06 to 0 0.80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C19-2000 38806424 28.99 SGD
Shipped after 2018-02-02
20 POM-NC White 1000 -0.06 to 0 0.44   1PC 1 POM-NC-C20-1000 38806433 13.99 SGD
In stock
6 POM-NC White 1000 -0.04 to 0 0.04   1PC 1 POM-NC-C6-1000 38806117 2.99 SGD
Shipped after 2018-01-25
11 POM-NC White 1000 -0.04 to 0 0.13   1PC 1 POM-NC-C11-1000 38806214 6.99 SGD
In stock
5 POM-NC White 2000 -0.04 to 0 0.06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C5-2000 38806101 5.99 SGD
Shipped after 2018-02-02
6 POM-NC White 2000 -0.04 to 0 0.08 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C6-2000 38806126 5.99 SGD
Shipped after 2018-02-02
8 POM-NC White 1000 -0.04 to 0 0.07   1PC 1 POM-NC-C8-1000 38806153 3.99 SGD
In stock
4 POM-NC White 2000 -0.04 to 0 0.04 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC-C4-2000 38806083 4.99 SGD
Shipped after 2018-02-28
7 POM-NC White 1000 -0.04 to 0 0.05   1PC 1 POM-NC-C7-1000 38806135 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Pillar connection for agricultural work
5
From Japan
On 2017-05-18 18:32:42
Packaging was solid, so we could use it with confidence. It took a little time for the delivery date, but ,,,
This review is about item#38806397.
Inspection jig at product inspection
5
From Japan
On 2017-05-18 10:52:05
Material: I am satisfied with both dimensions. Because it takes time to cut, I would like you to increase the size (L size).
This review is about item#38806171.
Substitution of damaged bicycle brake parts
5
From Japan
On 2016-01-14 15:10:36
I purchased plastic parts of about 4 mm * 9 mm which was used for the spring bearing of the caliper brake to substitute it. The accuracy is good and the strength seems to be enough. However, although it was necessary only 9 mm in length, there was something to think though there was no choice but to distribute it separately in a box of 130 cm in 1 m unit.
This review is about item#38806074.
To create parts for electric / model work parts · · ·
1
From Japan
On 2015-12-06 22:00:05
Although Φ 17 mm also has a thickness, it is bent by 1 to 2 mm at 1000 mm. It seems that there is considerable problem in storage / storage method. (If it is leaned up and stored and stored, it will bend with gravity.) If you do not store and preserve such products without fail, it will bend all regardless of thickness.) If you are bent right after manufacturing, minus tolerance It is better to have no items. If there is no bend in the lathe, if you scrape tolerance - 0.1 mm or less, it becomes thinner 2 ~ 5 mm than purchase size. Even though it is an outer diameter product that can be used without precision cutting, there is no point in being bent.
This review is about item#38806354.
At the do-it-yourself carpentry manufacturing stand holder of 3/8 socket tool
5
From Japan
On 2015-05-08 04:49:25
I bought it because I was looking for an affordable plaque to add to an existing plastic holder.
This review is about item#38806171.

Related Products