Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Mass (kg/Unit) Outer Diameter (phi mm) Type Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Mass (kg/Unit) Outer Diameter (phi mm) Type Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory 0.06 8 66N 1000   1PC 1 66N 38809556 3.99 SGD
In stock
- 0.81 30 66N 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 66N 38809626 48.99 SGD
Shipped after 2018-05-08
- 2.24 50 66N 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 66N 38809662 139.99 SGD
Shipped after 2018-05-08
- 0.02 5 66N 1000   1pc 1 66N 38809547 1.99 SGD
Shipped after 2018-07-03
- 0.09 10 66N 1000   1pc 1 66N 38809565 5.99 SGD
In stock
- 0.29 18 66N 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 66N 38809592 17.99 SGD
Shipped after 2018-05-08
- 0.36 20 66N 1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 66N 38809601 21.99 SGD
Shipped after 2018-05-08
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 66N 38809644 80.99 SGD
Shipped after 2018-05-08
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 66N 38809617 33.99 SGD
Shipped after 2018-05-08
- - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 66N 38809653 98.99 SGD
Shipped after 2018-05-08
- - - - -   1pc 1 66N 38809574 9.99 SGD
In stock
- - - - -   1pc 1 66N 38809583 14.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for making sliding door guides
5
From Japan
On 2018-02-06 15:34:35
pa66 Round bars have manufactured and used cylinders of 10 mm and 12 mm without lubrication as a guide.
This review is about item#38809565.
Production of guide rollers
5
From Japan
On 2017-12-26 18:56:41
I used it for the first time. Lathe machining was able to be made without problems and it was very good.
This review is about item#38809662.
Hobby work production
4
From Japan
On 2016-11-29 20:32:40
It is strong and strong to heat, but because processing is tough, I would like you to make 4 mm.
This review is about item#38809547.
Parts processing
2
From Japan
On 2015-10-07 15:10:12
Because I did not have the dimensions I wanted, I bought a thick one. I want you to increase the size because it is unsuitable for processing. The price is satisfying!
This review is about item#38809556.

Related Products