Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NICHROME HEATER 30 W 1Set 1 FX510-1 38821641 11.99 SGD
In stock
NICHROME HEATER 40 W 1Set 1 FX511-1 38821657 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.21
19 Customer Reviews
The reviews are automatic translation.
Maintenance of the seat heater power cord
5
From Japan
On 2018-01-25 18:36:22
It gently becomes hot, it gets hot quickly, and it is enough for light work. Accessories are also satisfactory.
This review is about item#38821657.
Work
3
From Japan
On 2017-09-03 10:12:42
I do not know the actual place because it is still unused, but I think that the feeling I saw is good
This review is about item#38821657.
To the electrical code of the car
5
From Japan
On 2017-08-12 17:03:02
Since I buy a soldering iron for the first time, I was worried whether 40 w was OK, but I am satisfied enough with this,
This review is about item#38821657.
To the electrical code of the car
5
From Japan
On 2017-08-12 00:19:45
Since I buy a soldering iron for the first time, I was worried whether 40 w was OK, but I am satisfied enough with this,
This review is about item#38821657.
Purchase to spare
3
From Japan
On 2017-06-26 01:25:16
Since the thing that used is broken, I bought it in time, but it was okay
This review is about item#38821657.
On the connection
4
From Japan
On 2017-04-10 17:56:38
I bought it with price-oriented anyway because there is almost no use frequency. I chose it because it can be used several times
This review is about item#38821657.
Machine maintenance
5
From Japan
On 2016-12-29 06:55:25
I used it before, but I have not used it yet, I expect it
This review is about item#38821641.
For a do-it-yourself carpenter
5
From Japan
On 2016-11-22 20:38:20
The tip is thin and demonstrates its power in soldering fine parts. Since it generates heat immediately, workability is good.
This review is about item#38821641.
Plastic remediation
3
From Japan
On 2016-11-09 06:57:43
I could use it normally. Especially there are improvement points!
This review is about item#38821657.
Wiring work
4
From Japan
On 2016-03-11 16:01:09
It can be used normally without problem. It is saved because the price is cheap.
This review is about item#38821657.

Related Products