Buy more than* S$200* and get FREE SHIPPING

Kraft Envelopes Month Salary

4.21 (14)
Green Purchasing Law
Conformity
Basis Weight (g/m2)
70
Size
Square type No. 8
Dimension (mm)
119x197
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 KP7T 38841424 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Salary payment
3
From Japan
On 2018-02-07 08:19:21
It is easy to use because it is cash payment, but I think it would be nice if the letters are a bit bigger and easier to see.
This review is about item#38841424.
When paying salaries to employees.
5
From Japan
On 2017-12-18 14:57:58
The things I used to have had a cheesy feel, but this time it is very good.
This review is about item#38841424.
When paying salary
4
From Japan
On 2017-09-02 11:43:34
I hope the paper is solid. It may be even better if a sense of quality comes out when itself comes to Mincho type.
This review is about item#38841424.
Paperwork
3
From Japan
On 2017-09-01 09:48:04
10% off, slightly more than other stores, because the price was cheap
This review is about item#38841424.
Upon salary
5
From Japan
On 2017-01-05 19:06:16
You can use it without any problem. I will order again when it runs out.
This review is about item#38841424.
Salary
5
From Japan
On 2016-10-12 11:47:30
It is good to use as it comes with 100 sheets and this price is cheap general size
This review is about item#38841424.
Salary bag
2
From Japan
On 2016-09-09 15:23:38
Since we used the paper thickness of 85 g / m 2 so far, 70 g / m 2 of this product felt thin, and there were times when it could not be seen through the reviews of other people, but the contents look a little transparent through.
Salary
5
From Japan
On 2016-08-05 16:27:05
There are also places to write such as mailing address, so it is a solid envelope so you can not see through and I always buy it.
This review is about item#38841424.
Salary payment
4
From Japan
On 2016-04-07 18:42:35
The merchant was worth the price.
This review is about item#38841424.
Salary bag
5
From Japan
On 2015-11-26 16:32:21
Good product cost performance is quite good
This review is about item#38841424.

Related Products