Buy more than* S$200* and get FREE SHIPPING

Development Of Craft Envelope No. 84 / With Month

5.00 (2)
Basis Weight (g/m2)
70
Standard
Square type No. 8
Dimension (mm)
119x197
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30Sheet) 1 KK84 38841433 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is a salary bag
5
From Japan
On 2017-04-24 15:56:23
Feelings Material is thin, but you can use it normally. There is nothing inside that is transparent.
This review is about item#38841433.
Salary payment
5
From Japan
On 2015-01-19 11:49:15
Since salary is cash, I think that the thickness of the envelope is good and the price is also cheap. I always use it.
This review is about item#38841433.

Related Products