Buy more than* S$200* and get FREE SHIPPING

RV16 series Potentiometer Equipment for Ministry of International Trade and Industry

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Direct Linear Resistance Change Characteristics
Linear
Resistors
Carbon film
Stop Strength (mN/min[kgf/cm min])
300[3.06]
Resistance Value Tolerance (%)
+/-10
Characteristics
(Resistance change) linear
Withstand Voltage
1 minute AC500V
Operating Temperature Range (deg C)
-10 to +85
Diameter (phi mm)
16.8+/-0.5
Specification
Carbon-based
...see all>
Product Options
ADD TO CART
Rotation Torque (nN/m [gfcm]) Resistance Value Shaft Length (mm) Shaft Shape Insulation Resistance (Mohm) Shaft Length L (mm) Nominal Resistance Value (ohm) Rated Power (W) Shape Solderability Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rotation Torque (nN/m [gfcm]) Resistance Value Shaft Length (mm) Shaft Shape Insulation Resistance (Mohm) Shaft Length L (mm) Nominal Resistance Value (ohm) Rated Power (W) Shape Solderability Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 2k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B202 39187671 9.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 20K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B203 39187687 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 50k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B503 39187732 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 2k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP15S B202 39187784 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 20K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP15S B203 39187793 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 50k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP15S B503 39187827 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less 10 Groove Type More than 100 (DC500V) 10 100 0.1(40deg C), 0(85deg C) Panel mounted type 235deg C,5sec 1 Axis Single-unit type 1PC 1 RV16YN10S B101 39187364 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 1k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B102 39187373 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 100K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B104 39187391 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 2k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B202 39187416 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 500 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B501 39187434 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 1m 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B105 39187513 8.99 SGD
Shipped after 2018-04-25
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 2k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B202 39187531 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less 15 Groove Type More than 100 (DC500V) 15 20k 0.1(40deg C), 0(85deg C) Panel mounted type 235deg C,5sec 1 Axis Single-unit type 1PC 1 RV16YN15S B203 39187547 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 200k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B204 39187556 8.99 SGD
Shipped after 2018-04-25
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 300 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B301 39187565 8.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 3k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B302 39187574 5.99 SGD
Shipped after 2018-04-25
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 30K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B303 39187583 7.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 300k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B304 39187592 8.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less 15 Groove Type More than 100 (DC500V) 15 500k 0.1(40deg C), 0(85deg C) Panel mounted type 235deg C,5sec 1 Axis Single-unit type 1PC 1 RV16YN15S B504 39187635 5.99 SGD
Shipped after 2018-04-25
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 1k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B102 39187644 9.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 100K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B104 39187662 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 200k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B204 39187696 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 500 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B501 39187714 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 5k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B502 39187723 9.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 1k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP15S B102 39187741 9.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 10K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP15S B103 39187757 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 1m 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B105 39187407 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 200k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B204 39187425 8.99 SGD
Shipped after 2018-04-25
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 5k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B502 39187443 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 50k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B503 39187452 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 100 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B101 39187477 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 1k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B102 39187486 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 100K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B104 39187504 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 200 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B201 39187522 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 500 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B501 39187601 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 5k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B502 39187617 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 50k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN15S B503 39187626 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 10K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP10S B103 39187653 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 100K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP15S B104 39187766 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 5k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YP15S B502 39187811 7.99 SGD
Shipped after 2018-04-26
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 10K 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B103 39187382 5.99 SGD
In stock
2 to 20[20.4 to 357] (Residual) 3 ohm or less - Groove Type More than 100 (DC500V) - 500k 0.1(40deg C),0(85deg C) - 235deg C,5sec - 1PC 1 RV16YN10S B504 39187461 5.99 SGD
Shipped after 2018-06-25
2-20 [20.4 to 357] (Residual) 3ohm or less 15 Tread 100 or more (DC500V) 15 10k 0.1 (40 deg C), 0 (85 deg C) Panel mounted type 235 deg C, 5sec 1-axis single continuous form 1PC 1 RV16YN15S B103 39187495 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Product production time
5
From Japan
On 2017-05-15 10:44:04
It is better if the part variability is small, the reproducibility is excellent, the price becomes reasonable
This review is about item#39187635.
Voltage regulation of regulated power supply
3
From Japan
On 2015-04-20 14:34:35
I use it as it is
This review is about item#39187443.
Equipment parts
5
From Japan
On 2014-08-08 13:07:55
Good for small size
This review is about item#39187504.

Related Products