Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RV24 Series Carbon Based Variable Resistor, For Potentiometer Communication Equipment

4.80 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Resistors
Carbon film
Stop Strength (mN/min[kgf/cm min])
900[9.18]
...see all>
Product Options
ADD TO CART
Direct Linear Resistance Change Characteristics Tightening Capacity (mm) Resistance Value Tolerance (%) Shaft Length L (mm) Nominal Resistance Value (ohm) Withstand Voltage Rated Power (W) Solderability Rotation Torque (nN/m [gfcm]) Operating Temperature Range (deg C) Diameter (phi mm) Resistance Value Shaft Length (mm) Shape Shaft Shape Type Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct Linear Resistance Change Characteristics Tightening Capacity (mm) Resistance Value Tolerance (%) Shaft Length L (mm) Nominal Resistance Value (ohm) Withstand Voltage Rated Power (W) Solderability Rotation Torque (nN/m [gfcm]) Operating Temperature Range (deg C) Diameter (phi mm) Resistance Value Shaft Length (mm) Shape Shaft Shape Type Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 5k 1 minute AC1000V 0.25 (40 deg C), 0 (85 deg C) 235 deg C, 5sec 5-30 [51-306] -10 to +85 24.6+/-0.5 (Residual) 3ohm or less 20 Panel mounted type Tread 1-axis single continuous form 100 or more (DC1000V) 1PC 1 RV24YN20S B502 39188186 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 10k 1 minute AC1000V 0.25 (40 deg C), 0 (85 deg C) 235 deg C, 5sec 5-30 [51-306] -10 to +85 24.6+/-0.5 (Residual) 3ohm or less 20 Panel mounted type Tread 1-axis single continuous form 100 or more (DC1000V) 1PC 1 RV24YN20S B103 39188046 6.99 SGD
Shipped after 2018-09-05
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 1k 1 minute AC1000V 0.25 (40 deg C), 0 (85 deg C) 235 deg C, 5sec 5-30 [51-306] -10 to +85 24.6+/-0.5 (Residual) 3ohm or less 20 Panel mounted type Tread 1-axis single continuous form 100 or more (DC1000V) 1PC 1 RV24YN20S B102 39188037 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 3k 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B302 39188143 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 1k 1 minute AC1000V 0.25(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 15 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN15S B102 39187854 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 5k 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less - - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN15S B502 39187924 6.99 SGD
In stock
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 100K 1 minute AC1000V 0.125(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S A104 39187967 8.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 500k 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B504 39188204 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 2k 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less - - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN15S B202 39187897 6.99 SGD
In stock
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 500k 1 minute AC1000V 0.125(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S A504 39188012 8.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 2k 1 minute AC1000V 0.25(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN20S B202 39188082 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 50k 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B503 39188195 6.99 SGD
Shipped after 2018-08-13
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 200 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B201 39188073 6.99 SGD
In stock
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 5k 1 minute AC1000V 0.125(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN20S A502 39187994 8.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 100 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B101 39188021 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 2m 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B205 39188116 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 250k 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B254 39188125 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 300 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B301 39188134 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 50 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B500 39188161 13.99 SGD
Shipped after 2018-06-28
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 1m 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less - - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN15S B105 39187881 9.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 20k 1 minute AC1000V 0.25(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 15 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN15S B203 39187906 6.99 SGD
In stock
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 20K 1 minute AC1000V 0.125(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S A203 39187976 11.99 SGD
Shipped after 2018-07-02
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 250k 1 minute AC1000V 0.125(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN20S A254 39187985 8.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 1m 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B105 39188064 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 200k 1 minute AC1000V 0.25(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN20S B204 39188107 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 10K 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YNME20SB103 39188213 20.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 100 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less - - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN15S B101 39187845 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 10k 1 minute AC1000V 0.25(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 15 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN15S B103 39187863 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 100k 1 minute AC1000V 0.25(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 15 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN15S B104 39187872 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 500 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less - - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN15S B501 39187915 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 15+/-1 50k 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less - - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN15S B503 39187933 6.99 SGD
In stock
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 1k 1 minute AC1000V 0.125(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S A102 39187942 11.99 SGD
In stock
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 50k 1 minute AC1000V 0.125(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S A503 39188003 9.99 SGD
Shipped after 2018-07-02
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 100k 1 minute AC1000V 0.25(40deg C), 0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 Panel mounted type Groove Type 1 Axis Single-unit type More than 100 (DC1000V) 1PC 1 RV24YN20S B104 39188055 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 30K 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B303 39188152 9.99 SGD
Shipped after 2018-06-28
Logarithmic form (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 10K 1 minute AC1000V 0.125(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S A103 39187951 8.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/-10 20+/-1 500 1 minute AC1000V 0.25(40deg C),0(85deg C) 235deg C,5sec 5 to 30[51 to 306] -10 to +85 24.6+/-0.5 (Residual) 3 ohm or less 20 - Groove Type - More than 100 (DC1000V) 1PC 1 RV24YN20S B501 39188177 6.99 SGD
In stock
Linear (Nut) 1470mN m max [15kgf cm max] +/- 10 20 +/- 1 20k AC1000V 1 minute 0.25 (40 degree C ), 0 (85 degree C ) 235 degree C , 5sec 5-30 [51-306] -10 To + 85 24.6 +/- 0.5 (Residual) 3 ohm below 20 Panel mounted type Groove-shaped 1 axis single continuous form More than 100 (DC1000V) 1PC 1 RV24YN20S B203 39188091 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Production of tube amp
5
From Japan
On 2018-05-08 16:22:31
The pot of TOCOS is an airtight structure like a military spec made by US It is a structure that hardly gulls due to aging. Variation in resistance value is also small. There is a feeling of torque when rotating. Good stuff. The metallic back cover is not in contact with the chassis. There is no problem if you use the ground connection properly and take measures against noise. How to read resistance value specifications is that the rightmost digit of the 3 digits represents the multiplier of 10 and the value of the two left digits multiplied by the multiplier is the resistance value. For 254 it is 25 x 10 4 = 250000 = 250 KΩ. If it is written as 105, it is 10 x 10 5 = 1000000 = 1000 K = 1 M Ω. If it is helpful.
This review is about item#39187985.
For repair of the machine, as a replacement part
5
From Japan
On 2017-11-27 13:06:23
It is easy to find if you put the nominal resistance value on the table when searching for products. Since only resistance B203 does not know the resistance value
This review is about item#39188091.
Maintenance of welding machine
5
From Japan
On 2017-05-25 07:37:55
It was a distribution standard product and trusted, I could exchange with confidence. I am satisfied with specifications such as packaging etc.
This review is about item#39188055.
Maintenance of measuring instruments
5
From Japan
On 2017-05-03 16:07:07
B203 I want you to describe not only the product code but also specifically B curve 20 KΩ etc.
This review is about item#39188091.
For control equipment setting
5
From Japan
On 2017-03-20 16:52:32
"Gully" occurred in the setting volume of the old control panel, so we chose this series which has long been popular in performance for replacement. It is a sealed type and can be relieved because it is not affected from the outside.
This review is about item#39187872.
control panel
3
From Japan
On 2017-01-27 23:21:11
Although it is a brand name, it is a little expensive. Although it has been adopted for many years, there is no dissatisfaction in performance.
This review is about item#39187933.
Machine maintenance
5
From Japan
On 2016-10-13 10:46:52
I could not find it easily by other companies, so it was nice to purchase items here.
This review is about item#39188037.
Volume of the amount of steam in the stain removal machine
5
From Japan
On 2016-03-03 16:18:44
Machine parts over 15 years ago are available at this price and I am very satisfied. I will save nearly 200,000 if I buy a new machine.
This review is about item#39188107.
Production of DC motor speed control unit
5
From Japan
On 2015-02-10 19:14:53
Since it is a carbon resistor machine manufactured by Tokyo Kosmos Electric, it is used without any problem. Package is also simple and garbage is less, so I think that it is OK as it is.
This review is about item#39188082.
Inverter speed volume
5
From Japan
On 2014-11-11 15:43:26
I went to the parts center to buy it, but the price is also cheaper and the price is satisfied.
This review is about item#39188134.

Related Products