Buy more than* S$200* and get FREE SHIPPING

For Rv30 Series Potentiometer Miti Equipment

4.89 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Shape Tightening Capacity (mm) Shaft Length (mm) Type Shaft Shape Direct Linear Resistance Change Characteristics Insulation Resistance (Mohm) Resistors Shaft Length L (mm) Stop Strength (mN/min[kgf/cm min]) Dimensions (phi mm) Resistance Value Tolerance (%) Withstand Voltage Nominal Resistance Value (ohm) Rated Power (W) Switch Solderability Rotation Torque (nN/m [gfcm]) Operating Temperature Range (deg C) Characteristics Resistance Value Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Tightening Capacity (mm) Shaft Length (mm) Type Shaft Shape Direct Linear Resistance Change Characteristics Insulation Resistance (Mohm) Resistors Shaft Length L (mm) Stop Strength (mN/min[kgf/cm min]) Dimensions (phi mm) Resistance Value Tolerance (%) Withstand Voltage Nominal Resistance Value (ohm) Rated Power (W) Switch Solderability Rotation Torque (nN/m [gfcm]) Operating Temperature Range (deg C) Characteristics Resistance Value Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Nut) 1470mN m max [15kgf cm max] 20 - Groove Type Linear More than 100 (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 200 1(40deg C),0(85deg C) None 235deg C,5sec 5 to 30[51 to 306] -10 to +85 (Resistance change) linear (Residual) 3 ohm or less 31+/-1 1PC 1 RV30YN20S B201 39188274 8.99 SGD
Shipped after 2018-04-23
- (Nut) 1470mN m max [15kgf cm max] 20 - Groove Type Linear More than 100 (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 300 1(40deg C),0(85deg C) None 235deg C,5sec 5 to 30[51 to 306] -10 to +85 (Resistance change) linear (Residual) 3 ohm or less 31+/-1 1PC 1 RV30YN20S B301 39188317 8.99 SGD
Shipped after 2018-04-23
Panel mounted type (Nut) 1470mN m max [15kgf cm max] 20 1 Axis Single-unit type Groove Type Linear More than 100 (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 3k 1(40deg C), 0(85deg C) None 235deg C,5sec 5 to 30[51 to 306] -10 to +85 (Resistance change) linear (Residual) 3 ohm or less 31+/-1 1PC 1 RV30YN20S B302 39188326 8.99 SGD
Shipped after 2018-04-23
- (Nut) 1470mN m max [15kgf cm max] 20 - Groove Type Linear More than 100 (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 50 1(40deg C),0(85deg C) None 235deg C,5sec 5 to 30[51 to 306] -10 to +85 (Resistance change) linear (Residual) 3 ohm or less 31+/-1 1PC 1 RV30YN20S B500 39188344 8.99 SGD
Shipped after 2018-04-23
Panel mounted type (Nut) 1470mN m max [15kgf cm max] 20 1 Axis Single-unit type Groove Type Linear More than 100 (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 50k 0.8(40deg C), 0(85deg C) None 235deg C,5sec 5 to 30[51 to 306] -10 to +85 (Resistance change) linear (Residual) 3 ohm or less 31+/-1 1PC 1 RV30YN20S B503 39188371 8.99 SGD
Shipped after 2018-04-23
Panel mounted type (Nut) 1470mN ? m max [15kgf ? cm max] 20 1-axis single continuous form Tread Linear 100 or more (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 10k 1 (40 deg C), 0 (85 deg C) None 235 deg C, 5sec 5-30 [51-306] -10 to +85 (Resistance change) linear (Residual) 3ohm or less 31+/-1 1PC 1 RV30YN20S B103 39188247 8.99 SGD
Shipped after 2018-04-23
Panel mounted type (Nut) 1470mN ? m max [15kgf ? cm max] 20 1-axis single continuous form Tread Linear 100 or more (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 500 1 (40 deg C), 0 (85 deg C) None 235 deg C, 5sec 5-30 [51-306] -10 to +85 (Resistance change) linear (Residual) 3ohm or less 31+/-1 1PC 1 RV30YN20S B501 39188353 8.99 SGD
Shipped after 2018-04-23
Panel mounted type (Nut) 1470mN ? m max [15kgf ? cm max] 20 1-axis single continuous form Tread Linear 100 or more (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 2k 1 (40 deg C), 0 (85 deg C) None 235 deg C, 5sec 5-30 [51-306] -10 to +85 (Resistance change) linear (Residual) 3ohm or less 31+/-1 1PC 1 RV30YN20S B202 39188283 8.99 SGD
Shipped after 2018-04-23
Panel mounted type (Nut) 1470mN ? m max [15kgf ? cm max] 20 1-axis single continuous form Tread Linear 100 or more (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 20k 0.8 (40 deg C), 0 (85 deg C) None 235 deg C, 5sec 5-30 [51-306] -10 to +85 (Resistance change) linear (Residual) 3ohm or less 31+/-1 1PC 1 RV30YN20S B203 39188292 8.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - - - - 1PC 1 RV30YN20S B504 39188387 8.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - - - - 1PC 1 RV30YN20S B101 39188222 8.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - - - - 1PC 1 RV30YN20S B303 39188335 8.99 SGD
Shipped after 2018-04-27
- - - - - - - - - - - - - - - - - - - - - - 1PC 1 RV30YN20S B204 39188301 8.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - - - - 1PC 1 RV30YN20S B105 39188265 8.99 SGD
Shipped after 2018-04-23
Panel mounted type (Nut) 1470mN ? m max [15kgf ? cm max] 20 1-axis single continuous form Tread Linear 100 or more (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 1 minute AC1000V 100k 0.8 (40 deg C), 0 (85 deg C) None 235 deg C, 5sec 5-30 [51-306] -10 to +85 (Resistance change) linear (Residual) 3ohm or less 31+/-1 1PC 1 RV30YN20S B104 39188256 8.99 SGD
Shipped after 2018-04-23
Panel attachment type - 20 1 axis single continuous form Channel Linear molecular geometry More than 100 (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 AC1000V 1 minute 1k 1(40deg C), 0(85deg C) Nothing - 5 - 30[51 - 306] -10 - +85 - (Residual) following 3 ohm 31+/-1 1PC 1 RV30YN20S B102 35090063 8.99 SGD
Shipped after 2018-04-23
Panel attachment type - 20 1 axis single continuous form Groove type Linear molecular geometry More than 100 (DC1000V) Carbon film 20 1000[10.2] 30 +/-10 AC1000V 1 minute 5k 1(40deg C), 0(85deg C) Without - 5 - 30[51 - 306] -10 - +85 - (Residual) following 3 ohm 31+/-1 1PC 1 RV30YN20S B502 09184594 8.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Built-in equipment
5
From Japan
On 2018-04-14 19:28:51
It is a super classic item of long seller. 30 Φ can be found quickly, the sense of stability is comparable to the multiple rotation type.
This review is about item#39188247.
Machine repair
5
From Japan
On 2018-02-07 14:32:50
It is saved with very precise parts. Thank you very much. Also, thank you.
This review is about item#39188256.
Machine control, for speed adjustment
5
From Japan
On 2018-01-17 17:34:57
When repairing is hurried, when you look for it at a parts store, there are often only things that you do not want why (laugh). Thanks for being available anytime.
This review is about item#39188292.
As the attached volume of the inverter has broken, substitute
5
From Japan
On 2017-01-13 17:46:00
Since the main unit volume of Toshiba inverter was broken, purchased for use as an external volume specification. It is the same type as a genuine optional item, it was inexpensive and could be obtained immediately. There is no problem in use at all. Thank you very much.
This review is about item#39188326.
Used for making tube amp
5
From Japan
On 2016-09-29 16:40:49
Cosmos has been using for a long time and I am working.
This review is about item#39188256.
When maintenance of woodworking machine
5
From Japan
On 2016-08-25 16:47:22
It is a very good product. Workability is also good and the feeling of use is 100% satisfaction.
This review is about item#39188265.
For inverter control of control panel
4
From Japan
On 2015-06-17 11:56:11
Although it may be rough in usage, it seems to be the most robust in the country Even this will be broken in about a year. Even if the price is more than 10 times better, I want you to make a physically sturdy item.
This review is about item#39188353.
For hand knobs for speed adjustment by inverter of polishing machine (mottle)
5
From Japan
On 2015-01-28 00:23:45
SATO PARTS MOLD Knob K-3, Tokyo Cosmos Electric VR nameplate. It works firmly.
This review is about item#35090063.
For FA equipment
5
From Japan
On 2014-10-24 13:59:36
As volume is safe anyway, I always use this.
This review is about item#39188353.

Related Products