Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ceramic Capacitor

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
X/Y condenser and 1st 2nd coupling condenser for AC line filter of switching power supply and AC adapter.
Temperature Characteristics
F(JIS)
Static Capacity
10000pF+80/-20%(+30/-80%)
Dimension d (phi mm)
0.6+/-0.05
Thickness T (mm)
4.0 or less
Dimensions e (mm)
To lead bend end
Dimension F (mm)
7.5+/-1.0
Outside Diameter D (phi mm)
11 or less
Rated Voltage (V)
AC250
Operating Temperature Range (deg C)
-25 to +85
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 DEJF3E2103ZA3B 39221567 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cockcroft · Walton circuit production and stabilization power supply
5
From Japan
On 2016-09-29 20:08:26
Packaging was also done with a good feeling, and the goods arrived in a beautiful state. I am very satisfied.
This review is about item#39221567.

Related Products