Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Piezoelectric Buzzer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Gas leak alarm and gizmos. air conditioning, microwave and rice cooker. Bath buzzer, toys, game console, learning material etc.
Operating Voltage
DC3.0 to 15.0V
Sound Pressure Level (dB)
More than 90
Storage Temperature Range (degree c)
-20 to +80
Oscillation Frequency (kHz)
3.6+/-0.5
Consumption Electric Current (mA)
16 or less
Operating Temperature Range (deg C)
-20 to +70
Shape
Pin type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 PKB24SPCH3601-B0 39222005 40.60 SGD
Shipped after 2017-05-08
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For the answer back of the rear with keyless entry
5
From Japan
On 2016-07-18 19:36:57
Retrofit purchased as for the answer-back keyless entry. Because generally I like siren is used it is noisy Select a piezoelectric buzzer. Sound if connected because the lump oscillation circuit you will be. it's simple. I wonder if it can not buy just one problem.
This review is about item#39222005.

Related Products