Buy more than* S$200* and get FREE SHIPPING

Cross Wrench

4.25 (20)
Shaft Outer Diameter (mm)
About 15.5
Finishing Material
Chrome-vanadium steel / chrome-plated
Dimension (mm)
400 X 400
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1492 38821754 19.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 7
3 star 2
2 star 0
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Wheel replacement
4
From Japan
On 2017-07-31 20:49:44
Fashionable, compact and easy to handle. However, for a compact part, I feel that I need a little strength. But, as there is nothing to do with too much waste, so that's fine.
This review is about item#38821754.
When removing the tire
5
From Japan
On 2017-05-17 14:58:03
It can be used without problems. I think that it is the same, I purchased it because it was the easiest than any home center.
This review is about item#38821754.
Tire exchange
3
From Japan
On 2017-03-13 07:42:33
Used when exchanging tires. I am also solid and making time to help.
This review is about item#38821754.
Tire exchange
4
From Japan
On 2016-11-27 18:56:03
It is not particularly good or bad. It can be used normally. We can use it for the first two years without inconvenience.
This review is about item#38821754.
When car tires are changed
1
From Japan
On 2016-07-06 17:18:00
I tried using it, I lost to Nut and broke. It is out at once.
This review is about item#38821754.
Tire exchange
5
From Japan
On 2016-05-24 20:57:58
Thin socket part is useful.
This review is about item#38821754.
Tire change of my car
3
From Japan
On 2015-12-09 08:48:24
In the car supply shop in the neighborhood tax included 980 yen, so I bought it when there is a 10% OFF coupon. There is no particular problem in terms of performance. I hope I will make it a little cheaper.
This review is about item#38821754.
For individual summer winter tire replacement
5
From Japan
On 2015-12-03 18:18:18
The wheel is not scratched with a thin neck wrench very much
This review is about item#38821754.
For tire replacement
5
From Japan
On 2015-08-27 00:51:15
It is quite useful. It is convenient if there is one. I try not to get lost by marking with a color tape so that the size of the wrench is easy to understand.
This review is about item#38821754.
Tire exchange
4
From Japan
On 2015-01-27 17:11:13
Good for aluminum foil
This review is about item#38821754.

Related Products