Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Designation d x Length L)(mm) Material Nominal Designation of Screw Dimensions k (mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Designation d x Length L)(mm) Material Nominal Designation of Screw Dimensions k (mm) Pot Head Diameter (phi mm) Pitch Cross Hole Number Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M3 1.9 6.9 0.5 #2 6 1box(2000pc) 1 M3 x6 38823897 60.99 SGD
Shipped after 2018-05-31
- - M3 1.9 6.9 0.5 #2 15 1box(1000pc) 1 M3 x15 38823942 60.99 SGD
Shipped after 2018-05-31
- - M3 1.9 6.9 0.5 #2 25 1box(500pc) 1 M3 x25 38823985 38.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 8 1box(1000pc) 1 M4 x8 38824046 49.99 SGD
Shipped after 2018-05-31
- - M4 2.5 9.4 0.7 #2 12 1box(1000pc) 1 M4 x12 38824064 58.99 SGD
Shipped after 2018-05-31
- - M4 2.5 9.4 0.7 #2 18 1box(500pc) 1 M4 x18 38824107 43.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 20 1box(500pc) 1 M4 x20 38824116 44.99 SGD
Shipped after 2018-05-31
- - M5 3.1 11.8 0.8 #2 6 1box(500pc) 1 M5 x6 38824195 41.99 SGD
In stock
- - M5 3.1 11.8 0.8 #2 18 1box(500pc) 1 M5 x18 38824265 68.99 SGD
Shipped after 2018-05-31
- - M5 3.1 11.8 0.8 #2 35 1box(200pc) 1 M5 x35 38824317 37.99 SGD
Shipped after 2018-05-31
- - M5 3.1 11.8 0.8 #2 50 1box(100pc) 1 M5 x50 38824344 28.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 14 1box(200pc) 1 M6 x14 38824387 35.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 50 1box(100pc) 1 M6 x50 38824493 35.99 SGD
Shipped after 2018-05-31
- - M4 2.5 9.4 0.7 #2 40 1box(200pc) 1 M4 x40 38824161 26.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 45 1box(200pc) 1 M4 x45 38824177 31.99 SGD
Shipped after 2018-06-01
- - M5 3.1 11.8 0.8 #2 20 1box(500pc) 1 M5 x20 38824274 59.99 SGD
Shipped after 2018-06-01
- - M5 3.1 11.8 0.8 #2 25 1box(200pc) 1 M5 x25 38824292 29.99 SGD
Shipped after 2018-05-31
- - M5 3.1 11.8 0.8 #2 30 1box(200pc) 1 M5 x30 38824301 36.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 8 1box(500pc) 1 M6 x8 38824353 70.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 15 1box(200pc) 1 M6 x15 38824396 35.99 SGD
In stock
- - M6 3.7 14 1 #3 30 1box(200pc) 1 M6 x30 38824457 51.99 SGD
Shipped after 2018-05-31
- - M6 3.7 14 1 #3 40 1box(100pc) 1 M6 x40 38824475 30.99 SGD
Shipped after 2018-05-31
- - M8 4.8 17.8 1.25 #3 15 1box(200pc) 1 M8 x15 38824536 -
Discontinued
[x]
- - M8 4.8 17.8 1.25 #3 40 1box(50pc) 1 M8 x40 38824606 36.99 SGD
Shipped after 2018-05-31
- - M8 4.8 17.8 1.25 #3 45 1box(50pc) 1 M8 x45 38824615 33.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 5 1box(2000pc) 1 M3 x5 38823881 47.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 6 1box(1000pc) 1 M4 x6 38824037 40.99 SGD
Shipped after 2018-05-31
- - M5 3.1 11.8 0.8 #2 40 1box(200pc) 1 M5 x40 38824326 43.99 SGD
Shipped after 2018-05-31
- - M6 3.7 14 1 #3 10 1box(500pc) 1 M6 x10 38824362 72.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 12 1box(200pc) 1 M6 x12 38824371 30.99 SGD
In stock
- - M6 3.7 14 1 #3 35 1box(100pc) 1 M6 x35 38824466 30.99 SGD
Shipped after 2018-06-01
- - M8 4.8 17.8 1.25 #3 16 1box(200pc) 1 M8 x16 38824545 77.99 SGD
Shipped after 2018-05-31
- - M8 4.8 17.8 1.25 #3 18 1box(100pc) 1 M8 x18 38824554 56.99 SGD
Shipped after 2018-06-01
- - M8 4.8 17.8 1.25 #3 30 1box(100pc) 1 M8 x30 38824581 48.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 18 1box(1500pc) 1 M3 x18 38823967 97.99 SGD
Shipped after 2018-06-01
- - M8 4.8 17.8 1.25 #3 10 1box(200pc) 1 M8 x10 38824502 90.99 SGD
Shipped after 2018-06-01
- - M8 4.8 17.8 1.25 #3 14 1box(200pc) 1 M8 x14 38824527 92.99 SGD
Shipped after 2018-06-01
- - M8 4.8 17.8 1.25 #3 35 1box(50pc) 1 M8 x35 38824597 34.99 SGD
Shipped after 2018-05-31
- - M3 1.9 6.9 0.5 #2 12 1box(2000pc) 1 M3 x12 38823924 109.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 16 1box(1000pc) 1 M3 x16 38823951 61.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 15 1box(500pc) 1 M4 x15 38824082 31.99 SGD
Shipped after 2018-05-31
- - M4 2.5 9.4 0.7 #2 50 1box(200pc) 1 M4 x50 38824186 31.99 SGD
Shipped after 2018-05-31
- - M5 3.1 11.8 0.8 #2 14 1box(500pc) 1 M5 x14 38824231 59.99 SGD
Shipped after 2018-06-01
- - M5 3.1 11.8 0.8 #2 16 1box(500pc) 1 M5 x16 38824256 60.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 8 1box(2000pc) 1 M3 x8 38823906 98.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 10 1box(2000pc) 1 M3 x10 38823915 63.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 30 1box(500pc) 1 M3 x30 38823994 40.99 SGD
Shipped after 2018-05-31
- - M4 2.5 9.4 0.7 #2 16 1box(500pc) 1 M4 x16 38824091 32.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 22 1box(500pc) 1 M4 x22 38824125 41.99 SGD
Shipped after 2018-06-01
- - M5 3.1 11.8 0.8 #2 45 1box(100pc) 1 M5 x45 38824335 23.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 25 1box(200pc) 1 M6 x25 38824441 47.99 SGD
Shipped after 2018-05-31
- - M8 4.8 17.8 1.25 #3 25 1box(100pc) 1 M8 x25 38824572 44.99 SGD
Shipped after 2018-05-31
- - M8 4.8 17.8 1.25 #3 50 1box(50pc) 1 M8 x50 38824624 36.99 SGD
Shipped after 2018-05-31
- - M3 1.9 6.9 0.5 #2 20 1box(1000pc) 1 M3 x20 38823976 66.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 35 1box(500pc) 1 M3 x35 38824003 50.99 SGD
Shipped after 2018-06-01
- - M3 1.9 6.9 0.5 #2 40 1box(500pc) 1 M3 x40 38824012 60.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 5 1box(1000pc) 1 M4 x5 38824021 48.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 35 1box(400pc) 1 M4 x35 38824152 49.99 SGD
Shipped after 2018-06-01
- - M5 3.1 11.8 0.8 #2 22 1box(200pc) 1 M5 x22 38824283 37.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 16 1box(200pc) 1 M6 x16 38824405 37.99 SGD
Shipped after 2018-05-31
- - M6 3.7 14 1 #3 18 1box(200pc) 1 M6 x18 38824414 40.99 SGD
Shipped after 2018-06-01
- - M6 3.7 14 1 #3 22 1box(200pc) 1 M6 x22 38824432 49.99 SGD
Shipped after 2018-05-31
- - M3 1.9 6.9 0.5 #2 14 1box(2000pc) 1 M3 x14 38823933 119.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 14 1box(1000pc) 1 M4 x14 38824073 74.99 SGD
Shipped after 2018-05-31
- - M4 2.5 9.4 0.7 #2 25 1box(500pc) 1 M4 x25 38824134 51.99 SGD
Shipped after 2018-06-01
- - M4 2.5 9.4 0.7 #2 30 1box(500pc) 1 M4 x30 38824143 56.99 SGD
Shipped after 2018-06-01
- - M5 3.1 11.8 0.8 #2 10 1box(500pc) 1 M5 x10 38824213 42.99 SGD
Shipped after 2018-05-31
- - M6 3.7 14 1 #3 45 1box(100pc) 1 M6 x45 38824484 33.99 SGD
Shipped after 2018-05-31
- - M8 4.8 17.8 1.25 #3 12 1box(200pc) 1 M8 x12 38824511 79.99 SGD
Shipped after 2018-06-01
- - M8 4.8 17.8 1.25 #3 20 1box(100pc) 1 M8 x20 38824563 42.99 SGD
In stock
- - M5, M5, M5 3.1, 3.1, 3.1 11.8, 11.8, 11.8 0.8, 0.8, 0.8 #2, #2, #2 8, 8, 8 1box(500pc) 1 M5 x8 17284925 54.99 SGD
Shipped after 2018-05-31
M6x20 SUSXM over 7 equivalent (A2) - 3.7 14 1 #3 - 1Box(200PC) 1 M6x20 38824423 38.99 SGD
In stock
- - M4 2.5 9.4 0.7 #2 10 1box(1000pc) 1 M4 x10 38824055 53.99 SGD
In stock
- - M5 3.1 11.8 0.8 #2 12 1box(500pc) 1 M5 x12 38824222 50.99 SGD
In stock
- - M5 3.1 11.8 0.8 #2 15 1box(500pc) 1 M5 x15 38824247 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
During motorcycle maintenance
5
From Japan
On 2016-07-01 08:37:43
Price can also be used cheaply without problems.
This review is about item#38824371.
For renovation of the veranda of the housing etc.
5
From Japan
On 2015-03-21 13:54:36
I bought 2 boxes considering the size etc, but there is no problem at all. It is the feeling that it is truly the Osaka soul. I'm planning to do it again. Magnet does not attach.
This review is about item#38824326.
I used it for truck tilting.
5
From Japan
On 2013-09-20 13:35:24
We are very satisfied with the screws as I thought, with the order of the dimensions etc checked well. Thank you if there is something in the future.
This review is about item#38824615.
Exterior
5
From Japan
On 2013-04-13 12:09:23
The picture seems to have tapered feeling, but it is not tapered. It looks a little dark on the screen, but it is plating color that you see well. It was cheap, and it seemed that more people would purchase more if I changed the photo, I thought that I was close to SUS 410 in color on my screen, but it was almost the same as SUS 304. SUS 304 = Cr 18% + Ni 8% SUSXM 7 = Cr 18% + Ni 9% + Cu 3%.
This review is about item#38824222.
Screw of electrical equipment
5
From Japan
On 2012-03-27 12:39:43
Because I was cheap, I was wondering if it looks bad, but it was shiny and it was a proper thing. Because the price is cheap, it is saved. Since I was relieved, I bought a couple of things with different sizes, but it would be great if it would be shipped on that day. We will continue to purchase in our company in the future.
This review is about item#38824247.

Related Products