Buy more than* S$200* and get FREE SHIPPING

Titanium Coat Scissors

5.00 (1)
Materials (Blade)
Special stainless steel hardened titanium alloy for knives
Material (Handle Part)
POLYPROPYLENE, EPDM
Color
White x blue
Specification
Hardened titanium-coated blades.
...see all>
Product Options
ADD TO CART
Blade Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 213x77 1PC 1 1458 38841713 21.99 SGD
In stock
70 178x68 1PC 1 1457 38841722 16.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of adhesive tape
5
From Japan
On 2017-03-06 15:27:31
First impression breaks well for price. Although the use time has not yet passed so much as to confirm the durability of the cutting edge, I think that there is no problem.
This review is about item#38841713.

Related Products