Buy more than* S$200* and get FREE SHIPPING

Manual Pencil Sharpener

4.00 (8)
Weight (g)
222
Dimension (mm)
75x115x136
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Peach 1PC 1 SK-802-P 38841887 15.99 SGD
In stock
Daidaimidori 1PC 1 SK-802-OR 38841896 15.99 SGD
In stock
Blue 1PC 1 SK-802-B 38841862 15.99 SGD
In stock
Black Red 1PC 1 SK-802-R 38841871 15.99 SGD
In stock
Haimidori 1PC 1 SK-802-GL 38841905 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
For infant pencils
2
From Japan
On 2017-10-12 22:26:02
Buy 2B triangle pencil to shave to toddlers. Although it is as the phrase of "a shaving power is half", it seems to require power to set a pencil. In the case of a soft core such as circle or triangle pencil, 2B, etc., it is difficult to understand the idle rotation that has been shaved off, so if you use it only for children, it scrapes away anywhere. Although it is written in the instruction manual, I also want you to list it on the net page.
This review is about item#38841905.
Sharpen a pencil
5
From Japan
On 2017-04-18 15:59:13
I bought it for my grandchild. I am using it with pleasure to shave very lightly.
This review is about item#38841871.
To sharpen pencil
4
From Japan
On 2017-01-26 17:51:54
I thought the impression of using this pencil sharpener looks cute. Cut off the pencil and shave it as nice. The price is also good. I guess it's a good product.
This review is about item#38841871.
When writing letters
4
From Japan
On 2016-10-08 23:43:14
I bought this product because I started using a pencil. The price was cheap, I liked the shape, too. Something reminds me of the past. I thought how many years the blade to cut the pencil would have. Afterwards, I thought it would not break. After all, I thought that the pencil sharpening I used was new and evolved.
This review is about item#38841871.
for children
5
From Japan
On 2016-02-17 19:41:04
Purchased as a child's stationery. I also have solid design and good design. Is it light in turning power? I can handle even children.
This review is about item#38841871.
Pencil sharpener
4
From Japan
On 2015-07-09 14:52:37
Sure, the scraping handle is light. Even small children can cut. Just because it is difficult to understand whether it was possible to shave to a small child, it is the momentum that it is shaving every time. . . (Lol)
This review is about item#38841871.
For dimension scribing in the factory
5
From Japan
On 2015-05-08 17:08:09
Easy to do with one hand
This review is about item#38841862.
Pencil sharpener
3
From Japan
On 2012-05-11 12:14:42
I was attracted to the price and bought it. Although it may be bad how to use this, I felt that I did not cut the pencil too much, and I did not cut it too much. I thought the function of the lock was nice.
This review is about item#38841887.

Related Products