Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension l (mm) Cross Hole Number Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cross Recess Depth (mm) Dimensions dk (mm) Nominal Designation of Screw Dimension m (mm) Dimensions k (mm) Dimension l (mm) Cross Hole Number Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 45 3 1..25 1Box(130PC) 1 M8x45 38825376 50.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 30 3 1..25 1Box(200PC) 1 M8x30 38825342 59.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 15 3 1..25 1Box(300PC) 1 M8x15 38825306 68.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 12 3 1..25 1Box(350PC) 1 M8x12 38825297 69.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 14 3 1 1Box(600PC) 1 M6x14 38825184 51.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 12 3 1 1Box(700PC) 1 M6x12 38825175 58.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 30 2 0.8 1Box(500PC) 1 M5x30 38825105 54.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 12 2 0.8 1Box(1000PC) 1 M5x12 38825044 52.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 10 2 0.8 1Box(1200PC) 1 M5x10 38825035 67.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 8 2 0.7 1Box(1500PC) 1 M4x8 38824877 51.99 SGD
In stock
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 6 2 0.7 1Box(1800PC) 1 M4x6 38824861 50.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 8 1 0.5 1Box(3000PC) 1 M3x8 38824764 62.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 6 1 0.5 1Box(3500PC) 1 M3x6 38824755 69.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 5 1 0.5 1Box(4000PC) 1 M3x5 38824746 73.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 16 1 0.5 1Box(2500PC) 1 M3x16 38824816 63.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 40 3 1..25 1Box(150PC) 1 M8x40 38825367 52.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 40 3 1 1Box(250PC) 1 M6x40 38825263 44.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 35 3 1 1Box(300PC) 1 M6x35 38825254 47.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 18 1 0.5 1Box(2000PC) 1 M3x18 38824825 55.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 15 1 0.5 1Box(2500PC) 1 M3x15 38824807 63.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 14 1 0.5 1Box(2500PC) 1 M3x14 38824791 60.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 10 1 0.5 1Box(2500PC) 1 M3x10 38824773 48.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 20 3 1..25 1Box(250PC) 1 M8x20 38825324 59.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 16 3 1..25 1Box(300PC) 1 M8x16 38825315 66.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 15 2 0.8 1Box(900PC) 1 M5x15 38825062 62.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 14 2 0.8 1Box(1000PC) 1 M5x14 38825053 61.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 16 2 0.7 1Box(1500PC) 1 M4x16 38824922 61.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 10 2 0.7 1Box(1300PC) 1 M4x10 38824886 40.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 35 3 1..25 1Box(170PC) 1 M8x35 38825351 58.99 SGD
Shipped after 2018-01-23
(Max) 4.36, (Min) 3.78 17.8(0/-0.8) M8 7.8(Reference) 4.8(+/-0.2) 25 3 1..25 1Box(230PC) 1 M8x25 38825333 62.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 35 2 0.8 1Box(450PC) 1 M5x35 38825114 54.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 14 2 0.7 1Box(1600PC) 1 M4x14 38824904 59.99 SGD
Shipped after 2018-01-23
(Maximum) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 8 2 0.8 1Box(1300PC) 1 M5x8 38825026 75.99 SGD
In stock
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 8 3 1 1Box(900PC) 1 M6x8 38825157 63.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 50 3 1 1Box(200PC) 1 M6x50 38825281 42.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 45 3 1 1Box(200PC) 1 M6x45 38825272 40.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 30 3 1 1Box(350PC) 1 M6x30 38825245 48.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 18 3 1 1Box(500PC) 1 M6x18 38825211 52.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 15 3 1 1Box(600PC) 1 M6x15 38825193 53.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 35 2 0.7 1Box(600PC) 1 M4x35 38824974 48.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 20 2 0.7 1Box(1200PC) 1 M4x20 38824947 59.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 18 2 0.7 1Box(1500PC) 1 M4x18 38824931 74.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 30 1 0.5 1Box(1200PC) 1 M3x30 38824852 51.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 25 1 0.5 1Box(1500PC) 1 M3x25 38824843 57.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 12 1 0.5 1Box(3000PC) 1 M3x12 38824782 69.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 25 3 1 1Box(400PC) 1 M6x25 38825236 49.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 20 3 1 1Box(500PC) 1 M6x20 38825227 52.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 16 3 1 1Box(600PC) 1 M6x16 38825202 57.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 30 2 0.7 1Box(800PC) 1 M4x30 38824965 55.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 25 2 0.7 1Box(1000PC) 1 M4x25 38824956 58.99 SGD
Shipped after 2018-01-23
(Max) 1.72, (Min) 1.34 6.9(0/-0.5) M3 2.9(Reference) 1.9(+/-0.15) 20 1 0.5 1Box(2000PC) 1 M3x20 38824834 55.99 SGD
Shipped after 2018-01-23
(Max) 2.86, (Min) 2.31 14(0/-0.7) M6 6.3(Reference) 3.7(+/-0.2) 10 3 1 1Box(800PC) 1 M6x10 38825166 72.99 SGD
In stock
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 6 2 0.8 1Box(1500PC) 1 M5x6 38825017 78.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 50 2 0.8 1Box(300PC) 1 M5x50 38825141 47.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 45 2 0.8 1Box(350PC) 1 M5x45 38825132 50.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 40 2 0.8 1Box(350PC) 1 M5x40 38825123 46.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 25 2 0.8 1Box(600PC) 1 M5x25 38825096 47.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 20 2 0.8 1Box(700PC) 1 M5x20 38825087 49.99 SGD
Shipped after 2018-01-23
(Max) 2.83, (Min) 2.29 11.8(0/-0.6) M5 5.0(Reference) 3.1(+/-0.15) 16 2 0.8 1Box(900PC) 1 M5x16 38825071 58.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 50 2 0.7 1Box(400PC) 1 M4x50 38825001 45.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 45 2 0.7 1Box(400PC) 1 M4x45 38824992 40.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 40 2 0.7 1Box(500PC) 1 M4x40 38824983 45.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 15 2 0.7 1Box(1500PC) 1 M4x15 38824913 59.99 SGD
Shipped after 2018-01-23
(Max) 2.13, (Min) 1.60 9.4(0/-0.5) M4 4.3(Reference) 2.5(+/-0.15) 12 2 0.7 1Box(1800PC) 1 M4x12 38824895 58.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fastening of wiring duct inside control panel
5
From Japan
On 2016-01-16 17:18:41
There is no problem at all, it is cheap and good.
This review is about item#38824877.
Screw the product
5
From Japan
On 2012-04-09 12:17:59
I thought that it was not very beautiful when looking at the photograph considerably, but when I looked at the thing that actually arrived it was plain slick nickel plating. I thought it would be nice if it does not get bad when it is incorporated into a product. If you maintain this quality, it is continuous use.
This review is about item#38825062.

Related Products