Buy more than* S$200* and get FREE SHIPPING

Gold Screw-In Caster

Caution
* Please use a dedicated wrench for installation.
Wheel Diameter D (phi mm)
75
Screw Dimensions T
M16xP2.0
Eccentricity E (mm)
30
Shaft Length L (mm)
40
Attachment Height H (mm)
106
Stopper
None
Type
Medium Load
Material (Wheel)
Rubber wheels (entering bearing)
Allowable Load (kg)
60
Shaft Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LA-75NRB 38824667 20.99 SGD
Shipped after 2018-07-04
ADD TO CART

Related Products