Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TV Intercom

4.50 (4)
Lowest Object illuminance (Lux)
(Child) 1 to 50
Call Method
Hands-free megaphone
Waterproof Protection Grade
(CHILD) JIS IPX3
Use Humidity (%)
90 or less
Built-in Camera
(CHILD) 1 / 4-INCH CMOS
LCD monitor
(BASE UNIT)3.5-INCH TFT LCD
Operating Temperature (deg C)
(Master unit) 0-40 (Child) 0 to 50
Outer Dimensions (Width W x Height H x Depth D) (mm)
(Master unit) 120 x 150 x 31.2 (Child) 87 x 132 x 31
Lens
(Child) vertical 97 degree 77 degree horizontal fixed-
Power (V)
(Base station) At 50 / 60 Hz AC100 (Child) supplied from the base station
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-A35 38826182 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Establishment in rental apartment
5
From Japan
On 2016-09-29 19:11:43
The screen is large and easy to use. The price is also nice. The landlord is also pleased.
This review is about item#38826182.
A door phone
5
From Japan
On 2015-01-11 20:27:09
Because wiring is easy, it is good
This review is about item#38826182.
Front door renovation
4
From Japan
On 2014-02-20 22:19:26
The indoor side monitor is large and it feels nice.
This review is about item#38826182.
Telecommunications construction related
4
From Japan
On 2013-02-15 15:37:37
It is an evaluation from customers that the camera reflection is wide and very easy to see and easy to use.
This review is about item#38826182.