Buy more than* S$200* and get FREE SHIPPING

Chain Brush

4.68 (25)
Purpose
For chain maintenance
Weight (g)
80
Overall Length (mm)
255
Compatible
(Chain) 415-630
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 - 38826164 14.96 SGD
In stock
Black 1PC 1 - 38826173 14.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance!
5
From Japan
On 2017-07-30 21:32:04
Although I tried it, From this type, the tooth brush type is easier to use.
This review is about item#38826164.
Dirty
5
From Japan
On 2017-07-02 14:38:14
Although it was half-trusted, it was extremely easy to use, and it got easier to clean.
This review is about item#38826164.
During chain cleaning
3
From Japan
On 2017-06-18 19:32:01
Since price and quality are not much different from those of other companies, it is normal for evaluation. If you can make it cheaper it will be 100% repeat rate.
This review is about item#38826164.
Maintenance of the motorcycle
5
From Japan
On 2017-06-07 05:50:51
It was easy to apply the chain brush to the chain of the bike.
This review is about item#38826164.
Chain cleaning of motorcycle
5
From Japan
On 2017-05-22 17:51:46
I washed it with this brush while spraying the parts cleaner. It is cheap and easy to use and satisfied.
This review is about item#38826173.
When cleaning bike chain
5
From Japan
On 2017-05-16 14:54:20
It is very convenient when dropping the dirt attached to the chair when running on the mountain path with off-road bike. I use chain oil after dropping dirt mixed with mud and oil.
This review is about item#38826164.
Chain Maintenance
5
From Japan
On 2017-04-21 20:06:31
I thought "Even if there is not such a monk ..." until purchase, but if you buy it, you can think "I'm glad I bought it." It is easy to hit the brush on the back side (the wheel side) of the chain anyway.
This review is about item#38826173.
Cleaning the chain of the motorcycle
5
From Japan
On 2016-09-29 17:41:02
After all it is easy to clean the chain. Even if it is cheaper than a maker item, it can be used sufficiently.
This review is about item#38826173.
Maintenance of motorcycle chain
4
From Japan
On 2016-09-20 17:45:48
It is comfortable to use with a cleaner with easy-to-hold grip in combination with a cleaner.
This review is about item#38826164.
Chain maintenance.
5
From Japan
On 2016-08-15 17:51:24
It is unreasonable to use it unexpectedly. Tooth brush type is the best.
This review is about item#38826164.

Related Products