NoteBuy more than* S$150* and get FREE SHIPPING

24 Timer

3.14 (57)
Because it is a timer structure operated with gear, we cannot recommend an equipment requesting the accuracy of time. Use of power consumption is 1500 W maximum. It cannot be used for air conditioner. Because the size of the pin is different on right a
Power saving use.The use of crime prevention.
(Timer) +/- 24/6 / hour, (clock) +/- 6 minutes / 24 hours
1 Piece
Number of Oprerations
1operation - 94 operations (15 minute-unit)
Power Consumption (W)
Up to 1,500
Compatible Equipment
1500 Watts or less (heating heating, kettle, electric carpets, toilet seat, etc) _x000D _ ? 750 W (lighting, illumination, television, stereo and AV equipment, etc) _x000D _ F400W BELOW (FANS, VENTILATORS, PUMPS, ETC.)
Dimensions (Height H x Width W x Depth D) (mm)
Approx. 81 x approx. 81 x approx. 33
Power Consumption (W)
Voltage (V)
Current (A)
50/60 (switching type)
Weight (g)
PC (polycarbonate)
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38826505 -
Customer Reviews
5 star 15
4 star 12
3 star 9
2 star 8
1 star 13
Review Rating: 3.14
57 Customer Reviews
The reviews are automatic translation.
Used for automatic blinking Mon燈
From Japan
On 2015-08-20 15:33:43
Time a mechanical has not useless delayed 15 minutes a day. Now, yen 2-300 high, but are using the digital program timer Ⅱ gray PT50DG. ± also accuracy preeminent in 4 minutes / month, setting is handy and can be ON / OFF for each day of the week.
This review is about item#38826505.
My home, because the electricity rates of daytime electricity rates and the night is different, make use of this equipment.
From Japan
On 2014-02-14 13:38:13
Because of the large size of the body, at the outlet of the aggregated, when used with one of the outlet can not be used by the other outlet. Other You can use normal. Cheap and very useful.
This review is about item#38826505.
Electrical supplies to use in the same time zone every day
From Japan
On 2014-01-29 10:21:02
Time will shift and replacement It is truly cheap his real exhibit (laughs)
Electric heater, etc.
From Japan
On 2013-12-13 20:41:32
Best is good. It will also be the saving of electricity.
This review is about item#38826505.
Ordinary lighting control of illumination
From Japan
On 2013-12-10 13:27:02
I bought two, but one of them has a large noise emanating from the gear following the Warren motor. At night, but as it could not be used in the near the bedroom, but also give up because it is made in China of low-cost goods. Power supply side of the plug is with polarity, so care must be taken is located at the center of the body. It not polarity plug is sasara the old outlet, 2 stations 3 stations outlet other can not be used.
This review is about item#38826505.
Use as a temporary timer of equipment
From Japan
On 2013-10-31 12:12:44
This one day that I purchased three until another bad exchange because it does not work at the time of purchase became a malfunction in 10 months. It seems that there is a problem with the product itself. It might also stop after one of the timer.
This review is about item#38826505.
Used as a timer switch on the stand
From Japan
On 2013-10-18 15:37:29
When installed in the vertical 2-necked wall outlet ports will block the other one of the outlet opening, another outlet is unavailable
This review is about item#38826505.
It is garbage useless.
From Japan
On 2013-08-27 10:37:25
MonotaRO brand products, but is not good quality on the whole, but is somehow use level if patience, I This product is rubbish! Ridiculous I will not sell a thing. It is the worst of the commodity. Time is shifted. Ticking and operating noise is annoying! How much cheaper in money to the trash is not want to pay.
This review is about item#38826505.
Electric mosquito device
From Japan
On 2013-07-17 21:32:52
Can not be used in the bedroom noisy is operating noise. I would like to return if the postage is not applied.
This review is about item#38826505.
The timer
From Japan
On 2013-05-18 01:23:48
Chichichichi ... and operation sound is noisy. Is in a quiet location is not suitable.
This review is about item#38826505.

Related Products