Buy more than* S$200* and get FREE SHIPPING

2Flute 3mm Endmill

Purpose
For precision working
Blade Diameter Tolerance (mm)
+/-0.013
Coating
AlTiN
Shank Diameter (phi mm)
3
Overall Length (mm)
39
Number of Blades
2
Material
Super premium carbide material
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 1.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C230M34402 38829016 -
Discontinued
[x]
0.5 1   1PC 1 C230M34398 38828991 -
Discontinued
[x]
1 4   1PC 1 C230M46328 38829077 -
Discontinued
[x]
0.6 1.2   1PC 1 C230M34400 38829007 -
Discontinued
[x]
1.5 3   1PC 1 C230M34408 38829043 27.99 SGD
Shipped after 2018-06-01
1.8 3.6   1PC 1 C230M34410 38829052 31.99 SGD
Shipped after 2018-06-01
2.5 9.5   1PC 1 C230M46334 38829104 -
Discontinued
[x]
3 -   1PC 1 C230M46336 38829113 -
Discontinued
[x]
1 2   1PC 1 C230M34404 38829025 -
Discontinued
[x]
3 6   1PC 1 C230M47668 38829122 -
Discontinued
[x]
1.2 2.4   1PC 1 C230M34406 38829034 -
Discontinued
[x]
2 4   1PC 1 C230M34412 38829061 -
Discontinued
[x]
1.5 4.5   1PC 1 C230M46330 38829086 24.99 SGD
N/A
0.3 0.6   1PC 1 C230M34394 38828973 -
Discontinued
[x]
0.4 0.8   1PC 1 C230M34396 38828982 -
Discontinued
[x]
2 6.3   1PC 1 C230M46332 38829095 -
Discontinued
[x]
0.2 0.4   1PC 1 C230M34392 38828964 -
Discontinued
[x]
ADD TO CART

Related Products