Buy more than* S$200* and get FREE SHIPPING

Straight shank slim chuck

5.00 (1)
Caution
* Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery may be shipped the next day or later., * Tightening spanner is sold separately. * When ordering with cash on delivery m
Purpose
For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck, For multi-lock milling chuck
...see all>
Product Options
ADD TO CART
Dimensions C2 (mm) Dimensions C1 (phi mm) Dimensions C (phi mm) Dimension l1 (mm) Dimensions C2 (mm) Dimension W (mm) Dimension l (mm) Dimension D (phi mm) G Dimension H (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C2 (mm) Dimensions C1 (phi mm) Dimensions C (phi mm) Dimension l1 (mm) Dimensions C2 (mm) Dimension W (mm) Dimension l (mm) Dimension D (phi mm) G Dimension H (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 27.5 - 27.5 19 60 1.75-10.0 SKG-12L 30-50 0.3 1pc 1 K22-SK10-120 38859256 139.99 SGD
Shipped after 2018-05-28
- 33.5 27.5 141 37 27 75 1.75-10.0 SKG-12L 30-50 1 1pc 1 K32-SK10-210 38859362 169.99 SGD
Shipped after 2018-05-29
- 32 19.5 61 47 36 52 0.7-6.0 SKG-8 21-35 1 1pc 1 K42-SK6-150 38859493 139.99 SGD
Shipped after 2018-05-28
- 32 19.5 78 47 36 62 0.7-6.0 SKG-8 21-35 1.1 1pc 1 K42-SK6-170 38859502 149.99 SGD
Shipped after 2018-05-28
- - 27.5 - 47 36 78 1.75-10.0 SKG-12L 30-50 1.3 1pc 1 K42-SK10-180 38859527 149.99 SGD
Shipped after 2018-05-28
- - 55 - 44.5 46 88 16.0-25.4 SKG-18L 55-65 1.8 1pc 1 K42-SK25-170 38859597 229.99 SGD
Shipped after 2018-05-28
- - 27.5 - 27.5 19 40 1.75-10.0 SKG-12L 30-50 0.3 1pc 1 K22-SK10-100 38859247 139.99 SGD
Shipped after 2018-05-28
40 - 48.5 - - 41 88 3.5-20.0 - 47-80 1.3 1pc 1 K32-SK20-150 38859466 219.99 SGD
Shipped after 2018-05-28
- - 55 - 42 46 88 16.0-25.4 SKG-18L 55-65 1.3 1pc 1 K32-SK25-150 38859484 219.99 SGD
Shipped after 2018-05-28
- - 27.5 - 47 36 56 1.75-10.0 SKG-12L 30-50 1.1 1pc 1 K42-SK10-150 38859511 139.99 SGD
Shipped after 2018-05-28
- - 19.5 - 27 19 37 0.7-6.0 SKG-8 21-35 0.2 1pc 1 K22-SK6-100 38859222 129.99 SGD
Shipped after 2018-05-28
- - 19.5 - 30 22 32 0.7-6.0 SKG-8 21-35 0.3 1pc 1 K25-SK6-100 38859265 129.99 SGD
Shipped after 2018-05-28
- 31.5 27.5 111 37 27 75 1.75-10.0 SKG-12L 30-50 0.8 1pc 1 K32-SK10-180 38859353 139.99 SGD
Shipped after 2018-05-28
- - 33 - 37 27 112 2.75-13.0 SKG-15 31-65 1 1pc 1 K32-SK13-180 38859396 169.99 SGD
Shipped after 2018-05-28
40 - 48.5 - - 41 118 3.5-20.0 - 47-80 1.7 1pc 1 K32-SK20-180 38859475 229.99 SGD
Shipped after 2018-05-28
- - 33 - 47 36 56 2.75-13.0 SKG-15 31-65 1.2 1pc 1 K42-SK13-150 38859536 169.99 SGD
Shipped after 2018-05-28
- - 40 - 47 36 88 2.75-16.0 SKG-18L 45-70 1.4 1pc 1 K42-SK16-180 38859563 179.99 SGD
Shipped after 2018-05-28
- - 27.5 - 30 22 50 1.75-10.0 SKG-12L 30-50 0.4 1pc 1 K25-SK10-120 38859283 139.99 SGD
Shipped after 2018-05-29
- - 40 - 40 36 118 2.75-16.0 SKG-18L 45-70 1.2 1pc 1 K32-SK16-180 38859432 179.99 SGD
Shipped after 2018-05-28
48.5 - 48.5 - - 36 98 3.5-20.0 - 47-80 1.9 1pc 1 K42-SK20-180 38859581 239.99 SGD
Shipped after 2018-05-28
- - 19.5 - 30 22 62 0.7-6.0 SKG-8 21-35 0.3 1pc 1 K25-SK6-130 38859274 129.99 SGD
Shipped after 2018-05-28
- 32 19.5 73 37 27 65 0.7-6.0 SKG-8 21-35 0.5 1pc 1 K32-SK6-140 38859317 129.99 SGD
Shipped after 2018-05-29
- - 33 - 37 27 82 2.75-13.0 SKG-15 31-65 0.8 1pc 1 K32-SK13-150 38859387 159.99 SGD
Shipped after 2018-05-28
- - 19.5 - 27 19 57 0.7-6.0 SKG-8 21-35 0.2 1pc 1 K22-SK6-120 38859231 129.99 SGD
Shipped after 2018-05-28
- 24 19.5 100 37 27 63 0.7-6.0 SKG-8 21-35 0.5 1pc 1 K32-SK6-170 38859326 139.99 SGD
Shipped after 2018-05-29
- - 33 - 47 36 86 2.75-13.0 SKG-15 31-65 1.4 1pc 1 K42-SK13-180 38859545 169.99 SGD
Shipped after 2018-05-28
- - 40 - 47 36 58 2.75-16.0 SKG-18L 45-70 1.2 1pc 1 K42-SK16-150 38859554 179.99 SGD
Shipped after 2018-05-28
48.5 - 48.5 - - 36 68 3.5-20.0 - 47-80 1.5 1pc 1 K42-SK20-150 38859572 229.99 SGD
Shipped after 2018-05-28
- - 27.5 - 30 22 80 1.75-10.0 SKG-12L 30-50 0.5 1pc 1 K25-SK10-150 38859292 139.99 SGD
Shipped after 2018-05-29
- - 33 - 37 27 142 2.75-13.0 SKG-15 31-65 1.2 1pc 1 K32-SK13-210 38859405 199.99 SGD
Shipped after 2018-05-28
- - 40 - 40 36 148 2.75-16.0 SKG-18L 45-70 1.4 1pc 1 K32-SK16-210 38859441 199.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Nc milling
5
From Japan
On 2017-01-20 09:51:10
It has high accuracy, rigidity and durability seems to be very good
This review is about item#38859204.

Related Products