Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Withstand Load (kg) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Withstand Load (kg) Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1m About 10 S 1000x8x18 1PC 1 WH-100S 38841476 8.99 SGD
In stock
- About10 L 1000x8x25 1PC 1 WH-100L 38841467 8.99 SGD
In stock
- About10 S 1500x8x18 1PC 1 WH-150S 38841451 8.99 SGD
In stock
Dedicated hook About 10 S 40x8x18 1PC 1 WHP-1S 38841494 4.99 SGD
In stock
- About10 L 43x8x25 1PC 1 WHP-1L 38841485 4.99 SGD
In stock
- About10 L 1500x8x25 1PC 1 WH-150L 38841442 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Mounting on a picture rail
5
From Japan
On 2018-02-04 19:43:55
It is very convenient to use. We may ask you to add, so thank you.
This review is about item#38841442.
Adjustment of hanging
3
From Japan
On 2017-05-09 11:57:55
If you do not care when passing the wire, the spring that suppresses the knob of the stopper will pop out and it will be unusable. The stopper mechanism in itself is precise and firm. Although it is inexpensive and quite good for quality, it is regrettable weakness of the payment of the spring.
This review is about item#38841485.
Decorative items, hanging hooks
3
From Japan
On 2016-04-12 07:51:42
I am concerned about the durability of the resin part, but other than that it is COSPA OK.
This review is about item#38841485.
To prevent the fall of the TV during the earthquake
5
From Japan
On 2014-07-16 12:59:05
For prevention of falling of the TV at the time of earthquake, we use two left and right on the back of Sharp's LCD TV and heat it to the TV stand for use. It is very inexpensive compared to other manufacturers, but it is polite enough to make it for the price, which is enough. Hearton is also kindly included.
This review is about item#38841476.

Related Products