Buy more than* S$200* and get FREE SHIPPING

For Fixing O Ring G Series, Nbr

Heat-Resistant Temperature (deg C)
100
...see all>
Product Options
ADD TO CART
Hardness Inner Diameter (phi mm) Material Type Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Inner Diameter (phi mm) Material Type Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 (+/- 5) 79.4 (+/- 0.69) JIS 1 species A NBR (nitrile rubber) G-type fixed 3.1 (+/- 0.1)   1PC 1 1A-G80 38834607 1.99 SGD
In stock
70(+/-5) 174.3 (+/- 1.37) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G175 38834792 6.99 SGD
Shipped after 2018-01-24
70(+/-5) 24.4 (+/- 0.25) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G25 38834494 0.99 SGD
In stock
70(+/-5) 34.4 (+/- 0.33) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G35 38834512 0.99 SGD
Shipped after 2018-01-25
70(+/-5) 39.4 (+/- 0.37) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G40 38834521 0.99 SGD
In stock
70(+/-5) 289.3 (+/- 2.14) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G290 38834932 10.99 SGD
Shipped after 2018-01-24
70(+/-5) 94.4 (+/- 0.81) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G95 38834634 1.99 SGD
In stock
70(+/-5) 104.4 (+/- 0.87) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G105 38834652 1.99 SGD
Shipped after 2018-01-25
70(+/-5) 109.4 (+/- 0.91) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G110 38834661 1.99 SGD
Shipped after 2018-01-25
70(+/-5) 114.4 (+/- 0.94) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G115 38834677 7.99 SGD
Shipped after 2018-01-25
70(+/-5) 199.3 (+/- 1.55) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G200 38834844 9.99 SGD
Shipped after 2018-01-25
70(+/-5) 209.3 (+/- 1.61) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G210 38834853 7.99 SGD
Shipped after 2018-01-25
70(+/-5) 219.3 (+/- 1.68) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G220 38834862 9.99 SGD
Shipped after 2018-01-25
70(+/-5) 184.3 (+/- 1.44) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G185 38834817 5.99 SGD
Shipped after 2018-01-24
70(+/-5) 259.3 (+/- 1.94) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G260 38834905 9.99 SGD
Shipped after 2018-01-25
70(+/-5) 269.3 (+/- 2.01) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G270 38834914 12.99 SGD
Shipped after 2018-01-25
70(+/-5) 279.3 (+/- 2.07) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G280 38834923 10.99 SGD
Shipped after 2018-01-24
70(+/-5) 59.4 (+/- 0.53) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G60 38834564 1.99 SGD
In stock
70(+/-5) 69.4 (+/- 0.61) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G70 38834582 1.99 SGD
In stock
70(+/-5) 119.4 (+/- 0.98) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G120 38834686 2.99 SGD
Shipped after 2018-01-24
70(+/-5) 124.4 (+/- 1.01) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G125 38834695 3.99 SGD
Shipped after 2018-01-25
70(+/-5) 129.4 (+/- 1.05) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G130 38834704 3.99 SGD
Shipped after 2018-01-25
70(+/-5) 179.3 (+/- 1.4) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G180 38834801 6.99 SGD
Shipped after 2018-01-25
70(+/-5) 189.3 (+/- 1.47) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G190 38834826 5.99 SGD
Shipped after 2018-01-25
70(+/-5) 194.3 (+/- 1.51) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G195 38834835 5.99 SGD
Shipped after 2018-01-25
70(+/-5) 229.3 (+/- 1.73) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G230 38834871 7.99 SGD
Shipped after 2018-01-25
70(+/-5) 239.3 (+/- 1.81) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G240 38834887 8.99 SGD
Shipped after 2018-01-24
70(+/-5) 249.3 (+/- 1.88) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G250 38834896 9.99 SGD
Shipped after 2018-01-24
70(+/-5) 44.4 (+/- 0.41) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G45 38834537 0.99 SGD
In stock
70(+/-5) 99.4 (+/- 0.85) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G100 38834643 1.99 SGD
Shipped after 2018-01-25
70(+/-5) 164.3 (+/- 1.3) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G165 38834774 6.99 SGD
Shipped after 2018-01-25
70(+/-5) 74.4 (+/- 0.65) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G75 38834591 1.99 SGD
In stock
70(+/-5) 134.4 (+/- 1.08) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G135 38834713 3.99 SGD
Shipped after 2018-01-25
70(+/-5) 139.4 (+/- 1.12) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G140 38834722 3.99 SGD
Shipped after 2018-01-25
70(+/-5) 29.4 (+/- 0.29) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G30 38834503 0.99 SGD
In stock
70(+/-5) 299.3 (+/- 2.2) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G300 38834941 11.99 SGD
Shipped after 2018-01-25
70(+/-5) 49.4 (+/- 0.45) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G50 38834546 0.99 SGD
In stock
70(+/-5) 84.4 (+/- 0.73) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G85 38834616 1.99 SGD
In stock
70(+/-5) 89.4 (+/- 0.77) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1)   1PC 1 1A-G90 38834625 1.99 SGD
In stock
70(+/-5) 144.4 (+/- 1.16) JIS 1 species A NBR (nitrile rubber) - 3.1(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G145 38834731 5.99 SGD
Shipped after 2018-01-24
70(+/-5) 149.3 (+/- 1.19) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G150 38834747 3.99 SGD
Shipped after 2018-01-24
70(+/-5) 154.3 (+/- 1.23) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G155 38834756 4.99 SGD
Shipped after 2018-01-25
70(+/-5) 159.3 (+/- 1.26) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13)   1PC 1 1A-G160 38834765 4.99 SGD
In stock
70(+/-5) 169.3 (+/- 1.33) JIS 1 species A NBR (nitrile rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-G170 38834783 7.99 SGD
Shipped after 2018-01-25
70(+/-5) 54.4(+/-0.49) JIS CLASS 1 A NBR (NITRILE RUBBER) For fixation of G type 3.1(+/-0.1)   1PC 1 1A-G55 38834555 1.99 SGD
In stock
70(+/-5) 64.4(+/-0.57) JIS CLASS 1 A NBR (NITRILE RUBBER) For fixation of G type 3.1(+/-0.1)   1PC 1 1A-G65 38834573 1.99 SGD
In stock
ADD TO CART

Related Products