Buy more than* S$200* and get FREE SHIPPING

O-Ring P Series, Moving Type, NBR

5.00 (3)
Heat-Resistant Temperature (deg C)
100
...see all>
Product Options
ADD TO CART
Type Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For P-type exercise 3.5 (+/- 0.1) 70 (+/- 5) 40.7 (+/- 0.38) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P41 38835361 0.99 SGD
Shipped after 2018-01-26
For P-type exercise 8.4 (+/- 0.15) 70 (+/- 5) 269.5 (+/- 2.01) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P270 38836007 11.99 SGD
Shipped after 2018-01-26
For P-type exercise 3.5 (+/- 0.1) 70 (+/- 5) 23.7 (+/- 0.24) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P24 38835194 0.99 SGD
Shipped after 2018-01-22
For P-type exercise 2.4 (+/- 0.09) 70 (+/- 5) 15.8 (+/- 0.2) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P16 38835124 0.99 SGD
Shipped after 2018-01-22
For P-type exercise 1.9 (+/- 0.08) 70 (+/- 5) 5.8 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P6 38834984 0.99 SGD
Shipped after 2018-01-22
For P-type exercise 2.4 (+/- 0.09) 70 (+/- 5) 9.8 (+/- 0.17) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P10A 38835666 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 294.5 (+/- 2.17) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P295 38836052 11.99 SGD
Shipped after 2018-01-26
- 1.9(+/-0.08) 70(+/-5) 2.8 (+/- 0.14) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P3 38834957 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 299.5 (+/- 2.2) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P300 38836061 12.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 30.7 (+/- .0.3) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P31 38835264 5.99 SGD
Shipped after 2018-01-26
- 1.9(+/-0.08) 70(+/-5) 3.8 (+/- 0.14) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P4 38834966 0.99 SGD
Shipped after 2018-01-22
- 3.5(+/-0.1) 70(+/-5) 39.7 (+/- 0.37) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P40 38835352 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 399.5 (+/- 2.82) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P400 38836156 18.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 41.7 (+/- 0.39) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P42 38835377 4.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 43.7 (+/- 0.41) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P44 38835386 0.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 47.6 (+/- 0.44) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P48A 38835422 1.99 SGD
Shipped after 2018-01-22
- 3.5(+/-0.1) 70(+/-5) 48.7 (+/- 0.45) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P49 38835431 2.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 52.6 (+/- 0.48) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P53 38835474 4.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 38.7 (+/- 0.37) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P39 38835343 3.99 SGD
Shipped after 2018-01-29
- 1.9(+/-0.08) 70(+/-5) 4.8 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P5 38834975 0.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 51.6 (+/- 0.47) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P52 38835465 4.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 62.6 (+/- 0.56) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P63 38835535 5.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 74.6 (+/- 0.65) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P75 38835587 4.99 SGD
Shipped after 2018-01-29
For P-type exercise 2.4 (+/- 0.09) 70 (+/- 5) 19.8 (+/- 0.22) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P20 38835142 0.99 SGD
Shipped after 2018-01-22
For P-type exercise 2.4 (+/- 0.09) 70 (+/- 5) 17.8 (+/- 0.21) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P18 38835133 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 149.5 (+/- 1.19) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P150A 38835754 4.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 159.5 (+/- 1.26) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P160 38835772 4.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 164.5 (+/- 1.3) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P165 38835781 5.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 169.5 (+/- 1.33) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P170 38835797 7.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 184.5 (+/- 1.44) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P185 38835824 7.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 194.5 (+/- 1.51) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P195 38835842 5.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 199.5 (+/- 1.55) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P200 38835851 7.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 204.5 (+/- 1.58) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P205 38835867 7.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 208.5 (+/- 1.61) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P209 38835876 6.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 249.5 (+/- 1.88) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P250 38835964 10.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 254.5 (+/- 1.91) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P255 38835973 10.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 124.6 (+/- 1.01) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P125 38835684 5.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 174.5 (+/- 1.37) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P175 38835806 5.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 28.7 (+/- 0.29) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P29 38835237 2.99 SGD
Shipped after 2018-01-29
- 2.4(+/-0.09) 70(+/-5) 10.8 (+/- 0.18) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P11 38835036 0.99 SGD
Shipped after 2018-01-24
- 2.4(+/-0.09) 70(+/-5) 11 (+/- 0.18) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P11.2 38835045 0.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 109.6 (+/- 0.91) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P110 38835054 7.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 134.6 (+/- 1.09) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P135 38835711 3.99 SGD
Shipped after 2018-01-29
- 2.4(+/-0.09) 70(+/-5) 13.8 (+/- 0.19) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P14 38835106 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 179.5 (+/- 1.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P180 38835815 5.99 SGD
Shipped after 2018-01-26
- 2.4(+/-0.09) 70(+/-5) 20.8 (+/- 0.23) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P21 38835151 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 209.5 (+/- 1.62) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P210 38835885 7.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 214.5 (+/- 1.65) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P215 38835894 6.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 234.5 (+/- 1.78) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P235 38835937 9.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 239.5 (+/- 1.81) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P240 38835946 9.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 244.5 (+/- 1.84) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P245 38835955 9.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 29.2 (+/- 0.29) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P29.5 38835246 2.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 99.6 (+/- 0.84) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P100 38835632 7.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 101.6 (+/- 0.85) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P102 38835641 3.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 104.6 (+/- 0.87) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P105 38835657 3.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 111.6 (+/- 0.92) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P112 38835063 8.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 149.6 (+/- 1.19) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P150 38835745 5.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 154.5 (+/- 1.23) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P155 38835763 6.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 289.5 (+/- 2.14) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P290 38836043 11.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 189.5 (+/- 1.48) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P190 38835833 5.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 274.5 (+/- 2.04) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P275 38836016 10.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 27.7 (+/- 0.28) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P28 38835221 4.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 129.6 (+/- 1.05) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P130 38835693 3.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 131.6 (+/- 1.06) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P132 38835702 3.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 139.6 (+/- 1.12) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P140 38835727 4.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 224.5 (+/- 1.71) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P225 38835912 9.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 279.5 (+/- 2.07) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P280 38836025 10.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 144.6 (+/- 1.16) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P145 38835736 5.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 21.7 (+/- 0.24) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P22A 38835176 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 229.5 (+/- 1.75) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P230 38835921 9.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 24.7 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P25 38835203 0.99 SGD
Shipped after 2018-01-22
- 3.5(+/-0.1) 70(+/-5) 25.2 (+/- 0.25) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P25.5 38835212 4.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 259.5 (+/- 1.94) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P260 38835982 10.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 264.5 (+/- 1.97) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P265 38835991 9.99 SGD
Shipped after 2018-01-26
- 1.9(+/-0.08) 70(+/-5) 9.8 (+/- 0.17) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P10 38835027 0.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 114.6 (+/- 0.94) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P115 38835072 8.99 SGD
Shipped after 2018-01-26
- 2.4(+/-0.09) 70(+/-5) 11.8 (+/- 0.19) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P12 38835081 0.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 119.6 (+/- 0.98) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P120 38835675 5.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 22.1 (+/- 0.24) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P22.4 38835185 2.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 219.5 (+/- 1.68) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P220 38835903 8.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 284.5 (+/- 2.1) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P285 38836034 11.99 SGD
Shipped after 2018-01-26
P-typeexercise 1.9(+/-0.08) 70(+/-5) 6.8 (+/- 0.16) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-P7 38834993 0.99 SGD
Shipped after 2018-01-22
P-typeexercise 2.4(+/-0.09) 70(+/-5) 12.3(+/-0.19) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-P12.5 38835097 0.99 SGD
Shipped after 2018-01-22
P-typeexercise 5.7(+/-0.13) 70(+/-5) 49.6 (+/- 0.45) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-P50A 38835456 0.99 SGD
Shipped after 2018-01-22
P-typeexercise 2.4(+/-0.09) 70(+/-5) 14.8(+/-0.2) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-P15 38835115 0.99 SGD
Shipped after 2018-01-22
P-typeexercise 2.4(+/-0.09) 70(+/-5) 21.8(+/-0.24) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-P22 38835167 0.99 SGD
Shipped after 2018-01-22
- 3.5(+/-0.1) 70(+/-5) 44.7 (+/- 0.41) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P45 38835395 5.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 45.7 (+/- 0.42) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P46 38835404 1.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 49.7 (+/- 0.45) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P50 38835447 0.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 59.6 (+/- 0.53) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P60 38835517 1.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 61.6 (+/- 0.55) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P62 38835526 4.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 64.6 (+/- 0.57) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P65 38835544 1.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 66.6 (+/- 0.59) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P67 38835553 4.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 69.6 (+/- 0.61) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P70 38835562 1.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 70.6 (+/- 0.62) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P71 38835571 1.99 SGD
Shipped after 2018-01-26
- 1.9(+/-0.08) 70(+/-5) 7.8 (+/- 0.16) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P8 38835002 0.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 79.6 (+/- 0.69) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P80 38835596 1.99 SGD
Shipped after 2018-01-29
- 1.9(+/-0.08) 70(+/-5) 8.8 (+/- 0.17) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P9 38835011 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 314.5 (+/- 2.3) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P315 38836077 12.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 33.7 (+/- 0.33) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P34 38835291 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 339.5 (+/- 2.45) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P340 38836104 15.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 31.2 (+/- 0.31) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P31.5 38835273 4.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 34.7 (+/- 0.34) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P35 38835307 0.99 SGD
Shipped after 2018-01-22
- 3.5(+/-0.1) 70(+/-5) 35.2 (+/- 0.34) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P35.5 38835316 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 354.5 (+/- 2.54) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P355 38836113 14.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 47.7 (+/- 0.44) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P48 38835413 5.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 29.7 (+/- 0.29) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P30 38835255 0.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 89.6 (+/- 0.77) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P90 38835614 1.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 94.6 (+/- 0.81) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P95 38835623 4.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 31.7 (+/- 0.31) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P32 38835282 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 319.5 (+/- 2.33) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P320 38836086 12.99 SGD
Shipped after 2018-01-26
- 8.4(+/-0.15) 70(+/-5) 334.5 (+/- 2.42) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P335 38836095 13.99 SGD
Shipped after 2018-01-29
- 3.5(+/-0.1) 70(+/-5) 35.7 (+/- 0.34) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P36 38835325 4.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 359.5 (+/- 2.57) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P360 38836122 17.99 SGD
Shipped after 2018-01-29
- 8.4(+/-0.15) 70(+/-5) 374.5 (+/- 2.67) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P375 38836131 16.99 SGD
Shipped after 2018-01-26
- 3.5(+/-0.1) 70(+/-5) 37.7 (+/- 0.37) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P38 38835334 0.99 SGD
Shipped after 2018-01-22
- 8.4(+/-0.15) 70(+/-5) 384.5 (+/- 2.73) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P385 38836147 16.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 54.6 (+/- 0.49) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P55 38835483 1.99 SGD
Shipped after 2018-01-29
- 5.7(+/-0.13) 70(+/-5) 55.6 (+/- 0.5) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-P56 38835492 4.99 SGD
Shipped after 2018-01-26
- 5.7(+/-0.13) 70(+/-5) 57.6 (+/- 0.52) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P58 38835501 1.99 SGD
Shipped after 2018-01-22
- 5.7(+/-0.13) 70(+/-5) 84.6 (+/- 0.73) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-P85 38835605 1.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-08-10 11:14:06
The product is very satisfying. Because it is a product you can not buy unless you go to a specialty shop, I am very sorry for Monotaro who can be purchased on the net at work.
This review is about item#38835097.
Used as a motorcycle repair part
5
From Japan
On 2017-06-26 19:40:34
I was surprised that it was individually wrapped individually for small sizes and provided at this price. I am very satisfied.
This review is about item#38834993.
Car wash machine
5
From Japan
On 2016-10-14 15:35:46
Used for attaching pressure-resistant hose. Good without water leakage
This review is about item#38835045.

Related Products