Buy more than* S$200* and get FREE SHIPPING

For Fixing O Ring S Series, Nbr

4.82 (11)
Heat-Resistant Temperature (deg C)
100
...see all>
Product Options
ADD TO CART
Type Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 19.5(+/-0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S20 38836375 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 21.5(+/-0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S22 38836384 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 11.5(+/-0.15) JIS1speciesANBR(nitrilerubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S12 38836235 0.99 SGD
Shipped after 2018-01-26
For S-shaped fixture 2.0 (+/- 0.1) 70 (+/- 5) 74.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S75 38836752 1.99 SGD
Shipped after 2018-01-26
For S-shaped fixture 1.5 (+/- 0.1) 70 (+/- 5) 6.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S7 38836725 0.99 SGD
Shipped after 2018-01-22
For S-shaped fixture 2.0 (+/- 0.1) 70 (+/- 5) 59.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S60 38836682 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 124.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S125 38836262 8.99 SGD
Shipped after 2018-01-26
- 2.0(+/-0.1) 70(+/-5) 23.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S24 38836402 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 66.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S67 38836716 5.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 69.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S70 38836734 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 114.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S115 38836226 8.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 144.5 (+/- 0.6) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S145 38836323 5.99 SGD
Shipped after 2018-01-26
- 2.0(+/-0.1) 70(+/-5) 55.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S56 38836664 0.99 SGD
Shipped after 2018-01-30
- 2.0(+/-0.1) 70(+/-5) 79.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S80 38836777 1.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 84.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S85 38836786 5.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 89.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S90 38836804 5.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 129.5 (+/- 0.6) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S130 38836271 5.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 21.9 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S22.4 38836393 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 24.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S25 38836411 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 28.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S29 38836445 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 35.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S36 38836524 0.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 70.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S71 38836743 1.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 119.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S120 38836253 7.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 131.5 (+/- 0.6) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S132 38836287 3.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 134.5 (+/- 0.6) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S135 38836296 5.99 SGD
Shipped after 2018-01-26
- 2.0(+/-0.1) 70(+/-5) 149.5 (+/- 0.6) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S150 38836341 3.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 39.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S40 38836567 0.99 SGD
Shipped after 2018-01-22
- 1.5(+/-0.1) 70(+/-5) 7.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S8 38836761 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 94.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S95 38836813 2.99 SGD
Shipped after 2018-01-29
- 1.5(+/-0.1) 70(+/-5) 9.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S10 38836165 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 99.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S100 38836174 6.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 109.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S110 38836201 8.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 27.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S28 38836436 0.99 SGD
Shipped after 2018-01-22
- 1.5(+/-0.1) 70(+/-5) 2.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S3 38836454 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 35 (+/- 0.15) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S35.5 38836515 4.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 37.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S38 38836533 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 38.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S39 38836542 4.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 62.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S63 38836691 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 64.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S65 38836707 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 31 (+/- 0.15) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S31.5 38836472 4.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 34.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S35 38836506 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 111.5 (+/- 0.4) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S112 38836217 2.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 139.5 (+/- 0.6) JIS 1 species A NBR (nitrile rubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S140 38836314 5.99 SGD
Shipped after 2018-01-29
- 2.0(+/-0.1) 70(+/-5) 31.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S32 38836481 0.99 SGD
Shipped after 2018-01-22
- 2.0(+/-0.1) 70(+/-5) 43.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S44 38836585 0.99 SGD
Shipped after 2018-01-22
For S-shaped fixture 1.5 (+/- 0.1) 70 (+/- 5) 13.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S14 38836305 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 12(+/-0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S12.5 38836244 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 14.5(+/-0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S15 38836332 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 15.5(+/-0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S16 38836357 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 54.5 (+/- 0.25) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S55 38836655 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 45.5 (+/- 0.25) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S46 38836603 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 47.5 (+/- 0.25) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S48 38836612 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 4.5 (+/- 0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S5 38836621 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 3.5 (+/- 0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S4 38836551 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 25.5 (+/- 0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S26 38836427 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 104.5(+/-0.4) JIS1speciesANBR(nitrilerubber) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1A-S105 38836183 1.99 SGD
Shipped after 2018-01-29
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 10.7(+/-0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S11.2 38836192 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 33.5 (+/- 0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S34 38836497 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 49.5 (+/- 0.25) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S50 38836637 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 52.5 (+/- 0.25) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S53 38836646 1.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 1.5(+/-0.1) 70(+/-5) 8.5 (+/- 0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S9 38836795 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 29.5 (+/- 0.15) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S30 38836463 0.99 SGD
Shipped after 2018-01-22
S-shapedfixturefor 2.0(+/-0.1) 70(+/-5) 44.5 (+/- 0.25) JIS1speciesANBR(nitrilerubber)   1PC 1 1A-S45 38836594 0.99 SGD
Shipped after 2018-01-22
For S-shaped fixture 1.5 (+/- 0.1) 70 (+/- 5) 5.5 (+/- 0.15) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S6 38836673 0.99 SGD
Shipped after 2018-01-22
For S-shaped fixture 2.0 (+/- 0.1) 70 (+/- 5) 41.5 (+/- 0.25) JIS 1 species A NBR (nitrile rubber)   1PC 1 1A-S42 38836576 0.99 SGD
Shipped after 2018-01-22
For S fixed form 1.5(+/-0.1) 70(+/-5) 17.5(+/-0.15) JIS CLASS 1 A NBR (NITRILE RUBBER)   1PC 1 1A-S18 38836366 0.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
To replace the O-ring of the pipettor
5
From Japan
On 2018-01-10 09:16:08
Purchased for 10 mL of clear pipette made by LMS that is also sold in monotaro. Because it was an unseen size, we always have inventory and it can be purchased cheaply and it is saved. Durability is bad compared to the thing which is attached originally, but since unit price is cheap, it uses without exception being replaced and using it.
This review is about item#38836192.
Car Maintenance
5
From Japan
On 2017-11-20 22:01:01
Cigar socket for foreign cars is bigger in diameter and shallower in depth than those of Japanese cars, so it can not be connected well, but it can not be connected well, but with this O ring attached to the male side, it plugs into the female , By pushing O ring with claws such as nails, a toothpick etc. with a thin tip, it became possible to take power supply stably even while running. When purchasing, I actually measure the diameters of the female side and the male side, pick about 2 kinds of O rings, I think that you can find what you are looking for when you wear it.
This review is about item#38836375.
Repair of gas gun
5
From Japan
On 2017-10-11 15:24:45
It used for the O ring of the rear end of the floating valve of Western Arms. It was perfect.
This review is about item#38836192.
Repair of bicycle portable pump
3
From Japan
On 2017-07-19 15:26:14
1A - S6 on the head side for repairing the bicycle portable pump head, Although I bought it with my thought to install 1A - S4 on the valve side of the tube, I was able to fix it by exchanging the head side O ring with 1A - S6. Incidentally, install the 1A - S4 on the valve side without the O - ring on the head side I did not keep airtight and failed when I put in an air test. I'm planning to use it on my side as I'm worried about buying an American conversion adapter the next time. In bicycle-related situations repair of what O-rings are used in various places Even if parts are not supplied and also supplied, they are unexpectedly expensive and hesitate to purchase There are many things to do, but it is interesting to experiment and obtain it cheaply here.
This review is about item#38836551.
Used for bicycle pump head.
5
From Japan
On 2017-07-16 19:53:40
The O ring used for the bicycle portable pump head is well removed Repeating the operation of pushing it into the inner groove with tweezers causes O ring As it got gradually deteriorated and it seemed to be in a state that it was going to be replaced and as a spare item I purchased 1A - S6. I was able to confirm that the pump function after replacement works normally, Because the wire diameter of 1A - S6O is somewhat thinner than the genuine one, the inside diameter after installation is large, Surprisingly the resistance when removing it from the valve decreased and it did not fall off. With the pump function recovered, there is no worry of falling off of the O ring at the destination With concern solved at a stroke and it is safe to cycling with this You can go out.
This review is about item#38836673.
Replacement of degraded parts
5
From Japan
On 2016-09-30 19:22:51
There are various sizes, we measured the actual thing and ordered. I ordered it with a sense that I could not find it easily, but I am using it without problems. It is difficult if you are not a professional.
This review is about item#38836454.
As a rubber seal
5
From Japan
On 2016-05-29 17:39:40
I am satisfied with cheap good things
This review is about item#38836472.
As a seal of the agricultural machinery carburetor
5
From Japan
On 2016-04-27 15:34:22
Buy with parts is very expensive. I am satisfied with this product.
This review is about item#38836567.
For repair
5
From Japan
On 2015-08-07 18:13:15
Very good. How about durability?
This review is about item#38836411.
Vehicle maintenance
5
From Japan
On 2014-08-14 14:31:37
Only a small amount at a time, I will not purchase so it is useful in terms of price.
This review is about item#38836576.

Related Products