Buy more than* S$200* and get FREE SHIPPING

O Ring for Fixing P Series, Fluorine

4.50 (8)
Heat-Resistant Temperature (deg C)
200
...see all>
Product Options
ADD TO CART
Hardness Inner Diameter (phi mm) Material Type Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Inner Diameter (phi mm) Material Type Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70(+/-5) 2.8(+/-0.14) JIS4speciesD(Fussogomu) P-typefixingexercise 1.9(+/-0.08)   1PC 1 4D-P3 38837285 0.99 SGD
In stock
70(+/-5) 4.8 (+/- 0.15) JIS4speciesD(Fussogomu) P-typefixingexercise 1.9(+/-0.08)   1PC 1 4D-P5 38837303 0.99 SGD
In stock
70(+/-5) 23.7 (+/- 0.24) JIS4speciesD(Fussogomu) P-typefixingexercise 3.5(+/-0.1)   1PC 1 4D-P24 38837504 1.99 SGD
In stock
70(+/-5) 9.8 (+/- 0.17) JIS4speciesD(Fussogomu) P-typefixingexercise 2.4(+/-0.09)   1PC 1 4D-P10A 38837364 0.99 SGD
In stock
70(+/-5) 12.3(+/-0.19) JIS4speciesD(Fussogomu) P-typefixingexercise 2.4(+/-0.09)   1PC 1 4D-P12.5 38837407 0.99 SGD
In stock
70 (+/- 5) 17.8 (+/- 0.21) JIS 4 species D (Fussogomu) P-type for fixing and exercise 2.4 (+/- 0.09)   1PC 1 4D-P18 38837443 0.99 SGD
In stock
70 (+/- 5) 19.8 (+/- 0.22) JIS 4 species D (Fussogomu) P-type for fixing and exercise 2.4 (+/- 0.09)   1PC 1 4D-P20 38837452 0.99 SGD
In stock
70 (+/- 5) 13.8 (+/- 0.19) JIS 4 species D (Fussogomu) P-type for fixing and exercise 2.4 (+/- 0.09)   1PC 1 4D-P14 38837416 0.99 SGD
In stock
70 (+/- 5) 9.8 (+/- 0.17) JIS 4 species D (Fussogomu) P-type for fixing and exercise 1.9 (+/- 0.08)   1PC 1 4D-P10 38837355 0.99 SGD
In stock
70(+/-5) 5.8 (+/- 0.15) JIS4speciesD(Fussogomu) P-typefixingexercise 1.9(+/-0.08)   1PC 1 4D-P6 38837312 0.99 SGD
In stock
70(+/-5) 21.8(+/-0.24) JIS4speciesD(Fussogomu) P-typefixingexercise 2.4(+/-0.09)   1PC 1 4D-P22 38837477 1.99 SGD
Shipped after 2018-01-24
70(+/-5) 22.1(+/-0.24) JIS4speciesD(Fussogomu) P-typefixingexercise 3.5(+/-0.1)   1PC 1 4D-P22.4 38837495 1.99 SGD
In stock
70(+/-5) 15.8(+/-0.2) JIS4speciesD(Fussogomu) P-typefixingexercise 2.4(+/-0.09)   1PC 1 4D-P16 38837434 0.99 SGD
In stock
70(+/-5) 20.8(+/-0.23) JIS4speciesD(Fussogomu) P-typefixingexercise 2.4(+/-0.09)   1PC 1 4D-P21 38837461 1.99 SGD
In stock
70(+/-5) 119.6 (+/- 0.98) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P120 38838012 17.99 SGD
Shipped after 2018-01-25
70(+/-5) 124.6 (+/- 1.01) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P125 38838021 15.99 SGD
Shipped after 2018-01-26
70(+/-5) 129.6 (+/- 1.05) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P130 38838037 15.99 SGD
Shipped after 2018-01-25
70(+/-5) 131.6 (+/- 1.06) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P132 38838046 15.99 SGD
Shipped after 2018-01-25
70(+/-5) 139.6 (+/- 1.12) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P140 38838064 18.99 SGD
Shipped after 2018-01-25
70(+/-5) 144.6 (+/- 1.16) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P145 38838073 21.99 SGD
Shipped after 2018-01-26
70(+/-5) 14.8 (+/- 0.2) JIS 4 species D (fluorine \ rubber) - 2.4(+/-0.09)   1PC 1 4D-P15 38837425 0.99 SGD
In stock
70(+/-5) 149.6 (+/- 1.19) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P150 38838082 18.99 SGD
Shipped after 2018-01-25
70(+/-5) 149.5 (+/- 1.19) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P150A 38838091 24.99 SGD
Shipped after 2018-01-25
70(+/-5) 154.5 (+/- 1.23) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P155 38838107 24.99 SGD
Shipped after 2018-01-25
70(+/-5) 174.5 (+/- 1.37) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P175 38838143 34.99 SGD
Shipped after 2018-01-25
70(+/-5) 184.5 (+/- 1.44) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P185 38838161 34.99 SGD
Shipped after 2018-01-25
70(+/-5) 208.5 (+/- 1.61) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P209 38838213 49.99 SGD
Shipped after 2018-01-25
70(+/-5) 244.5 (+/- 1.84) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P245 38838292 52.99 SGD
Shipped after 2018-01-25
70(+/-5) 254.5 (+/- 1.91) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P255 38838317 61.99 SGD
Shipped after 2018-01-25
70(+/-5) 284.5 (+/- 2.1) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P285 38838371 78.99 SGD
Shipped after 2018-01-25
70(+/-5) 334.5 (+/- 2.42) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P335 38838432 129.99 SGD
Shipped after 2018-01-25
70(+/-5) 33.7 (+/- 0.33) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P34 38837617 2.99 SGD
Shipped after 2018-01-26
70(+/-5) 111.6 (+/- 0.92) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P112 38837994 13.99 SGD
Shipped after 2018-01-25
70(+/-5) 114.6 (+/- 0.94) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P115 38838003 15.99 SGD
Shipped after 2018-01-25
70(+/-5) 204.5 (+/- 1.58) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P205 38838204 49.99 SGD
Shipped after 2018-01-25
70(+/-5) 214.5 (+/- 1.65) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P215 38838231 49.99 SGD
Shipped after 2018-01-25
70(+/-5) 219.5 (+/- 1.68) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P220 38838247 52.99 SGD
Shipped after 2018-01-25
70(+/-5) 224.5 (+/- 1.71) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P225 38838256 52.99 SGD
Shipped after 2018-01-25
70(+/-5) 164.5 (+/- 1.3) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P165 38838125 29.99 SGD
Shipped after 2018-01-26
70(+/-5) 169.5 (+/- 1.33) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P170 38838134 34.99 SGD
Shipped after 2018-01-25
70(+/-5) 189.5 (+/- 1.48) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P190 38838177 34.99 SGD
Shipped after 2018-01-25
70(+/-5) 194.5 (+/- 1.51) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P195 38838186 34.99 SGD
Shipped after 2018-01-25
70(+/-5) 199.5 (+/- 1.55) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P200 38838195 42.99 SGD
Shipped after 2018-01-26
70(+/-5) 21.7 (+/- 0.24) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P22A 38837486 1.99 SGD
In stock
70(+/-5) 259.5 (+/- 1.94) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P260 38838326 61.99 SGD
Shipped after 2018-01-25
70(+/-5) 279.5 (+/- 2.07) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P280 38838362 69.99 SGD
Shipped after 2018-01-26
70(+/-5) 29.7 (+/- 0.29) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P30 38837574 2.99 SGD
In stock
70(+/-5) 299.5 (+/- 2.2) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P300 38838405 83.99 SGD
Shipped after 2018-01-25
70(+/-5) 31.2 (+/- 0.31) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P31.5 38837592 3.99 SGD
Shipped after 2018-01-25
70(+/-5) 374.5 (+/- 2.67) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P375 38838475 159.99 SGD
Shipped after 2018-01-25
70(+/-5) 384.5 (+/- 2.73) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P385 38838484 159.99 SGD
Shipped after 2018-01-25
70(+/-5) 35.2 (+/- 0.34) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P35.5 38837635 5.99 SGD
Shipped after 2018-01-26
70(+/-5) 37.7 (+/- 0.37) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P38 38837653 5.99 SGD
Shipped after 2018-01-26
70(+/-5) 38.7 (+/- 0.37) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P39 38837662 5.99 SGD
Shipped after 2018-01-26
70(+/-5) 3.8 (+/- 0.14) JIS 4 species D (fluorine \ rubber) - 1.9(+/-0.08)   1PC 1 4D-P4 38837294 0.99 SGD
In stock
70(+/-5) 40.7 (+/- 0.38) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P41 38837687 4.99 SGD
Shipped after 2018-01-25
70(+/-5) 41.7 (+/- 0.39) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P42 38837696 3.99 SGD
Shipped after 2018-01-26
70(+/-5) 43.7 (+/- 0.41) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P44 38837705 3.99 SGD
Shipped after 2018-01-26
70(+/-5) 44.7 (+/- 0.41) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P45 38837714 3.99 SGD
In stock
70(+/-5) 47.7 (+/- 0.44) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P48 38837732 3.99 SGD
In stock
70(+/-5) 47.6 (+/- 0.44) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P48A 38837741 7.99 SGD
Shipped after 2018-01-26
70(+/-5) 48.7 (+/- 0.45) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P49 38837757 6.99 SGD
Shipped after 2018-01-26
70(+/-5) 49.7 (+/- 0.45) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P50 38837766 3.99 SGD
In stock
70(+/-5) 79.6 (+/- 0.69) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P80 38837915 13.99 SGD
Shipped after 2018-01-26
70(+/-5) 84.6 (+/- 0.73) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P85 38837924 13.99 SGD
Shipped after 2018-01-26
70(+/-5) 8.8 (+/- 0.17) JIS 4 species D (fluorine \ rubber) - 1.9(+/-0.08)   1PC 1 4D-P9 38837346 0.99 SGD
In stock
70(+/-5) 89.6 (+/- 0.77) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P90 38837933 13.99 SGD
Shipped after 2018-01-26
70(+/-5) 339.5 (+/- 2.45) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P340 38838441 129.99 SGD
Shipped after 2018-01-25
70(+/-5) 34.7 (+/- 0.34) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P35 38837626 2.99 SGD
Shipped after 2018-01-26
70(+/-5) 70.6 (+/- 0.62) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P71 38837897 9.99 SGD
Shipped after 2018-01-25
70(+/-5) 94.6 (+/- 0.81) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P95 38837942 11.99 SGD
Shipped after 2018-01-26
70(+/-5) 45.7 (+/- 0.42) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P46 38837723 6.99 SGD
Shipped after 2018-01-26
70(+/-5) 49.6 (+/- 0.45) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P50A 38837775 7.99 SGD
Shipped after 2018-01-26
70(+/-5) 51.6 (+/- 0.47) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P52 38837784 7.99 SGD
Shipped after 2018-01-25
70(+/-5) 52.6 (+/- 0.48) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P53 38837793 7.99 SGD
Shipped after 2018-01-26
70(+/-5) 62.6 (+/- 0.56) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P63 38837854 11.99 SGD
Shipped after 2018-01-25
70(+/-5) 11 (+/- 0.18) JIS 4 species D (fluorine \ rubber) - 2.4(+/-0.09)   1PC 1 4D-P11.2 38837382 0.99 SGD
In stock
70(+/-5) 249.5 (+/- 1.88) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P250 38838301 61.99 SGD
Shipped after 2018-01-25
70(+/-5) 264.5 (+/- 1.97) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P265 38838335 61.99 SGD
Shipped after 2018-01-25
70(+/-5) 294.5 (+/- 2.17) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P295 38838396 78.99 SGD
Shipped after 2018-01-25
70(+/-5) 28.7 (+/- 0.29) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P29 38837556 1.99 SGD
In stock
70(+/-5) 30.7 (+/- 0.3) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P31 38837583 3.99 SGD
Shipped after 2018-01-26
70(+/-5) 314.5 (+/- 2.3) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P315 38838414 109.99 SGD
Shipped after 2018-01-25
70(+/-5) 11.8 (+/- 0.19) JIS 4 species D (fluorine \ rubber) - 2.4(+/-0.09)   1PC 1 4D-P12 38837391 0.99 SGD
In stock
70(+/-5) 179.5 (+/- 1.4) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P180 38838152 34.99 SGD
Shipped after 2018-01-26
70(+/-5) 229.5 (+/- 1.75) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P230 38838265 52.99 SGD
Shipped after 2018-01-25
70(+/-5) 134.6 (+/- 1.09) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P135 38838055 15.99 SGD
Shipped after 2018-01-25
70(+/-5) 159.5 (+/- 1.26) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P160 38838116 29.99 SGD
Shipped after 2018-01-25
70(+/-5) 209.5 (+/- 1.62) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P210 38838222 49.99 SGD
Shipped after 2018-01-25
70(+/-5) 269.5 (+/- 2.01) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P270 38838344 61.99 SGD
Shipped after 2018-01-26
70(+/-5) 274.5 (+/- 2.04) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P275 38838353 69.99 SGD
Shipped after 2018-01-25
70(+/-5) 27.7 (+/- 0.28) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P28 38837547 1.99 SGD
In stock
70(+/-5) 29.2 (+/- 0.29) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P29.5 38837565 3.99 SGD
Shipped after 2018-01-26
70(+/-5) 99.6 (+/- 0.84) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P100 38837951 14.99 SGD
Shipped after 2018-01-26
70(+/-5) 101.6 (+/- 0.85) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P102 38837967 12.99 SGD
Shipped after 2018-01-25
70(+/-5) 104.6 (+/- 0.87) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P105 38837976 12.99 SGD
Shipped after 2018-01-26
70(+/-5) 10.8 (+/- 0.18) JIS 4 species D (fluorine \ rubber) - 2.4(+/-0.09)   1PC 1 4D-P11 38837373 0.99 SGD
In stock
70(+/-5) 109.6 (+/- 0.91) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P110 38837985 12.99 SGD
Shipped after 2018-01-25
70(+/-5) 234.5 (+/- 1.78) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P235 38838274 54.99 SGD
Shipped after 2018-01-26
70(+/-5) 239.5 (+/- 1.81) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P240 38838283 52.99 SGD
Shipped after 2018-01-25
70(+/-5) 24.7 (+/- 0.25) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1)   1PC 1 4D-P25 38837513 1.99 SGD
In stock
70(+/-5) 25.2 (+/- 0.25) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P25.5 38837522 7.99 SGD
Shipped after 2018-01-26
70(+/-5) 25.7 (+/- 0.26) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P26 38837531 7.99 SGD
Shipped after 2018-01-26
70(+/-5) 289.5 (+/- 2.14) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P290 38838387 78.99 SGD
Shipped after 2018-01-25
70(+/-5) 31.7 (+/- 0.31) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P32 38837601 2.99 SGD
Shipped after 2018-01-26
70(+/-5) 319.5 (+/- 2.33) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P320 38838423 109.99 SGD
Shipped after 2018-01-25
70(+/-5) 354.5 (+/- 2.54) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P355 38838457 139.99 SGD
Shipped after 2018-01-25
70(+/-5) 35.7 (+/- 0.34) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P36 38837644 5.99 SGD
Shipped after 2018-01-26
70(+/-5) 359.5 (+/- 2.57) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P360 38838466 139.99 SGD
Shipped after 2018-01-25
70(+/-5) 39.7 (+/- 0.37) JIS 4 species D (fluorine \ rubber) - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P40 38837671 5.99 SGD
Shipped after 2018-01-26
70(+/-5) 54.6 (+/- 0.49) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P55 38837802 7.99 SGD
Shipped after 2018-01-26
70(+/-5) 55.6 (+/- 0.5) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P56 38837811 8.99 SGD
Shipped after 2018-01-25
70(+/-5) 57.6 (+/- 0.52) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P58 38837827 8.99 SGD
Shipped after 2018-01-25
70(+/-5) 64.6 (+/- 0.57) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P65 38837863 9.99 SGD
Shipped after 2018-01-26
70(+/-5) 66.6 (+/- 0.59) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P67 38837872 9.99 SGD
Shipped after 2018-01-25
70(+/-5) 399.5 (+/- 2.82) JIS 4 species D (fluorine \ rubber) - 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P400 38838493 179.99 SGD
Shipped after 2018-01-25
70(+/-5) 74.6 (+/- 0.65) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P75 38837906 11.99 SGD
Shipped after 2018-01-25
70(+/-5) 59.6 (+/- 0.53) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P60 38837836 9.99 SGD
Shipped after 2018-01-25
70(+/-5) 6.8 (+/- 0.16) JIS 4 species D (fluorine \ rubber) - 1.9(+/-0.08)   1PC 1 4D-P7 38837321 0.99 SGD
In stock
70(+/-5) 69.6 (+/- 0.61) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P70 38837881 11.99 SGD
Shipped after 2018-01-26
70(+/-5) 61.6 (+/- 0.55) JIS 4 species D (fluorine \ rubber) - 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4D-P62 38837845 9.99 SGD
Shipped after 2018-01-25
70(+/-5) 7.8(+/-0.16) 4 JIS D(Fluorocarbon Rubber) TYPE P FOR FIXING / EXERCISE 1.9(+/-0.08)   1PC 1 4D-P8 38837337 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
BMW MINI
3
From Japan
On 2017-08-15 14:20:10
Even if the size of the actual product is measured as a rubber product, since impossible precision is not from the solution, I tried several kinds in increments of 1 mm. It is convenient because it is possible to do things like monotaro.
This review is about item#38837443.
Maintenance of the motorcycle
5
From Japan
On 2017-02-10 15:50:57
I am satisfied very well both in price and quality! If there is a chance, I will buy it again.
This review is about item#38837294.
Repair of diesel engine
5
From Japan
On 2017-01-17 08:22:11
It is superior in heat resistance and oil resistance as well as genuine parts made of fluorine and the price is less than half price very much and I am very thankful.
This review is about item#38837407.
overhaul
4
From Japan
On 2016-08-17 19:05:50
Although a little rubber was thick, it was relieved because it did not leak!
This review is about item#38837312.
Bicycle pedal seal
5
From Japan
On 2016-03-30 08:36:39
I used it for the dust seal of the bicycle pedal (speed play). Installation is fine.
This review is about item#38837355.
Seal material for motorcycle
5
From Japan
On 2016-02-14 20:46:50
There is a sense of security because the material is solid
This review is about item#38837285.
I will use it for repairing Coleman's gasoline burner
5
From Japan
On 2015-11-02 17:53:46
There is no problem in particular. I am saved because the dimensions are perfect.
This review is about item#38837303.
Radio control model
4
From Japan
On 2015-02-12 07:54:02
I want a high use temperature
This review is about item#38837477.

Related Products