Buy more than* S$200* and get FREE SHIPPING

For Fixing O Ring P Series, Red Silicon

4.25 (12)
Heat-Resistant Temperature (deg C)
200
...see all>
Product Options
ADD TO CART
Hardness Inner Diameter (phi mm) Type Material Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Inner Diameter (phi mm) Type Material Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70(+/-5) 101.6 (+/- 0.85) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P102 R 38839841 4.99 SGD
Shipped after 2018-05-31
70(+/-5) 159.5 (+/- 1.26) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P160 R 38839997 9.99 SGD
Shipped after 2018-06-04
70(+/-5) 224.5 (+/- 1.71) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P225 R 38840137 16.99 SGD
Shipped after 2018-05-31
70(+/-5) 269.5 (+/- 2.01) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P270 R 38840225 17.99 SGD
Shipped after 2018-07-17
70(+/-5) 30.7 (+/- 0.3) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P31 R 38839464 0.99 SGD
In stock
70(+/-5) 149.5 (+/- 1.19) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P150A R 38839972 9.99 SGD
Shipped after 2018-05-31
70(+/-5) 209.5 (+/- 1.62) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P210 R 38840103 15.99 SGD
Shipped after 2018-05-31
70(+/-5) 22.1 (+/- 0.24) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P22.4 R 38839376 0.99 SGD
In stock
70(+/-5) 284.5 (+/- 2.1) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P285 R 38840252 19.99 SGD
Shipped after 2018-05-31
70(+/-5) 294.5 (+/- 2.17) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P295 R 38840277 19.99 SGD
Shipped after 2018-05-31
70(+/-5) 2.8 (+/- 0.14) - JIS 4 species C (silicon rubber) 1.9(+/-0.08)   1PC 1 4C-P3 R 38839166 0.99 SGD
In stock
70(+/-5) 52.6 (+/- 0.48) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P53 R 38839674 2.99 SGD
Shipped after 2018-06-04
70(+/-5) 54.6 (+/- 0.49) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P55 R 38839683 5.99 SGD
Shipped after 2018-06-04
70(+/-5) 57.6 (+/- 0.52) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P58 R 38839701 5.99 SGD
Shipped after 2018-06-04
70(+/-5) 62.6 (+/- 0.56) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P63 R 38839735 3.99 SGD
Shipped after 2018-05-31
70(+/-5) 66.6 (+/- 0.59) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P67 R 38839753 5.99 SGD
Shipped after 2018-06-04
70(+/-5) 94.6 (+/- 0.81) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P95 R 38839823 6.99 SGD
Shipped after 2018-05-31
70(+/-5) 164.5 (+/- 1.3) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P165 R 38840006 9.99 SGD
Shipped after 2018-05-31
70(+/-5) 19.8(+/-0.22) P-typeexercise JIS4speciesC(siliconrubber) 2.4(+/-0.09)   1PC 1 4C-P20 R 38839333 0.99 SGD
In stock
70(+/-5) 9.8 (+/- 0.17) - JIS 4 species C (silicon rubber) 1.9(+/-0.08)   1PC 1 4C-P10 R 38839236 0.99 SGD
In stock
70(+/-5) 124.6 (+/- 1.01) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P125 R 38839902 8.99 SGD
Shipped after 2018-05-31
70(+/-5) 144.6 (+/- 1.16) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P145 R 38839954 8.99 SGD
Shipped after 2018-06-04
70(+/-5) 14.8 (+/- 0.2) - JIS 4 species C (silicon rubber) 2.4(+/-0.09)   1PC 1 4C-P15 R 38839306 0.99 SGD
In stock
70(+/-5) 154.5 (+/- 1.23) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P155 R 38839981 10.99 SGD
Shipped after 2018-05-31
70(+/-5) 174.5 (+/- 1.37) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P175 R 38840024 11.99 SGD
Shipped after 2018-05-31
70(+/-5) 179.5 (+/- 1.4) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P180 R 38840033 11.99 SGD
Shipped after 2018-05-31
70(+/-5) 204.5 (+/- 1.58) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P205 R 38840085 15.99 SGD
Shipped after 2018-05-31
70(+/-5) 208.5 (+/- 1.61) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P209 R 38840094 21.99 SGD
Shipped after 2018-05-31
70(+/-5) 214.5 (+/- 1.65) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P215 R 38840112 15.99 SGD
Shipped after 2018-05-31
70(+/-5) 23.7 (+/- 0.24) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P24 R 38839385 0.99 SGD
Shipped after 2018-05-30
70(+/-5) 254.5 (+/- 1.91) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P255 R 38840191 17.99 SGD
Shipped after 2018-05-31
70(+/-5) 289.5 (+/- 2.14) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P290 R 38840261 19.99 SGD
Shipped after 2018-05-31
70(+/-5) 33.7 (+/- 0.33) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P34 R 38839491 0.99 SGD
In stock
70(+/-5) 35.2 (+/- 0.34) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P35.5 R 38839516 5.99 SGD
Shipped after 2018-06-04
70(+/-5) 38.7 (+/- 0.37) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P39 R 38839543 0.99 SGD
In stock
70(+/-5) 40.7 (+/- 0.38) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P41 R 38839561 1.99 SGD
Shipped after 2018-06-04
70(+/-5) 41.7 (+/- 0.39) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P42 R 38839577 1.99 SGD
Shipped after 2018-05-31
70(+/-5) 43.7 (+/- 0.41) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P44 R 38839586 1.99 SGD
Shipped after 2018-06-04
70(+/-5) 44.7 (+/- 0.41) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P45 R 38839595 1.99 SGD
Shipped after 2018-06-04
70(+/-5) 45.7 (+/- 0.42) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P46 R 38839604 4.99 SGD
Shipped after 2018-06-04
70(+/-5) 51.6 (+/- 0.47) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P52 R 38839665 2.99 SGD
Shipped after 2018-05-31
70(+/-5) 129.6 (+/- 1.05) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P130 R 38839911 8.99 SGD
Shipped after 2018-05-31
70(+/-5) 139.6 (+/- 1.12) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P140 R 38839945 8.99 SGD
Shipped after 2018-06-04
70(+/-5) 199.5 (+/- 1.55) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P200 R 38840076 13.99 SGD
Shipped after 2018-06-04
70(+/-5) 219.5 (+/- 1.68) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P220 R 38840121 16.99 SGD
Shipped after 2018-05-31
70(+/-5) 234.5 (+/- 1.78) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P235 R 38840155 16.99 SGD
Shipped after 2018-05-31
70(+/-5) 259.5 (+/- 1.94) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P260 R 38840207 17.99 SGD
Shipped after 2018-05-31
70(+/-5) 264.5 (+/- 1.97) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P265 R 38840216 17.99 SGD
Shipped after 2018-06-04
70(+/-5) 274.5 (+/- 2.04) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P275 R 38840234 17.99 SGD
Shipped after 2018-05-31
70(+/-5) 279.5 (+/- 2.07) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P280 R 38840243 17.99 SGD
Shipped after 2018-05-31
70(+/-5) 35.7 (+/- 0.34) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P36 R 38839525 0.99 SGD
Shipped after 2018-05-31
70(+/-5) 39.7 (+/- 0.37) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P40 R 38839552 1.99 SGD
In stock
70(+/-5) 59.6 (+/- 0.53) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P60 R 38839717 2.99 SGD
Shipped after 2018-06-04
70(+/-5) 99.6 (+/- 0.84) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P100 R 38839832 7.99 SGD
Shipped after 2018-06-04
70(+/-5) 104.6 (+/- 0.87) - JIS 4 species C (silicon rubber) 5.7(+/-0.13)   1PC 1 4C-P105 R 38839857 4.99 SGD
In stock
70(+/-5) 9.8 (+/- 0.17) - JIS 4 species C (silicon rubber) 2.4(+/-0.09)   1PC 1 4C-P10A R 38839245 0.99 SGD
In stock
70(+/-5) 10.8 (+/- 0.18) - JIS 4 species C (silicon rubber) 2.4(+/-0.09)   1PC 1 4C-P11 R 38839254 0.99 SGD
Shipped after 2018-05-28
70(+/-5) 111.6 (+/- 0.92) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P112 R 38839875 5.99 SGD
Shipped after 2018-05-31
70(+/-5) 114.6 (+/- 0.94) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P115 R 38839884 5.99 SGD
Shipped after 2018-05-31
70(+/-5) 11.8 (+/- 0.19) - JIS 4 species C (silicon rubber) 2.4(+/-0.09)   1PC 1 4C-P12 R 38839272 0.99 SGD
In stock
70(+/-5) 119.6 (+/- 0.98) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P120 R 38839893 8.99 SGD
Shipped after 2018-06-04
70(+/-5) 134.6 (+/- 1.09) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P135 R 38839936 8.99 SGD
Shipped after 2018-05-31
70(+/-5) 184.5 (+/- 1.44) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P185 R 38840042 11.99 SGD
Shipped after 2018-05-31
70(+/-5) 189.5 (+/- 1.48) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P190 R 38840051 13.99 SGD
Shipped after 2018-05-31
70(+/-5) 194.5 (+/- 1.51) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P195 R 38840067 15.99 SGD
Shipped after 2018-05-31
70(+/-5) 229.5 (+/- 1.75) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P230 R 38840146 16.99 SGD
Shipped after 2018-06-04
70(+/-5) 239.5 (+/- 1.81) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P240 R 38840164 16.99 SGD
Shipped after 2018-06-04
70(+/-5) 25.7 (+/- 0.26) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P26 R 38839412 0.99 SGD
In stock
70(+/-5) 299.5 (+/- 2.2) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P300 R 38840286 20.99 SGD
Shipped after 2018-06-04
70(+/-5) 47.7 (+/- 0.44) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P48 R 38839622 1.99 SGD
Shipped after 2018-06-04
70(+/-5) 47.6 (+/- 0.44) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P48A R 38839613 2.99 SGD
Shipped after 2018-06-04
70(+/-5) 64.6 (+/- 0.57) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P65 R 38839744 5.99 SGD
Shipped after 2018-06-04
70(+/-5) 109.6 (+/- 0.91) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P110 R 38839866 5.99 SGD
Shipped after 2018-06-04
70(+/-5) 131.6 (+/- 1.06) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P132 R 38839927 8.99 SGD
Shipped after 2018-06-04
70(+/-5) 149.6 (+/- 1.19) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P150 R 38839963 7.99 SGD
Shipped after 2018-06-04
70(+/-5) 169.5 (+/- 1.33) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P170 R 38840015 11.99 SGD
Shipped after 2018-06-04
70(+/-5) 20.8 (+/- 0.23) - JIS 4 species C (silicon rubber) 2.4(+/-0.09)   1PC 1 4C-P21 R 38839342 0.99 SGD
In stock
70(+/-5) 244.5 (+/- 1.84) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P245 R 38840173 16.99 SGD
Shipped after 2018-05-31
70(+/-5) 249.5 (+/- 1.88) - JIS 4 species C (silicon rubber) 8.4(+/-0.15) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P250 R 38840182 17.99 SGD
Shipped after 2018-05-31
70(+/-5) 31.2 (+/- 0.31) - JIS 4 species C (silicon rubber) 3.5(+/-0.1)   1PC 1 4C-P31.5 R 38839473 0.99 SGD
In stock
70(+/-5) 48.7 (+/- 0.45) - JIS 4 species C (silicon rubber) 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P49 R 38839631 5.99 SGD
Shipped after 2018-05-31
70(+/-5) 55.6 (+/- 0.5) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P56 R 38839692 5.99 SGD
Shipped after 2018-06-04
70(+/-5) 69.6 (+/- 0.61) - JIS 4 species C (silicon rubber) 5.7(+/-0.13)   1PC 1 4C-P70 R 38839762 2.99 SGD
In stock
70(+/-5) 70.6 (+/- 0.62) - JIS 4 species C (silicon rubber) 5.7(+/-0.13)   1PC 1 4C-P71 R 38839771 2.99 SGD
In stock
70(+/-5) 74.6 (+/- 0.65) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P75 R 38839787 3.99 SGD
Shipped after 2018-05-31
70(+/-5) 84.6 (+/- 0.73) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P85 R 38839805 6.99 SGD
Shipped after 2018-06-04
70(+/-5) 89.6 (+/- 0.77) - JIS 4 species C (silicon rubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P90 R 38839814 6.99 SGD
Shipped after 2018-06-04
70(+/-5) 29.7(+/-0.29) - - 3.5(+/-0.1) *[No return] You cannot return this product. For details, see FAQ. 1pc 1 4C-P30 R 22461617 0.99 SGD
In stock
70 (+/- 5) 34.7 (+/- 0.34) For P-type exercise JIS 4 species C (silicon rubber) 3.5 (+/- 0.1)   1PC 1 4C-P35 R 38839507 0.99 SGD
In stock
70 (+/- 5) 27.7 (+/- 0.28) For P-type exercise JIS 4 species C (silicon rubber) 3.5 (+/- 0.1)   1PC 1 4C-P28 R 38839421 0.99 SGD
In stock
70 (+/- 5) 49.7 (+/- 0.45) For P-type exercise JIS 4 species C (silicon rubber) 3.5 (+/- 0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P50 R 38839656 1.99 SGD
Shipped after 2018-06-04
70 (+/- 5) 49.6 (+/- 0.45) For P-type exercise JIS 4 species C (silicon rubber) 5.7 (+/- 0.13)   1PC 1 4C-P50A R 38839647 2.99 SGD
In stock
70 (+/- 5) 28.7 (+/- 0.29) For P-type exercise JIS 4 species C (silicon rubber) 3.5 (+/- 0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P29 R 38839437 0.99 SGD
Shipped after 2018-06-04
70 (+/- 5) 3.8 (+/- 0.14) For P-type exercise JIS 4 species C (silicon rubber) 1.9 (+/- 0.08)   1PC 1 4C-P4 R 38839175 0.99 SGD
In stock
70 (+/- 5) 79.6 (+/- 0.69) For P-type exercise JIS 4 species C (silicon rubber) 5.7 (+/- 0.13)   1PC 1 4C-P80 R 38839796 3.99 SGD
In stock
70 (+/- 5) 4.8 (+/- 0.15) For P-type exercise JIS 4 species C (silicon rubber) 1.9 (+/- 0.08)   1PC 1 4C-P5 R 38839184 0.99 SGD
In stock
70 (+/- 5) 17.8 (+/- 0.21) For P-type exercise JIS 4 species C (silicon rubber) 2.4 (+/- 0.09)   1PC 1 4C-P18 R 38839324 0.99 SGD
In stock
70 (+/- 5) 6.8 (+/- 0.16) For P-type exercise JIS 4 species C (silicon rubber) 1.9 (+/- 0.08)   1PC 1 4C-P7 R 38839202 0.99 SGD
In stock
70(+/-5) 5.8 (+/- 0.15) P-typeexercise JIS4speciesC(siliconrubber) 1.9(+/-0.08)   1PC 1 4C-P6 R 38839193 0.99 SGD
In stock
70(+/-5) 24.7 (+/- 0.25) P-typeexercise JIS4speciesC(siliconrubber) 3.5(+/-0.1)   1PC 1 4C-P25 R 38839394 0.99 SGD
In stock
70(+/-5) 29.7 (+/- 0.29) P-typeexercise JIS4speciesC(siliconrubber) 3.5(+/-0.1)   1PC 1 4C-P30 R 38839455 0.99 SGD
In stock
70(+/-5) 31.7 (+/- 0.31) P-typeexercise JIS4speciesC(siliconrubber) 3.5(+/-0.1)   1PC 1 4C-P32 R 38839482 0.99 SGD
In stock
70(+/-5) 7.8 (+/- 0.16) P-typeexercise JIS4speciesC(siliconrubber) 1.9(+/-0.08)   1PC 1 4C-P8 R 38839211 0.99 SGD
In stock
70(+/-5) 12.3(+/-0.19) P-typeexercise JIS4speciesC(siliconrubber) 2.4(+/-0.09)   1PC 1 4C-P12.5 R 38839281 0.99 SGD
In stock
70(+/-5) 21.8(+/-0.24) P-typeexercise JIS4speciesC(siliconrubber) 2.4(+/-0.09)   1PC 1 4C-P22 R 38839351 0.99 SGD
In stock
70(+/-5) 25.2 (+/- 0.25) P-typeexercise JIS4speciesC(siliconrubber) 3.5(+/-0.1)   1PC 1 4C-P25.5 R 38839403 0.99 SGD
In stock
70(+/-5) 61.6 (+/- 0.55) P-typeexercise JIS4speciesC(siliconrubber) 5.7(+/-0.13) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-P62 R 38839726 2.99 SGD
Shipped after 2018-06-04
70(+/-5) 11(+/-0.18) P-typeexercise JIS4speciesC(siliconrubber) 2.4(+/-0.09)   1PC 1 4C-P11.2 R 38839263 0.99 SGD
In stock
70(+/-5) 21.7(+/-0.24) P-typeexercise JIS4speciesC(siliconrubber) 3.5(+/-0.1)   1PC 1 4C-P22A R 38839367 0.99 SGD
In stock
70(+/-5) 8.8 (+/- 0.17) P-typeexercise JIS4speciesC(siliconrubber) 1.9(+/-0.08)   1PC 1 4C-P9 R 38839227 0.99 SGD
In stock
70(+/-5) 13.8(+/-0.19) P-typeexercise JIS4speciesC(siliconrubber) 2.4(+/-0.09)   1PC 1 4C-P14 R 38839297 0.99 SGD
In stock
70(+/-5) 29.2 (+/- 0.29) P-typeexercise JIS4speciesC(siliconrubber) 3.5(+/-0.1)   1PC 1 4C-P29.5 R 38839446 0.99 SGD
In stock
70(+/-5) 37.7 (+/- 0.37) P-typeexercise JIS4speciesC(siliconrubber) 3.5(+/-0.1)   1PC 1 4C-P38 R 38839534 0.99 SGD
In stock
70(+/-5) 15.8(+/-0.2) For moving P type 4 JIS C (SILICON RUBBER) 2.4(+/-0.09)   1PC 1 4C-P16 R 38839315 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Used where it is not a fixed place
5
From Japan
On 2018-03-19 14:53:11
It is the highest where there is softness and mobility. I also want to use a fixed place as the price is also reasonable. Material that seems not to solidify. I also want to purchase.
This review is about item#38839297.
buhinn
5
From Japan
On 2018-02-01 18:17:26
totemo yokatta mata onegaisimasu
This review is about item#38839464.
Oil seal of agricultural machine
5
From Japan
On 2017-12-22 17:23:48
Parts that can not be obtained at the agricultural equipment store are useful because they can be obtained with monotalou. Thank you very much.
This review is about item#38839692.
Used for seals.
5
From Japan
On 2017-07-14 01:03:37
As expected, it is a brand-name item. There is no problem in use.
This review is about item#38839421.
I put a cut in a wooden stick and use it as a piston
1
From Japan
On 2017-04-13 17:32:19
Although it stretches more easily than fluorine black O ring when stretched too much at the time of installation, it was easy to cut but it feels soft, but it was not suitable for my use.
This review is about item#38839175.
Drive belt for clothes dryer
4
From Japan
On 2016-12-17 21:37:21
Used as a drive belt for clothes dryer out of print. Than the original, it was slightly thick but could be used as a substitute without problems.
This review is about item#38840286.
My car Maintenance
5
From Japan
On 2016-12-08 08:13:29
It is appreciated because it was easy to obtain parts that are hard to purchase on the market. It is a lot of fun to look while looking at the catalog.
This review is about item#38839272.
Maintenance of digital camera
3
From Japan
On 2015-12-19 08:15:00
I thought that the size seemed to match the digital camera's seal, so I purchased it. O ring is difficult to match the margin. The product was not bad, it was a matter of my choice.
This review is about item#38839166.
Replacement of CB-55E cassette twin burner parts
5
From Japan
On 2015-12-11 12:14:36
CB - 55E Iwatani cassette Fu Twin burner (outdoor use camping) cylinder mounting part It was used for gas leak repair. O-ring seal seems to have deteriorated and hardened. Moreover, it upgraded to heat resistant 200 ℃ this time. I repaired with my own risk.
This review is about item#38839175.
Packing
5
From Japan
On 2015-02-12 15:21:08
It was good to fit the parts.
This review is about item#38839175.

Related Products