Buy more than* S$200* and get FREE SHIPPING

For Fixing O Ring G Series, Red Silicon

4.60 (5)
Heat-Resistant Temperature (deg C)
200
...see all
Product Options
ADD TO CART
Material Type Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type Wire Diameter (phi mm) Hardness Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 189.3 (+/- 1.47)   1PC 1 4C-G190 R 38840627 8.61 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 114.4 (+/- 0.94)   1PC 1 4C-G115 R 38840471 3.61 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 144.4 (+/- 1.16)   1PC 1 4C-G145 R 38840532 6.72 SGD
Shipped after 2017-09-27
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 149.3 (+/- 1.19)   1PC 1 4C-G150 R 38840541 6.52 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 154.3 (+/- 1.23)   1PC 1 4C-G155 R 38840557 6.81 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 159.3 (+/- 1.26)   1PC 1 4C-G160 R 38840566 9.52 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 179.3 (+/- 1.4)   1PC 1 4C-G180 R 38840602 7.91 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 199.3 (+/- 1.55)   1PC 1 4C-G200 R 38840645 9.23 SGD
Shipped after 2017-09-27
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 184.3 (+/- 1.44)   1PC 1 4C-G185 R 38840611 10.10 SGD
Shipped after 2017-09-27
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 29.4 (+/- 0.29)   1PC 1 4C-G30 R 38840304 0.72 SGD
In stock
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 59.4 (+/- 0.53)   1PC 1 4C-G60 R 38840365 1.27 SGD
In stock
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 119.4 (+/- 0.98)   1PC 1 4C-G120 R 38840487 3.31 SGD
In stock
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 124.4 (+/- 1.01)   1PC 1 4C-G125 R 38840496 3.24 SGD
In stock
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 129.4 (+/- 1.05)   1PC 1 4C-G130 R 38840505 3.74 SGD
Shipped after 2017-09-27
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 134.4 (+/- 1.08)   1PC 1 4C-G135 R 38840514 4.03 SGD
Shipped after 2017-09-27
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 139.4 (+/- 1.12)   1PC 1 4C-G140 R 38840523 4.12 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 24.4 (+/- 0.25)   1PC 1 4C-G25 R 38840295 0.52 SGD
In stock
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 64.4 (+/- 0.57)   1PC 1 4C-G65 R 38840374 1.40 SGD
In stock
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 74.4 (+/- 0.65)   1PC 1 4C-G75 R 38840392 1.83 SGD
In stock
JIS 4 species C (silicon rubber) - 3.1(+/-0.1) 70(+/-5) 89.4 (+/- 0.77)   1PC 1 4C-G90 R 38840426 2.11 SGD
In stock
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 164.3 (+/- 1.3)   1PC 1 4C-G165 R 38840575 7.33 SGD
Shipped after 2017-09-26
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 169.3 (+/- 1.33)   1PC 1 4C-G170 R 38840584 7.34 SGD
In stock
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 174.3 (+/- 1.37)   1PC 1 4C-G175 R 38840593 7.62 SGD
Shipped after 2017-09-27
JIS 4 species C (silicon rubber) - 5.7(+/-0.13) 70(+/-5) 194.3 (+/- 1.51)   1PC 1 4C-G195 R 38840636 8.61 SGD
Shipped after 2017-09-26
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 99.4 (+/- 0.85)   1PC 1 4C-G100 R 38840444 2.61 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 79.4 (+/- 0.69)   1PC 1 4C-G80 R 38840401 1.87 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 109.4(+/-0.91)   1PC 1 4C-G110 R 38840462 2.92 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 39.4 (+/- 0.37)   1PC 1 4C-G40 R 38840322 0.95 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 49.4 (+/- 0.45)   1PC 1 4C-G50 R 38840347 1.03 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 54.4 (+/- 0.49)   1PC 1 4C-G55 R 38840356 1.23 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 69.4 (+/- 0.61)   1PC 1 4C-G70 R 38840383 1.58 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 94.4 (+/- 0.81)   1PC 1 4C-G95 R 38840435 2.39 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 44.4 (+/- 0.41)   1PC 1 4C-G45 R 38840331 1.03 SGD
In stock
JIS4speciesC(siliconrubber) G-typeexercise 3.1(+/-0.1) 70(+/-5) 104.4(+/-0.87)   1PC 1 4C-G105 R 38840453 2.64 SGD
In stock
JIS 4 species C (silicon rubber) For G-type exercise 3.1 (+/- 0.1) 70 (+/- 5) 34.4 (+/- 0.33) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4C-G35 R 38840313 0.79 SGD
Shipped after 2017-09-27
4 JIS C (SILICON RUBBER) G FORM FOR MOTION 3.1(+/-0.1) 70(+/-5) 84.4(+/-0.73)   1PC 1 4C-G85 R 38840417 2.08 SGD
Shipped after 2017-09-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Engine oil drain
5
From Japan
On 2017-07-26 23:10:34
Although it is 1/10 of original manufacturer's genuine, there was no problem in use. It is the best cospa
This review is about item#38840295.
Measuring device
3
From Japan
On 2015-12-14 20:59:42
It is good that you can buy it from a small amount
This review is about item#38840365.
For accessory fixation
5
From Japan
On 2015-03-26 09:30:51
In the case of specifications in the open air weather resistance is satisfied for a long time because it is silicon
This review is about item#38840383.
Motorcycle Repair
5
From Japan
On 2014-08-02 18:35:47
There is no problem in particular.
This review is about item#38840453.
Motorcycle Repair
5
From Japan
On 2014-07-16 16:35:41
I am using it without problems.
This review is about item#38840426.

Related Products