Buy more than* S$200* and get FREE SHIPPING

Lightning Surge Corner Power Strip 3 Outlet

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
330
Maximum Surge Voltage (V)
4500
Rated Input (W)
IT IS (125 V15A) TO TOTAL 1500
Body Dimensions (Width x Depth x Height) (mm)
47x43x44
Lot
3 pieces
Weight (g)
37
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 STT153BK 38846491 -
Discontinued
[x]
White 1PC 1 STT153W 38846482 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Protection of electronic equipment from lightning
5
From Japan
On 2013-08-23 13:57:13
Although I do not know the effect yet, it can be expected to prevent the damage of electric appliances caused by lightning. The price is also cheap, so you can easily add it. Insurance is cheap investment.
This review is about item#38846482.

Related Products