Buy more than* S$200* and get FREE SHIPPING

Lightning Surge Corner Power Strip 3 Outlet

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
330
Maximum Surge Voltage (V)
4500
Rated Input (W)
IT IS (125 V15A) TO TOTAL 1500
Body Dimensions (Width x Depth x Height) (mm)
77x13x55
Lot
3 pieces
Weight (g)
49
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 STCT153BK 38846516 -
Discontinued
[x]
White 1PC 1 STCT153W 38846507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For newly built appliances
5
From Japan
On 2014-11-20 16:32:52
There are two colors, white and black, and I purchased it according to the wallpaper. It was good not to be noticeable.
This review is about item#38846507.

Related Products