Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Front Power Strip 3 Outlet, Lightning Surge Filter

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
330
Maximum Surge Voltage (V)
4500
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
40x42x75
Lot
Three
Weight (g)
46
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 STFT153BK 38846534 -
Discontinued
[x]
White 1PC 1 STFT153W 38846525 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For PC protection
1
From Japan
On 2013-06-25 17:17:01
Since plug-in plug comes out almost in the middle of this product, it plugs one side of 2 wall outlet on the wall side, which is very inconvenient. I would like to also include the images and notes of the inserting side so that the product can understand it.
This review is about item#38846525.

Related Products