Buy more than* S$200* and get FREE SHIPPING

Front Power Strip 3 Outlet, Lightning Surge Filter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
330
Maximum Surge Voltage (V)
4500
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
26x51x108
Lot
Three
Weight (g)
63
Color
White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STST153W 38846543 5.67 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products