Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Side Power Strip, Lightning Surge Filter, Breaker SW

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
330
Maximum Surge Voltage (V)
4500
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
30x27x112
Lot
Three
Weight (g)
69
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STSS153WH 38846552 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When using electric equipment (trimmer, chain saw) during planting pruning work
4
From Japan
On 2013-07-17 05:41:09
If you are using a trimmer and it is broken by inadvertent operation or excessive force is applied, an overcurrent may flow, which may adversely affect the electrical equipment of the home which is taking power. Since there is a breaker, when the overcurrent flows, the power is turned off and there is no fear of adverse effect. Often it is essential to use 2-3 devices from one power supply.
This review is about item#38846552.
Expansion of outlet
5
From Japan
On 2012-12-07 10:44:18
Outlet was insufficient in a small space of the workplace, it was in a state where it was only necessary to install and add the left side (a space as small as that). This product was exactly right.
This review is about item#38846552.

Related Products