Buy more than* S$200* and get FREE SHIPPING

Triple Power Strip 13000V, Lightning Surge Filter

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
500
Maximum Surge Voltage (V)
13000
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
47x44x42
Lot
Three
Weight (g)
38
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 HTK153BK 38846604 -
Discontinued
[x]
White 1PC 1 HTK153WH 38846595 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lightning control insurance
4
From Japan
On 2015-07-02 14:46:09
I bought it for NAS inside the company and external HDD. The server is okay because there is a UPS, but NAS and external HDD etc have not taken any measures, so we are purchasing just in case. Although there was no lightning damage yet, I was relieved for the time being.
This review is about item#38846595.

Related Products