Buy more than* S$200* and get FREE SHIPPING

Corner Power Strip 13000V, Lightning Surge Filter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Control Voltage (V)
500
Maximum Surge Voltage (V)
13000
Rated Input (W)
Up to a total of 1500 (125V15A)
Body Dimensions (Width x Depth x Height) (mm)
77x13x55
Lot
Three
Weight (g)
65
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 HCK153BK 38846622 -
Discontinued
[x]
White 1PC 1 HCK153WH 38846613 -
Discontinued
[x]
ADD TO CART

Related Products